Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Material Handling

25 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Drawer Cabinet,15-3/4 x 20 x 15 In
    • Drawer Cabinet, 15-3/4 x 20 x 15 InDrawer Cabinet,15-3/4 x 20 x 15 In
    • Item # 5W885
    • Mfr. Model # 303-95-D944
    • Sliding Drawer Cabinet, Number of Drawers 4, Cabinet Depth 15-3/4 In., Cabinet Width 20 In., Cabinet Height...More

    Drawer Cabinet,15-3/4 x 20 x 15 In
    • Drawer Cabinet, 15-3/4 x 20 x 15 InDrawer Cabinet,15-3/4 x 20 x 15 In
    • Item # 6RHH7
    • Mfr. Model # 303B-15.75-95
    • Sliding Drawer Cabinet, Number of Drawers 4 (Not Included), Cabinet Depth 15-3/4 In., Cabinet Width 20 In.,...More

    Drawer Cabinet,11-3/4x15-1/4x11-1/4 In
    • Drawer Cabinet, 11-3/4x15-1/4x11-1/4 InDrawer Cabinet,11-3/4x15-1/4x11-1/4 In
    • Item # 5W880
    • Mfr. Model # 307-95-D931
    • Sliding Drawer Cabinet, Number of Drawers 4, Cabinet Depth 11-3/4 In., Cabinet Width 15-1/4 In., Cabinet...More

    Drawer Cabinet,15-3/4 x 20 x 15 In
    • Drawer Cabinet, 15-3/4 x 20 x 15 InDrawer Cabinet,15-3/4 x 20 x 15 In
    • Item # 2W430
    • Mfr. Model # 303-95-945
    • Sliding Drawer Cabinet, Number of Drawers 4, Cabinet Depth 15-3/4 In., Cabinet Width 20 In., Cabinet Height...More

    Pigeonhole Bin Unit,42 Bins,33-3/4x12x42
    Drawer Cabinet,15-3/4 x 20 x 15 In
    • Drawer Cabinet, 15-3/4 x 20 x 15 InDrawer Cabinet,15-3/4 x 20 x 15 In
    • Item # 4HY18
    • Mfr. Model # 303-95-D952
    • Sliding Drawer Cabinet, Number of Drawers 4, Cabinet Depth 15-3/4 In., Cabinet Width 20 In., Cabinet Height...More

    Drawer Cabinet,11-3/4x15-1/4x11-1/4 In
    • Drawer Cabinet, 11-3/4x15-1/4x11-1/4 InDrawer Cabinet,11-3/4x15-1/4x11-1/4 In
    • Item # 5W881
    • Mfr. Model # 307-95-D932
    • Sliding Drawer Cabinet, Number of Drawers 4, Cabinet Depth 11-3/4 In., Cabinet Width 15-1/4 In., Cabinet...More

    Drawer Cabinet,15-3/4 x 20 x 15 In
    • Drawer Cabinet, 15-3/4 x 20 x 15 InDrawer Cabinet,15-3/4 x 20 x 15 In
    • Item # 4HY17
    • Mfr. Model # 303-95-D950
    • Sliding Drawer Cabinet, Number of Drawers 4, Cabinet Depth 15-3/4 In., Cabinet Width 20 In., Cabinet Height...More

    Table High Cabinet,Single Door,1 Shelf
    Drawer Cabinet,15-3/4 x 20 x 15 In
    • Drawer Cabinet, 15-3/4 x 20 x 15 InDrawer Cabinet,15-3/4 x 20 x 15 In
    • Item # 4HY23
    • Mfr. Model # 303-95-D918
    • Sliding Drawer Cabinet, Number of Drawers 4, Cabinet Depth 15-3/4 In., Cabinet Width 20 In., Cabinet Height...More

    Drawer Cabinet,11-3/4x15-1/4x11-1/4 In
    • Drawer Cabinet, 11-3/4x15-1/4x11-1/4 InDrawer Cabinet,11-3/4x15-1/4x11-1/4 In
    • Item # 5W882
    • Mfr. Model # 307-95-D933
    • Sliding Drawer Cabinet, Number of Drawers 4, Cabinet Depth 11-3/4 In., Cabinet Width 15-1/4 In., Cabinet...More

    Heavy Duty Bearing Rack w/Locking Door
    • Heavy Duty Bearing Rack w/Locking DoorHeavy Duty Bearing Rack w/Locking Door
    • Item # 49H250
    • Mfr. Model # 321B-95-DR
    • Heavy Duty Bearing Rack with Locking Door, Number of Drawers 6, Cabinet Depth 15-15/16 In., Cabinet Width...More

    Drawer Cabinet,11-3/4x15-1/4x11-1/4 In
    • Drawer Cabinet, 11-3/4x15-1/4x11-1/4 InDrawer Cabinet,11-3/4x15-1/4x11-1/4 In
    • Item # 5W883
    • Mfr. Model # 307-95-D934
    • Sliding Drawer Cabinet, Number of Drawers 4, Cabinet Depth 11-3/4 In., Cabinet Width 15-1/4 In., Cabinet...More

    Drawer Cabinet,11-3/4x15-1/4x11-1/4 In
    • Drawer Cabinet, 11-3/4x15-1/4x11-1/4 InDrawer Cabinet,11-3/4x15-1/4x11-1/4 In
    • Item # 2W431
    • Mfr. Model # 307-95-D947
    • Sliding Drawer Cabinet, Number of Drawers 4, Cabinet Depth 11-3/4 In., Cabinet Width 15-1/4 In., Cabinet...More

    Storage Cabinet, 30" Overall Height
    • DURHAM
    • Storage Cabinet, 30" Overall HeightStorage Cabinet, Single Door
    • Item # 39P486
    • Mfr. Model # 052-50
    • Storage Cabinet, Door Type Single, 20/18 Gauge, Overall Height 30 In., Overall Width 13-3/4 In., Overall...More

    Heavy Duty Bearing Rack, Steel, 20 in. W
    • DURHAM
    • High Deck Portable TableHigh Deck Portable Table
    • Multiple product options available

      High Deck Portable Table, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Non-marring, Smooth Rolling Poly, Caster Size...More

    Additional Shelf,Steel,14 ga.,Gray
    • DURHAM
    • Additional Shelf, Steel, 14 ga., GrayAdditional Shelf
    • Item # 16D711
    • Mfr. Model # HDS-2460-95
    • Additional Shelf, Material Steel, Gauge 14, Gray, Unassembled, Width 60 In., Depth 24 In., Height 2 In.,...More

    Revolving Bin Unit,17 In,4 x 60 lb Shelf
    • Revolving Bin Unit, 17 In, 4 x 60 lb ShelfRevolving Bin Unit,17 In,4 x 60 lb Shelf
    • Item # 1XHK2
    • Mfr. Model # 1104-95
    • Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 17 In., Number of Shelves 4, Permanent Bins/Shelf...More

    Rotary Bin Base
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More