Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

22 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Drawer Cabinet,15-3/4 x 20 x 15 In
    • DURHAM
    • Drawer Cabinet, 15-3/4 x 20 x 15 InDrawer Cabinet,15-3/4 x 20 x 15 In
    • Item # 5JEM6
    • Mfr. Model # 303-17-S1157
    • Sliding Drawer Cabinet, Number of Drawers 4 (Not Included), Cabinet Depth 15-3/4 In., Cabinet Width 20 In.,...More

    Heavy Duty Bearing Rack,Steel
    • DURHAM
    • Heavy Duty Bearing Rack, SteelHeavy Duty Bearing Rack,Steel
    • Item # 49H249
    • Mfr. Model # 305B-95
    • Heavy Duty Bearing Rack, Number of Drawers 5, Cabinet Depth 12-1/2 In., Cabinet Width 20-1/2 In., Cabinet...More

    Drawer Cabinet,12-1/2 x 20-1/4 x 15 In
    • DURHAM
    • Drawer Cabinet, 12-1/2 x 20-1/4 x 15 InDrawer Cabinet,12-1/2 x 20-1/4 x 15 In
    • Item # 1XHL6
    • Mfr. Model # 310B-95
    • Sliding Drawer Cabinet, Number of Drawers 4 (Not Included), Cabinet Depth 12-1/2 In., Cabinet Width 20-1/4...More

    Cabinet,Parts Storage
    • DURHAM
    • Cabinet, Parts StorageDrawer Cabinet
    • Item # 3KP88
    • Mfr. Model # 005-95
    • Drawer Bin Cabinet, Number of Drawers or Bins 18, Overall Depth 11-5/8 In., Overall Width 33-3/4 In., Overall...More

    Bin Dispensing Cabinet,Tilt Out,Gray
    • DURHAM
    • Bin Dispensing Cabinet, Tilt Out, GrayBin Dispensing Cabinet,Tilt Out,Gray
    • Item # 1ANU6
    • Mfr. Model # 590-95
    • Bin Dispensing Cabinet, Tilt Out, Depth 4 In, Width 19 In, Height 26 3/4 In, Number of Shelves 4, Shelf Depth...More

    Drawer Cabinet,15-3/4 x 20 x 15 In
    • DURHAM
    • Drawer Cabinet, 15-3/4 x 20 x 15 InDrawer Cabinet,15-3/4 x 20 x 15 In
    • Item # 4UJ35
    • Mfr. Model # 303-95
    • Sliding Drawer Cabinet, Number of Drawers 4 (Not Included), Cabinet Depth 15-3/4 In., Cabinet Width 20 In.,...More

    Drawer Cabinet,15-3/4 x 20 x 8-1/8 In
    • DURHAM
    • Drawer Cabinet, 15-3/4 x 20 x 8-1/8 InDrawer Cabinet,15-3/4 x 20 x 8-1/8 In
    • Item # 5LE86
    • Mfr. Model # 302-95
    • Sliding Drawer Cabinet, Number of Drawers 2 (Not Included), Cabinet Depth 15-3/4 In., Cabinet Width 20 In.,...More

    Drawer Cabinet,11-3/4x15-1/4x16-3/8 In
    • DURHAM
    • Drawer Cabinet, 11-3/4x15-1/4x16-3/8 InDrawer Cabinet,11-3/4x15-1/4x16-3/8 In
    • Item # 1XHL7
    • Mfr. Model # 308-95
    • Sliding Drawer Cabinet, Number of Drawers 6 (Not Included), Cabinet Depth 11-3/4 In., Cabinet Width 15-1/4...More

    Wire and Terminal Storage Cabinet, 16-7/16" Overall He
    Rack,Wire Spool
    Dispensing Cabinet,Wire,Hose and Tubing
    • DURHAM
    • Dispensing Cabinet, Wire, Hose and TubingDispensing Cabinet,Wire,Hose and Tubing
    • Item # 1ANU7
    • Mfr. Model # 580-95
    • Dispensing Cabinet, Wire, Hose, and Tubing, Depth 14-3/32 In., Width 19-9/16 In., Height 11-15/16 In., Number...More

    Hydraulic Hose Cabinet Base, 7-1/2" Overall Height
    Service Cart Tray,50 lb.,Gray,Steel
    • DURHAM
    • Service Cart Tray, 50 lb., Gray, SteelService Cart Tray
    • Item # 4EY17
    • Mfr. Model # TRS-3630-95
    • Service Cart Tray, For Use With 36 In. Deep Models, Load Capacity 50 lb., Overall Length 36 In., Overall...More

    Box Divider,Flanged,Punched,Gray,PK20
    Rotary Bin Stem
    • DURHAM
    • Rotary Bin StemRotary Bin Stem
    • Item # 3W241
    • Mfr. Model # RB28-10-95
    • Rotary Bin Stem, 28 In., Material Steel, Gray, Powder Coated Finish, Height 65-3/4 In., Overall Height 65-3/4...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More