Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Material Handling

21 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Mini Lever Chain Hoist 550 lb. Load Capacity, 5 ft.&#x
    Lift Wheel Kit
    • DAYTON
    • Lift Wheel KitLift Wheel Kit
    • Item # 46G276
    • Mfr. Model # 97-43
    • Lift Wheel Kit, For Use With Grainger Item Number 4YX97, For Use With Mfr. Model Number 97-43, Fits Brand...More

    Pltfrm Lift, 880 lb. Cap.67-7/8  In H
    • DAYTON
    • Pltfrm Lift, 880 lb. Cap.67-7/8 In HHydraulic Platform Lift
    • Item # 4ECW7
    • Mfr. Model # 4ECW7
    • Hydraulic Platform Lift, Load Capacity 880 lb., Lifting Height Max. 59 In., Lifting Height Min. 3-3/8 In.,...More

    Scissor Lift Cart,800 lb.,Steel,Fixed
    • DAYTON
    • Scissor Lift Cart, 800 lb., Steel, FixedScissor Lift Cart
    • Item # 3KR47
    • Mfr. Model # 3KR47
    • Scissor Lift Cart, Load Capacity 800 lb., Frame Material Steel, Platform Style Fixed, Platform Length 35-1/2...More

    Appliance Hand Truck,6 In Wheel
    • DAYTON
    • Appliance Hand Truck, 6 In WheelAppliance Hand Truck
    • Item # 34D668
    • Mfr. Model # 34D668
    • Appliance Hand Truck, Load Capacity 750 lb., Handle Type Loop, Wheel Type Mold-On Rubber, Material Steel,...More

    Chain,Grade 70,1/2 Size,50 ft,11,300 lb
    • DAYTON
    • Chain, Grade 70,1/2 Size, 50 ft, 11,300 lbTransport Chain
    • Item # 1DJT5
    • Mfr. Model # 1DJT5
    • Transport Chain, Chain Type Welded, Link Type Straight, Grade 70, Trade Size 1/2 In., Length 50 ft., Working...More

    Air Chain Hoist 1000 lb. Load Capacity, 20 ft. Lift,&#
    • DAYTON
    • Air Chain Hoist 1000 lb. Load Capacity, 20 ft. Lift, 0 to 45 fpm, 48 scfmAir Chain Hoist
    • Item # 4ZW57
    • Mfr. Model # 4ZW57
    • Air Chain Hoist, Load Capacity 1000 lb., Suspension Hook, Control Pendant Throttle, Lift 20 ft., Lift Speed 0...More

    • DAYTON
    • CableCable
    • Multiple product options available

      Multiple product options available

    2000 lb. Capacity Electric Chain Hoist, H4 Classification,
    • DAYTON
    • 2000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 115/230 VoltageElectric Chain Hoist, 15 ft. Lift
    • Item # 3YB91
    • Mfr. Model # 3YB91G
    • Electric Chain Hoist, Capacity 2000 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 16...More

    Lift Wheel Kit-Nylon
    Drum Truck,55 Gal,Steel,Red,59-1/2 In. H
    • DAYTON
    • Drum Truck, 55 Gal, Steel, Red, 59-1/2 In. HDrum Truck
    • Item # 34D646
    • Mfr. Model # 34D646
    • Drum Truck, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 23-1/2 In., Overall Height 59-1/2...More

    Manual Chain Hoist 4000 lb. Load Capacity, 15 ft. Lift
    • DAYTON
    • Manual Chain Hoist 4000 lb. Load Capacity, 15 ft. Lift, 1-3/8" Hook OpeningManual Chain Hoist
    • Item # 1VW59
    • Mfr. Model # 1VW59
    • Manual Chain Hoist, Load Capacity 4000 lb., Lift 15 ft., Hook Opening 1-3/8 In., Min. Between Hooks 18-7/8...More

    Truck,Hand,650 Lb
    • DAYTON
    • Truck, Hand, 650 LbStair Climbing Hand Truck
    • Item # 3W485
    • Mfr. Model # 3W485
    • Steel Hand Truck, Load Capacity 650 Pounds, Handle Dual, Noseplate Depth 8 Inches, Noseplate Width 14 Inches,...More

    Furniture/Crate Mover,Cap 1300 Lb,PK2
    • DAYTON
    • Furniture/Crate Mover, Cap 1300 Lb, PK2Machinery Mover Hand Truck
    • Item # 13V407
    • Mfr. Model # 13V407
    • Machinery Mover Hand Truck, Load Capacity 1300 lb., Handle Type Dual, Overall Height 32-1/2 In., Overall...More

    Manual Pallet Tilter,2200 lb.,21 in. W
    • DAYTON
    • Manual Pallet Tilter, 2200 lb., 21 in. WManual Pallet Tilter,2200 lb.,21 in. W
    • Item # 33W285
    • Mfr. Model # 33W285
    • Manual Pallet Tilter, Load Capacity 2200 lb., Fork Height Raised 29 In. to 37 In., Fork Height Lowered 3-1/4...More

    Electric Pallet Jack,Capacity 3000 Lb
    • Electric Pallet Jack, Capacity 3000 LbElectric Pallet Jack
    • Item # 32H818
    • Mfr. Model # 32H818
    • Electric Pallet Jack, Load Capacity 3000 lb., Fork Height Lowered 3 In., Fork Height Raised 7-1/2 In., Width...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More