Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

11 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Safety Gate,AG,24 to 40 In,Steel
    • COTTERMAN
    • Safety Gate, AG, 24 to 40 In, SteelSafety Gate,AG,24 to 40 In,Steel
    • Item # 3VRX6
    • Mfr. Model # AG2440ZC2P1
    • Adjustable Safety Gate, Adjustable Opening 24 In. to 40 In., Adjustable Width Increment 2 In., Material...More

    Step Stand,20 In H,500 lb.,Steel
    • COTTERMAN
    • Step Stand, 20 In H, 500 lb., SteelStep Stand
    • Item # 20Z499
    • Mfr. Model # 1302N2223A3E10B1C1P6
    • Step Stand, Number of Steps 2, Overall Height 20 In., Material Steel, Load Capacity 500 lb., Top Step Height...More

    Safety Gate,AG,16 to 26 In,Steel
    • COTTERMAN
    • Safety Gate, AG, 16 to 26 In, SteelSafety Gate,AG,16 to 26 In,Steel
    • Item # 3VRX5
    • Mfr. Model # AG1626ZC2P1
    • Adjustable Safety Gate, Adjustable Opening 16 In. to 26 In., Adjustable Width Increment 2 In., Material...More

    Rolling Ldr,3 Step,Hndrl,Platfm 30In H
    • COTTERMAN
    • Rolling Ldr, 3 Step, Hndrl, Platfm 30In HTilt and Roll Ladder, Welded
    • Item # 3UY30
    • Mfr. Model # 3TR26A6E10B8C1P6
    • Tilt and Roll Ladder,Material Welded Steel,Welded,Handrails Included Yes,Platform Height 30 In.,Platform...More

    • COTTERMAN
    • Rolling Ladder, AssembledRolling Ladder, Assembled
    • Multiple product options available

      Rolling Ladder; Varies by Tread, Material, Assembled/Unassembled, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall Height and Load Capacity

    • COTTERMAN
    • Rolling Work PlatformRolling Work Platform
    • Multiple product options available

      Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length,...More

    • COTTERMAN
    • Rolling Ladder, WeldedRolling Ladder, Welded
    • Multiple product options available

      Rolling Ladder and Welded; Varies by Tread, Material, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall Height and Load Capacity

    Welded Safety Cage,Steel,60 In. H
    • COTTERMAN
    • Welded Safety Cage, Steel, 60 In. HWelded Safety Cage,Steel,60 In. H
    • Item # 5FZE5
    • Mfr. Model # 5WC
    • Ladder Safety Cage, Material Steel, Section Length 5 ft., For Use With Uncaged Fixed Ladders, Inside Dia....More

    Rollng Ldr,Unasmbld,Hndrl,Pltfm 120 In H
    • COTTERMAN
    • Rollng Ldr, Unasmbld, Hndrl, Pltfm 120 In HStock Picking Rolling Ladder, Unassembled
    • Item # 3UU80
    • Mfr. Model # 1512R2632A6E10B4W4C1P3
    • Stock Picking Rolling Ladder,Material Welded Steel,Unassembled,Handrails Included Yes,Platform Height 120...More

    Work Pltform,Adjstbl Ht,Stl,9 to 14 In H
    • COTTERMAN
    • Work Pltform, Adjstbl Ht, Stl, 9 to 14 In HWork Platform
    • Item # 3UU93
    • Mfr. Model # 1AWP2424A3 A9-14 C1 P1
    • Work Platform, Material Steel, Platform Style Single Access, Load Capacity 800 lb., Base Length 24 In., Base...More

    Rollng Ldr,Unasmbld,Hndrl,Pltfm 120 In H
    • COTTERMAN
    • Rollng Ldr, Unasmbld, Hndrl, Pltfm 120 In HRolling Ladder, Unassembled
    • Item # 5FYV2
    • Mfr. Model # 1512R2632A3E10B4W4C1P3
    • Rolling Ladder,Material Steel,Unassembled,Handrails Included Yes,Platform Height 120 In.,Platform Width 24...More

    Results per page: 16 | 32 | 48