Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

10 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rolling Ladder, 30" Overall Height, 450 lb. Load Capac
  • COTTERMAN
  • Rolling Ladder, 30" Overall Height, 450 lb. Load Capacity, Number of Steps 3 Rolling Ladder, Welded
  • Item # 3UY11
  • Mfr. Model # 1003N1820A6E10B3C1P1
  • Rolling Ladder, Material Welded Steel, Platform Height 30 In., Handrails Included No, Overall Height 30 In.,...More

Steel Step Stand, 20" Overall Height, 500 lb. Load
  • COTTERMAN
  • Steel Step Stand, 20" Overall Height, 500 lb. Load Capacity, Number of Steps 2 Step Stand
  • Item # 20Z499
  • Mfr. Model # 1302N2223A3E10B1C1P6
  • Step Stand, Number of Steps 2, Overall Height 20 In., Material Steel, Load Capacity 500 lb., Top Step Height...More

Safety Gate,AG,24 to 40 In,Steel
  • COTTERMAN
  • Safety Gate, AG, 24 to 40 In, Steel Adjustable Safety Gate
  • Item # 3VRX6
  • Mfr. Model # AG2440ZC2P1
  • Adjustable Safety Gate, Adjustable Opening 24 In. to 40 In., Adjustable Width Increment 2 In., Material...More

  • COTTERMAN
  • Rolling Ladder, Assembled Rolling Ladder, Assembled
  • Multiple product options available

    Rolling Ladder; Varies by Tread, Material, Assembled/Unassembled, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall Height and Load Capacity

Work Platform, Steel, Single Access Platform Style, 16 ft.&
  • COTTERMAN
  • Work Platform, Steel, Single Access Platform Style, 16 ft. Platform Height Work Platform
  • Item # 3UU93
  • Mfr. Model # 1AWP2424A3 A9-14 C1 P1
  • Work Platform, Material Steel, Platform Style Single Access, Platform Height 16 ft., Load Capacity 800 lb.,...More

Tilt and Roll Ladder, 60" Overall Height, 450 lb.
  • COTTERMAN
  • Tilt and Roll Ladder, 60" Overall Height, 450 lb. Load Capacity, Number of Steps 3 Tilt and Roll Ladder, Welded
  • Item # 3UY30
  • Mfr. Model # 3TR26A6E10B8C1P6
  • Tilt and Roll Ladder, Material Welded Steel, Platform Height 30 In., Handrails Included Yes, Handrail Height...More

Stock Picking Rolling Ladder, 162" Overall Height, 450
  • COTTERMAN
  • Stock Picking Rolling Ladder, 162" Overall Height, 450 lb. Load Capacity, Number of Steps 12 Stock Picking Rolling Ladder, Unassembled
  • Item # 3UU80
  • Mfr. Model # 1512R2632A6E10B4W4C1P3
  • Stock Picking Rolling Ladder, Material Welded Steel, Platform Height 120 In., Handrails Included Yes,...More

Ladder Safety Cage, Superior Section, 5 ft. Section Length,
Rolling Work Platform, Steel, Single Access Platform Style,
  • COTTERMAN
  • Rolling Work Platform, Steel, Single Access Platform Style, 50" Platform Height Rolling Work Platform
  • Item # 3FMG6
  • Mfr. Model # 5WP3648RA3B4B8AC1P6
  • Rolling Work Platform, Material Steel, Platform Style Single Access, Platform Height 50 In., Load Capacity...More

Rolling Ladder, 162" Overall Height, 450 lb. Load Capa
  • COTTERMAN
  • Rolling Ladder, 162" Overall Height, 450 lb. Load Capacity, Number of Steps 12 Rolling Ladder, Unassembled
  • Item # 5FYV2
  • Mfr. Model # 1512R2632A3E10B4W4C1P3
  • Rolling Ladder, Material Steel, Platform Height 120 In., Handrails Included Yes, Handrail Height 42 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More