Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Material Handling

19 Results Found that Include 206 Products

Results per page: 16 | 32 | 48
    • COTTERMAN
    • Rolling Work PlatformRolling Work Platform
    • Multiple product options available

      Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length,...More

    • COTTERMAN
    • Rolling Ladder, AssembledRolling Ladder, Assembled
    • Multiple product options available

      Rolling Ladder; Varies by Tread, Material, Assembled/Unassembled, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall Height and Load Capacity

    • COTTERMAN
    • Stock Picking Rolling Ladder, UnassembledStock Picking Rolling Ladder, Unassembled
    • Multiple product options available

      Stock Picking Rolling Ladder, Material Welded Steel, Unassembled, Handrails Included Yes, Platform Width 24", Load Capacity 450 lb., Step Depth 7", Step Width 24", Tread...More

    • COTTERMAN
    • Work PlatformWork Platform
    • Multiple product options available

      Work Platform, Load Capacity 800 lb. and Standards OSHA and ANSI; Varies by Material, Platform Style, Platform Height, Base Length, Base Width and Overall Height

    • COTTERMAN
    • Rolling Ladder, UnassembledRolling Ladder, Unassembled
    • Multiple product options available

      Rolling Ladder and Handrails Included Yes; Varies by Tread, Material, Assembled/Unassembled, Platform Height, Platform Width, Platform Depth, Overall Height and Load...More

    Safety Gate,AG,24 to 40 In,SS
    • COTTERMAN
    • Safety Gate, AG, 24 to 40 In, SSAdjustable Safety Gate
    • Item # 3VRX8
    • Mfr. Model # AG2440SP1
    • Adjustable Safety Gate, Adjustable Opening 24 In. to 40 In., Adjustable Width Increment 2 In., Material...More

    • COTTERMAN
    • Rolling Ladder, WeldedRolling Ladder, Welded
    • Multiple product options available

      Rolling Ladder and Welded; Varies by Tread, Material, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall Height and Load Capacity

    • COTTERMAN
    • Safety Rolling Ladder, AssembledSafety Rolling Ladder, Assembled
    • Multiple product options available

      Safety Rolling Ladder, Material Steel, Assembled, Platform Depth 8", Load Capacity 450 lb., Climbing Angle 59°, Step Depth 8", Finish Powder Coated and Color Gray;...More

    • COTTERMAN
    • Crossover LadderCrossover Ladder
    • Multiple product options available

      Crossover Ladder, Base Width 26", Load Capacity 350 lb., Handrail Height 30", Tread Grip Strut, Step Width 24", Step Depth 7", Material Steel, Finish Powder Coat and...More

    Rolling Ldr,Welded,Hndrl,Platfm 50In H
    • COTTERMAN
    • Rolling Ldr, Welded, Hndrl, Platfm 50In HTilt and Roll Ladder, Welded
    • Item # 3FMJ1
    • Mfr. Model # 5TA26A3E10B8C50P6
    • Tilt and Roll Ladder, Material Aluminum, Welded, Handrails Included Yes, Platform Height 50 In., Platform...More

    Rolling Ladder,Hndrl,Platfm 80 In H
    • COTTERMAN
    • Rolling Ladder, Hndrl, Platfm 80 In HRolling Ladder,Hndrl,Platfm 80 In H
    • Item # 20Z284
    • Mfr. Model # 6508R1830A3E10B11C1P6
    • Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 80 In., Platform Width...More

    Rolling Ladder,Hndrl,Platfm 90 In H
    • COTTERMAN
    • Rolling Ladder, Hndrl, Platfm 90 In HRolling Ladder,Hndrl,Platfm 90 In H
    • Item # 20Z286
    • Mfr. Model # 6509R1830A3E10B11C1P6
    • Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 90 In., Platform Width...More

    Rolling Ladder,Hndrl,Platfm 70 In H
    • COTTERMAN
    • Rolling Ladder, Hndrl, Platfm 70 In HRolling Ladder,Hndrl,Platfm 70 In H
    • Item # 20Z282
    • Mfr. Model # 6507R1830A3E10B11C1P6
    • Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 70 In., Platform Width...More

    Rolling Ldr,Welded,Hndrl,Platfm 40In H
    • COTTERMAN
    • Rolling Ldr, Welded, Hndrl, Platfm 40In HTilt and Roll Ladder, Assembled
    • Item # 20Z521
    • Mfr. Model # 4TA26A3E20B8C50P6
    • Tilt and Roll Ladder, Material Aluminum, Welded, Handrails Included Yes, Platform Height 40 In., Platform...More

    • COTTERMAN
    • Fixed Ladder w/Safety CageFixed Ladder w/Safety Cage
    • Multiple product options available

      Fixed Ladder w/Safety Cage, Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 16", Stair Angle 90°, Stair Width 16", Tread Corrugated...More

    • COTTERMAN
    • Fixed LadderFixed Ladder
    • Multiple product options available

      Fixed Ladder, Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 16", Stair Angle 90°, Stair Width 16", Tread Corrugated Steel, Tread...More

    • COTTERMAN
    • Stationary Dual Track LadderStationary Dual Track Ladder
    • Multiple product options available

      Stationary Dual Track Ladder, For Use in Aisle Widths 35" to 48", Base Width 23", Step Width 18", Step Depth 5" and Material Steel; Varies by Track Mounting Height...More

    • COTTERMAN
    • Single Track LadderSingle Track Ladder
    • Multiple product options available

      Single Track Ladder, Base Width 28-5/8", Tread Solid Abrasive, Step Width 14", Step Depth 5" and Material Steel; Varies by Track Mounting Height Range, For Use in Aisle...More

    Results per page: 16 | 32 | 48