Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Material Handling

15 Results Found that Include 62 Products 

Results per page: 16 | 32 | 48
    • COTTERMAN
    • Rolling Ladder, Assembled
    • Multiple product options available

      Rolling Ladder; Varies by Tread, Material, Assembled/Unassembled, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall Height and Load Capacity

    Rolling Ldr,Welded,Hndrl,Platfm 40In H
    • COTTERMAN
    • Rolling Ldr, Welded, Hndrl, Platfm 40In H
    • Item # 3FMH9
    • Mfr. Model # 4TA26A3E10B8C50P6
    • Tilt and Roll Ladder, Material Aluminum, Welded, Handrails Included Yes, Platform Height 40 In., Platform...More

    Safety Gate,AG,16 to 26 In,SS
    • COTTERMAN
    • Safety Gate, AG, 16 to 26 In, SS
    • Item # 3VRX7
    • Mfr. Model # AG1626SP1
    • Adjustable Safety Gate, Adjustable Opening 16 In. to 26 In., Adjustable Width Increment 2 In., Material...More

    Rollng Ldr,Unasmbld,Hndrl,Platfm 80 In H
    • COTTERMAN
    • Rollng Ldr, Unasmbld, Hndrl, Platfm 80 In H
    • Item # 3UU99
    • Mfr. Model # 2608R2632A6E12B4W4C1P6
    • Stock Picking Rolling Ladder, Material Welded Steel, Unassembled, Handrails Included Yes, Platform Height 80...More

    • COTTERMAN
    • Rolling Ladder, Unassembled
    • Multiple product options available

      Rolling Ladder and Handrails Included Yes; Varies by Tread, Material, Assembled/Unassembled, Platform Height, Platform Width, Platform Depth, Overall Height and Load...More

    • COTTERMAN
    • Fixed Ladder
    • Multiple product options available

      Fixed Ladder, Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 16", Stair Angle 90°, Stair Width 16", Tread Corrugated Steel, Tread...More

    Crossover Ladder,350 lb.,60 In. H,Steel
    • COTTERMAN
    • Crossover Ladder, 350 lb., 60 In. H, Steel
    • Item # 20Z407
    • Mfr. Model # 3PC24A3B1C1P6
    • Crossover Ladder, Vertical Clearance 28 In., Span 9 In., Platform Height 30 In., Platform Length 24 In.,...More

    • COTTERMAN
    • Single Track Ladder
    • Multiple product options available

      Single Track Ladder, Base Width 28-5/8", Tread Solid Abrasive, Step Width 14", Step Depth 5" and Material Steel; Varies by Track Mounting Height Range, For Use in Aisle...More

    • COTTERMAN
    • Work Platform
    • Multiple product options available

      Work Platform, Load Capacity 800 lb. and Standards OSHA and ANSI; Varies by Material, Platform Style, Platform Height, Base Length, Base Width and Overall Height

    Rolling Ldr,Welded,Hndrl,Platfm 40In H
    • COTTERMAN
    • Rolling Ldr, Welded, Hndrl, Platfm 40In H
    • Item # 20Z521
    • Mfr. Model # 4TA26A3E20B8C50P6
    • Tilt and Roll Ladder, Material Aluminum, Welded, Handrails Included Yes, Platform Height 40 In., Platform...More

    Rolling Ldr,Welded,Hndrl,Platfm 80In H
    • COTTERMAN
    • Rolling Ldr, Welded, Hndrl, Platfm 80In H
    • Item # 4XM61
    • Mfr. Model # 1208R2632A1E12B4C1P6
    • Rolling Ladder, Material Welded Steel, Welded, Handrails Included Yes, Platform Height 80 In., Platform Width...More

    • COTTERMAN
    • Fixed Ladder w/Safety Cage
    • Multiple product options available

      Fixed Ladder w/Safety Cage, Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 16", Stair Angle 90°, Stair Width 16", Tread Corrugated...More

    Rolling Ladder,Hndrl,Platfm 60 In H
    • COTTERMAN
    • Rolling Ladder, Hndrl, Platfm 60 In H
    • Item # 20Z280
    • Mfr. Model # 6506R1830A3E10B11C1P6
    • Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 60 In., Platform Width...More

    Rolling Ladder,Hndrl,Platfm 70 In H
    • COTTERMAN
    • Rolling Ladder, Hndrl, Platfm 70 In H
    • Item # 20Z282
    • Mfr. Model # 6507R1830A3E10B11C1P6
    • Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 70 In., Platform Width...More

    Work Platform,Rolling,Steel,30 In H
    • COTTERMAN
    • Work Platform, Rolling, Steel, 30 In H
    • Item # 20Z548
    • Mfr. Model # 3WP3648A3B8AC1P6
    • Rolling Work Platform, Material Steel, Platform Style Single Access, Platform Height 30 In., Load Capacity...More

    Results per page: 16 | 32 | 48