Skip Content

Filter Results By

Applied Filters Clear All

Material Handling

17 Results Found that Include 102 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • COTTERMAN
    • Rolling Ladder, WeldedRolling Ladder, Welded
    • Multiple product options available

      Rolling Ladder and Welded; Varies by Tread, Material, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall Height and Load Capacity

    • COTTERMAN
    • Tilt and Roll Ladder, WeldedTilt and Roll Ladder, Welded
    • Multiple product options available

      Tilt and Roll Ladder, Welded, Handrails Included Yes, Handrail Height 30", Climbing Angle 59° and Step Depth 7"; Varies by Tread, Material, Platform Height, Platform...More

    • COTTERMAN
    • Rolling Ladder, AssembledRolling Ladder, Assembled
    • Multiple product options available

      Rolling Ladder; Varies by Tread, Material, Assembled/Unassembled, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall Height and Load Capacity

    Rolling Ladder70" Overall Height, 450 lb. Load Capacity,&#x
    • COTTERMAN
    • Rolling Ladder70" Overall Height, 450 lb. Load Capacity, Number of Steps 4Rolling Ladder70" Overall Height, 450 lb. Load Capacity, Number of Steps 4
    • Item # 45CJ46
    • Mfr. Model # 1004R2630A2E30B3C1P6
    • Rolling Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Height 40 In., Platform Width 24...More

    Rolling Ladder70" Overall Height, 450 lb. Load Capacity,&#x
    • COTTERMAN
    • Rolling Ladder70" Overall Height, 450 lb. Load Capacity, Number of Steps 4Rolling Ladder70" Overall Height, 450 lb. Load Capacity, Number of Steps 4
    • Item # 45CJ63
    • Mfr. Model # 2104R1820A3E12B4C1P6
    • Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 40 In., Platform Width...More

    • COTTERMAN
    • Folding Rolling Safety Ladder, AssembledFolding Rolling Safety Ladder, Assembled
    • Multiple product options available

      Folding Rolling Safety Ladder, Assembled, Handrails Included Yes, Platform Width 16", Platform Depth 10", Load Capacity 350 lb., Handrail Height 30", Overall Width 20",...More

    • COTTERMAN
    • Work PlatformWork Platform
    • Multiple product options available

      Work Platform, Load Capacity 800 lb. and Standards OSHA and ANSI; Varies by Material, Platform Style, Platform Height, Base Length, Base Width and Overall Height

    • COTTERMAN
    • Stock Picking Rolling Ladder, UnassembledStock Picking Rolling Ladder, Unassembled
    • Multiple product options available

      Stock Picking Rolling Ladder, Material Welded Steel, Unassembled, Handrails Included Yes, Platform Width 24", Load Capacity 450 lb., Step Depth 7", Step Width 24", Tread...More

    Safety Rolling Ladder60" Overall Height, 450 lb. Load
    • COTTERMAN
    • Safety Rolling Ladder60" Overall Height, 450 lb. Load Capacity, Number of Steps 3Safety Rolling Ladder, Assembled
    • Item # 36LH55
    • Mfr. Model # 1003R2630A6E20B3C1P6
    • Safety Rolling Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Height 30 In., Platform...More

    Rolling Ladder Stand50" Overall Height, 450 lb. Load C
    • COTTERMAN
    • Rolling Ladder, UnassembledRolling Ladder, Unassembled
    • Multiple product options available

      Rolling Ladder and Handrails Included Yes; Varies by Tread, Material, Assembled/Unassembled, Platform Height, Platform Width, Platform Depth, Overall Height and Load...More

    • COTTERMAN
    • Fixed LadderFixed Ladder
    • Multiple product options available

      Fixed Ladder, Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 16", Stair Angle 90°, Stair Width 16", Tread Corrugated Steel, Tread...More

    Rolling Ladder70" Overall Height, 450 lb. Load Capacity,&#x
    • COTTERMAN
    • Rolling Ladder70" Overall Height, 450 lb. Load Capacity, Number of Steps 4Rolling Ladder70" Overall Height, 450 lb. Load Capacity, Number of Steps 4
    • Item # 45CJ50
    • Mfr. Model # 1204R2630A2E24B3C1P6
    • Rolling Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Height 40 In., Platform Width 24...More

    Rolling Ladder70" Overall Height, 450 lb. Load Capacity,&#x
    • COTTERMAN
    • Rolling Ladder70" Overall Height, 450 lb. Load Capacity, Number of Steps 4Rolling Ladder70" Overall Height, 450 lb. Load Capacity, Number of Steps 4
    • Item # 45CJ41
    • Mfr. Model # 1204R1820A2E24B3C1P6
    • Rolling Ladder, Material Aluminum, Assembled, Handrails Included Yes, Platform Height 40 In., Platform Width...More

    Rolling Ladder20" Overall Height, 350 lb. Load Capacity,&#x
    • COTTERMAN
    • Rolling Work PlatformRolling Work Platform
    • Multiple product options available

      Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length,...More

    Tilt and Roll Ladder30" Overall Height, 350 lb. Load&#
    • COTTERMAN
    • Tilt and Roll Ladder30" Overall Height, 350 lb. Load Capacity, Number of Steps 3Tilt and Roll Ladder, Assembled
    • Item # 20Z533
    • Mfr. Model # A3N2630A3B3C50P6
    • Tilt and Roll Ladder, Material Aluminum, Assembled, Handrails Included No, Platform Height 30 In., Platform...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More