Skip Content

Filter Results By

Price
Shop By
Ratings

Material Handling

93 Results Found that Include 1,174 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • COTTERMAN
  • Work PlatformWork Platform
  • Multiple product options available

    Work Platform, Load Capacity 800 lb. and Standards OSHA and ANSI; Varies by Material, Platform Style, Platform Height, Base Length, Base Width and Overall Height

Diameter Caster Wheel,4 In.
  • COTTERMAN
  • Diameter Caster Wheel, 4 In.Diameter Caster Wheel,4 In.
  • Item # 24KH34
  • Mfr. Model # SU1070
  • Diameter Caster Wheel, 4 In., For Use With 5FYY8, 6ZEY8, 5FYY3, 5FYX8, 4XM33, 5FYW5, 20Z424, 6ZEU2, 6ZEY0,...More

Crutch Tips,1 In.,PK4
  • COTTERMAN
  • Step StandStep Stand
  • Multiple product options available

    Step Stand and Standards ANSI, OSHA; Varies by Number of Steps, Overall Height, Material and Load Capacity

Safety Rolling Ladder,3 Steps,26in.D
  • COTTERMAN
  • Safety Rolling Ladder, 3 Steps, 26in.DSafety Rolling Ladder,3 Steps,26in.D
  • Item # 36LH54
  • Mfr. Model # 1003R2630A6E10B3C1P6
  • Safety Rolling Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Height 30 In., Platform...More

Universal Caster Box,2 In,PK4
  • COTTERMAN
  • Universal Caster Box, 2 In, PK4Universal Caster Box,2 In,PK4
  • Item # 24KH32
  • Mfr. Model # SU2539
  • Universal Caster Box,2 In., Includes 1" Crutch Tips, For Use With 20Z277, 4XM23, 5FYR3, 4XM24, 5FYP7, 3UY10,...More

  • COTTERMAN
  • Tilt and Roll Ladder, WeldedTilt and Roll Ladder, Welded
  • Multiple product options available

    Tilt and Roll Ladder, Welded, Handrails Included Yes, Handrail Height 30", Climbing Angle 59° and Step Depth 7"; Varies by Tread, Material, Platform Height, Platform...More

  • COTTERMAN
  • Stock Picking Rolling Ladder, UnassembledStock Picking Rolling Ladder, Unassembled
  • Multiple product options available

    Stock Picking Rolling Ladder, Material Welded Steel, Unassembled, Handrails Included Yes, Platform Width 24", Load Capacity 450 lb., Step Depth 7", Step Width 24", Tread...More

  • COTTERMAN
  • Rolling Ladder, WeldedRolling Ladder, Welded
  • Multiple product options available

    Rolling Ladder and Welded; Varies by Tread, Material, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall Height and Load Capacity

  • COTTERMAN
  • Rolling Ladder, AssembledRolling Ladder, Assembled
  • Multiple product options available

    Rolling Ladder; Varies by Tread, Material, Assembled/Unassembled, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall Height and Load Capacity

Rolling Ladder Stand,2 Steps,28in.D.
  • COTTERMAN
  • Rolling Ladder Stand, 2 Steps, 28in.D.Rolling Ladder Stand,2 Steps,28in.D.
  • Item # 36LH53
  • Mfr. Model # 1002R2626A6E20B3C1P6
  • Rolling Ladder Stand, Material Steel, Assembled, Handrails Included Yes, Platform Height 20 In., Platform...More

  • COTTERMAN
  • Rolling Work PlatformRolling Work Platform
  • Multiple product options available

    Rolling Work Platform, Material Steel, Load Capacity 800 lb., Step Depth 7", Color Gray and Finish Powder Coat; Varies by Platform Style, Platform Height, Base Length,...More

  • COTTERMAN
  • Safety Rolling Ladder, AssembledSafety Rolling Ladder, Assembled
  • Multiple product options available

    Safety Rolling Ladder, Material Steel, Assembled, Platform Depth 8", Load Capacity 450 lb., Climbing Angle 59°, Step Depth 8", Finish Powder Coated and Color Gray;...More

  • COTTERMAN
  • Fixed LadderFixed Ladder
  • Multiple product options available

    Fixed Ladder, Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 16", Stair Angle 90°, Stair Width 16", Tread Corrugated Steel, Tread...More

Tilt and Roll Ladder,5 Steps,43in.D.
  • COTTERMAN
  • Tilt and Roll Ladder, 5 Steps, 43in.D.Tilt and Roll Ladder,5 Steps,43in.D.
  • Item # 36LH58
  • Mfr. Model # 5TR26A6E10B8D3C2P6
  • Tilt and Roll Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Height 50 In., Platform...More

Spring Loaded Fold-Up Step,4 In. H
Replacement Rubber Pad,2-1/2 In,PK4
Manual Fold-Up Step,15 In. L,4 In. H
Ring Replacement Kit
  • COTTERMAN
  • Ring Replacement KitRing Replacement Kit
  • Item # 24KH31
  • Mfr. Model # SU9071
  • Ring Replacement Kit, Includes (4) Caster Cup Rings and Double Sided Tape, For Use With 6LYC2, 6LYC3, 6LYC4,...More

Safelock,Extension Spring
  • COTTERMAN
  • Safelock, Extension SpringSafelock,Extension Spring
  • Item # 24KH33
  • Mfr. Model # A-301-0460
  • Safelock, Extension Spring, For Use With 5FYY8, 6ZEY8, 5FYY3, 5FYX8, 4XM33, 5FYW5, 20Z424, 6ZEU2, 6ZEY0,...More

  • COTTERMAN
  • Rolling Ladder, UnassembledRolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder and Handrails Included Yes; Varies by Tread, Material, Assembled/Unassembled, Platform Height, Platform Width, Platform Depth, Overall Height and Load...More

Rolling Ldr,Welded,Hndrl,Platfm 40In H
  • COTTERMAN
  • Rolling Ldr, Welded, Hndrl, Platfm 40In HRolling Ldr,Welded,Hndrl,Platfm 40In H
  • Item # 4CRZ2
  • Mfr. Model # 1004R2630A3E10B4C1P6
  • Safety Rolling Ladder, Material Welded Steel, Welded, Handrails Included Yes, Platform Height 40 In.,...More

  • COTTERMAN
  • Tilt and Roll Ladder, AssembledTilt and Roll Ladder, Assembled
  • Multiple product options available

    Tilt and Roll Ladder and Step Depth 7"; Varies by Tread, Material, Assembled/Unassembled, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall...More

Rolling Ladder,Hndrl,Pltfm 120 In H
  • COTTERMAN
  • Rolling Ladder, Hndrl, Pltfm 120 In HRolling Ladder,Hndrl,Pltfm 120 In H
  • Item # 20Z292
  • Mfr. Model # 6512R1830A3E10B4BC1P3
  • Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 120 In., Platform Width...More

  • COTTERMAN
  • Folding Rolling Safety Ladder, AssembledFolding Rolling Safety Ladder, Assembled
  • Multiple product options available

    Folding Rolling Safety Ladder, Assembled, Handrails Included Yes, Platform Width 16", Platform Depth 10", Load Capacity 350 lb., Handrail Height 30", Overall Width 20",...More

Rolling Ladder,Hndrl,Pltfm 150 In H
  • COTTERMAN
  • Rolling Ladder, Hndrl, Pltfm 150 In HRolling Ladder,Hndrl,Pltfm 150 In H
  • Item # 20Z298
  • Mfr. Model # 6515R1840A3E10B4BC1P3
  • Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 150 In., Platform Width...More

  • COTTERMAN
  • Crossover LadderCrossover Ladder
  • Multiple product options available

    Crossover Ladder, Base Width 26", Load Capacity 350 lb., Handrail Height 30", Tread Grip Strut, Step Width 24", Step Depth 7", Material Steel, Finish Powder Coat and...More

Safety Rolling Ladder,3 Steps,36in.D.
  • COTTERMAN
  • Safety Rolling Ladder, 3 Steps, 36in.D.Safety Rolling Ladder,3 Steps,36in.D.
  • Item # 36LH55
  • Mfr. Model # 1003R2630A6E20B3C1P6
  • Safety Rolling Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Height 30 In., Platform...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More