Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Material Handling

251 Results Found that Include 750 Products

Results per page: 16 | 32 | 48
Attached Lid Container,1.6 cu.ft,ClrBlue
  • AKRO-MILS
  • Attached Lid Container, 1.6 cu.ft, ClrBlueAttached Lid Container,1.6 cu.ft,ClrBlue
  • Item # 8YVJ5
  • Mfr. Model # 66486CLDBL
  • Attached Lid Container, Outside Length 21-1/2 In., Outside Width 15 In., Outside Height 12-1/2 In., Inside...More

Hanging Bin,256 cu. in.,20 lb.,Clear
  • AKRO-MILS
  • Hanging Bin, 256 cu. in., 20 lb., ClearHanging Bin,256 cu. in.,20 lb.,Clear
  • Item # 36MX98
  • Mfr. Model # 36130SCLAR
  • Hanging Bin, Outside Length 11-1/2 In., Outside Width 8-1/4 In., Outside Height 4-1/2 In., Inside Length...More

Attached Lid Container,Clear/Blue
  • AKRO-MILS
  • Attached Lid Container, Clear/BlueAttached Lid Container
  • Item # 21R451
  • Mfr. Model # 66486FILEB
  • Attached Lid Container, Outside Length 21-1/2 In., Outside Width 15 In., Outside Height 12-1/2 In., Inside...More

Pail Hand Truck,300 lb.,55-1/2x18-1/2
  • AKRO-MILS
  • Pail Hand Truck, 300 lb., 55-1/2x18-1/2Pail Hand Truck,300 lb.,55-1/2x18-1/2
  • Item # 9MK73
  • Mfr. Model # RPT4010SP
  • Pail Hand Truck, Load Capacity 300 lb., Overall Height 55-1/2 In., Overall Width 18-1/2 In., Wheel Type...More

Shelf Caster,5-1/2in.Hx1-1/2in.Wx5in.D
  • AKRO-MILS
  • Shelf Caster, 5-1/2in.Hx1-1/2in.Wx5in.DShelf Caster,5-1/2in.Hx1-1/2in.Wx5in.D
  • Item # 36JF03
  • Mfr. Model # AWPCAST5
  • Shelf Caster, Height 5-1/2 In., Width 1-1/2 In., Depth 5 In., Material Steel/Rubber, Color Black/Silver,...More

Dvdr,Mfr.No.36110,36120,36130,36140,PK12
  • AKRO-MILS
  • Louvered CartLouvered Cart
  • Multiple product options available

    Louvered Cart, Caster Type (2) Rigid, (2) Swivel with Brake, Cart Material Steel, Powder Coat Finish, Handle Type Tubular, Load Capacity 800 lb., Number of Shelves 3,...More

Label Holdr,Clear,for Wire Shelving,PK25
  • AKRO-MILS
  • Label Holdr, Clear, for Wire Shelving, PK25Label Holdr,Clear,for Wire Shelving,PK25
  • Item # 36MY25
  • Mfr. Model # 29306
  • Label Holder, Plastic, Length 3 In., Width 57/64 In., Height 1-29/64 In., Outside Length 3 In., Outside Width...More

Louvered Panel,35 x 4-5/8 x 19 In,Clear
  • AKRO-MILS
  • Louvered Panel, 35 x 4-5/8 x 19 In, ClearLouvered Panel,35 x 4-5/8 x 19 In,Clear
  • Item # 40K469
  • Mfr. Model # 30636210SC
  • Louvered Panel, Total Number of Bins 32, Overall Depth 4-5/8 In., Overall Height 19 In., Overall Width 35...More

Wire Slanted Shelf,48in.Wx24in.D,PK4
  • AKRO-MILS
  • Wire Slanted Shelf, 48in.Wx24in.D, PK4Wire Slanted Shelf,48in.Wx24in.D,PK4
  • Item # 36JE60
  • Mfr. Model # AWS2448SL
  • Wire Slanted Shelf, Material Steel, Depth 24 In., Width 48 In., Capacity 800 lb., Adjustment Type Quick...More

  • AKRO-MILS
  • Tilt TruckTilt Truck
  • Multiple product options available

    Multiple product options available

Louvered Bench Rack,37-3/4x12x26.375 In
  • AKRO-MILS
  • Louvered Bench Rack, 37-3/4x12x26.375 InLouvered Bench Rack,37-3/4x12x26.375 In
  • Item # 3EMH6
  • Mfr. Model # 98536
  • Louvered Bench Rack, Number of Sides 1, Overall Depth 12 In., Overall Height 26.375 In., Overall Width 37-3/4...More

Mobile Revolving Unit,19-7/8 In,4 x 75lb
  • AKRO-MILS
  • Mobile Revolving Unit, 19-7/8 In, 4 x 75lbMobile Revolving Unit,19-7/8 In,4 x 75lb
  • Item # 4TJ73
  • Mfr. Model # 02-420
  • Mobile Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 19-7/8 In., Number of Shelves 4, Permanent...More

  • AKRO-MILS
  • DividerDivider
  • Multiple product options available

    Multiple product options available

Divider,Clear,Mfr. No. 30240,30250,PK6
Hanging Bin,356 cu. in.,30 lb.,Blue
  • AKRO-MILS
  • Hanging Bin, 356 cu. in., 30 lb., BlueHanging Bin,356 cu. in.,30 lb.,Blue
  • Item # 36MX99
  • Mfr. Model # 36140BLUE
  • Hanging Bin, Outside Length 11-1/2 In., Outside Width 11 In., Outside Height 4-1/2 In., Inside Length 9-5/8...More

Divider,Mfr. No. 30235,30235,30255,PK6
  • AKRO-MILS
  • Divider, Mfr. No. 30235,30235,30255, PK6Divider,Mfr. No. 30235,30235,30255,PK6
  • Item # 36MX80
  • Mfr. Model # 40230CRY
  • Bin Divider, Color Clear, Height 4-13/32 In., Width 17/64 In., Length 10-5/16 In., Material Industrial Grade...More

Divider,Clear,Mfr. No. 30220,30320,PK6
Hanging Bin,105 cu. in.,10 lb.,Blue
  • AKRO-MILS
  • Hanging Bin, 105 cu. in., 10 lb., BlueHanging Bin,105 cu. in.,10 lb.,Blue
  • Item # 36MX87
  • Mfr. Model # 36110BLUE
  • Hanging Bin, Outside Length 11-1/2 In., Outside Width 4-1/8 In., Outside Height 4-1/2 In., Inside Length...More

Divider,Clear,for Mfr. No. 30270PK6
  • AKRO-MILS
  • Divider, Clear, for Mfr. No. 30270PK6Divider,Clear,for Mfr. No. 30270PK6
  • Item # 36MX86
  • Mfr. Model # 40270CRY
  • Bin Divider, Color Clear, Height 10-3/8 In., Width 5/16 In., Length 16-31/32 In., Material Industrial Grade...More

Straps to Hang Storage Cabinets,PK2
  • AKRO-MILS
  • Straps to Hang Storage Cabinets, PK2Straps to Hang Storage Cabinets,PK2
  • Item # 10A166
  • Mfr. Model # 98400
  • Hanging Straps, Cabinet, Width 1 In., Height 10-7/8 In., Depth 1/8 In., Material Steel, Gray, Use With Models...More

  • AKRO-MILS
  • Shelf BinShelf Bin
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48