Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By

Masonry Trowels and Tuck Pointers

93 Results Found that Include 93 Products 

Results per page: 16 | 32 | 48
Margin Trowel,4-1/2x2,Stl,Soft-Grip
Margin Trowel,5 x2,Steel,ErgoSoft PP/TPR
Cement Trowel,12 x 4,Stl,ErgoSoft PP/TPR
Margin Trowel,8 x 2,Steel,Soft-Grip
Margin Trowel,5 x 2 In,DuraSoft
  • MARSHALLTOWN
  • Margin Trowel, 5 x 2 In, DuraSoftMargin Trowel,5 x 2 In,DuraSoft
  • Item # 22P255
  • Mfr. Model # 52D
  • Margin Trowel, Length (In.) 5, Width (In.) 2, Material High Carbon Steel, DuraSoft(R) Handle, Handle Length...More

Cement Trowel,12 x 4,Steel,Wood
Margin Trowel,4-1/2x1-1/2,Stl,Soft-Grip
Brick Trowel,5x2-3/4,Stl,ErgoSoft PP/TPR
Pointing Trowel,5 x 2-1/2,Stl,Soft-Grip
Brick Trowel,Philadelphia,11 x 5-1/2 In
Brick Jointer,HD,3/8 x 1/2 In
  • GOLDBLATT
  • Brick Jointer, HD, 3/8 x 1/2 InBrick Jointer,HD,3/8 x 1/2 In
  • Item # 2MRJ4
  • Mfr. Model # G01160
  • Brick Jointer, Heavy Duty, Length 3/8 In, Width 1/2 In, High Carbon Steel Material, Handle Length 14 In,...More

Pointing Trowel,7 x 3-1/8,Stl,Soft-Grip
Pool Trowel,Round,4 x 14 in,Blue Steel
Brick Trowel,7x3-5/8,Stl,ErgoSoft PP/TPR
Brick Trowel,Philadelphia,11 x 5 1/2 In
Bucket Trowel,7 x 4-1/2,SS,SoftGrip
Cement Trowel,16 x 4,Steel,Wood
Tuck Pointer,6-3/4 x 1/2 In,DuraSoft
  • MARSHALLTOWN
  • Tuck Pointer, 6-3/4 x 1/2 In, DuraSoftTuck Pointer,6-3/4 x 1/2 In,DuraSoft
  • Item # 22P260
  • Mfr. Model # 506D
  • Tuck Pointer, Length (In.) 6-3/4, Width (In.) 1/2, Material High Carbon Steel, DuraSoft(R) Handle, Handle...More

Margin Trowel,8 x2,Steel,ErgoSoft PP/TPR
Tuckpointing Trowel,6-3/4 x 1/2,SoftGrip
Cement Trowel,18 x 4,Steel,Wood
Gauging Trowel,7 x 3-1/2 In,ErgoSoft
Brick Trowel,Pointing,2-3/4 x 6 in,Steel
Margin Trowel,6 x 2 In,DuraSoft
  • MARSHALLTOWN
  • Margin Trowel, 6 x 2 In, DuraSoftMargin Trowel,6 x 2 In,DuraSoft
  • Item # 22P257
  • Mfr. Model # 56D
  • Margin Trowel, Length (In.) 6, Width (In.) 2, Material High Carbon Steel, DuraSoft(R) Handle, Handle Length...More

Pointing Trowel,Philadelphia,7 x 3 In
  • MARSHALLTOWN
  • Pointing Trowel, Philadelphia, 7 x 3 InPointing Trowel,Philadelphia,7 x 3 In
  • Item # 22P254
  • Mfr. Model # 45 7D
  • Pointing Trowel, Philadelphia Pattern, Length (In.) 7, Width (In.) 3, Material High Carbon Steel, DuraSoft(R)...More

Convex Jointer,3/8 x 1/2 x 10-1/2 in,Stl
Flat Slicker Jointer,7/8 x 1 x 10 in,Stl
Margin Trowel,5x1-1/2,Stl,ErgoSoft
Tuckpointing Trowel,6-3/4 x 3/4,Steel
Brick Trowel,London,11 In,Softgrip
Tuck Pointer,6-1/2 x 1/4 In,DuraSoft
  • MARSHALLTOWN
  • Tuck Pointer, 6-1/2 x 1/4 In, DuraSoftTuck Pointer,6-1/2 x 1/4 In,DuraSoft
  • Item # 22P258
  • Mfr. Model # 503D
  • Tuck Pointer, Length (In.) 6-1/2, Width (In.) 1/4, Material High Carbon Steel, DuraSoft(R) Handle, Handle...More

Pool Trowel,Round,3 x 10 in,Swedish SS
Results per page: 16 | 32 | 48

Masonry trowels and tuck pointers from Grainger can provide quality and durability for those who lay brick, block and stonework. Soft grip handles help provide comfort. This selection of brick trowels, gauging trowels, margin trowels and more includes rugged steel blades in a wide range of sizes and types for help with leveling, spreading and shaping mortar and concrete. Also find durable tuck pointers to help you neatly tuck new mortar into crumbling brick and block walls. Make your masonry work look as professional as you are with high-quality masonry trowels and tuck pointers from Grainger.