Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Masonry, Concrete and Tile Tools

38 Results Found that Include 38 Products 

Results per page: 16 | 32 | 48
Pointing Trowel,5-1/2x2-3/4,Stl,SoftGrip
  • WESTWARD
  • Pointing Trowel, 5-1/2x2-3/4, Stl, SoftGrip
  • Item # 13A561
  • Mfr. Model # 13A561
  • Pointing Trowel, Length (In.) 5-1/2, Width (In.) 2-3/4, High Carbon Steel Material, Soft-Grip Handle, Handle...More

Margin Trowel,4-1/2x1-1/2,Stl,Soft-Grip
  • WESTWARD
  • Margin Trowel, 4-1/2x1-1/2, Stl, Soft-Grip
  • Item # 13A558
  • Mfr. Model # 13A558
  • Margin Trowel, Length (In.) 5, Width (In.) 1-1/2, High Carbon Steel Material, Soft-Grip Handle, Handle Length...More

Grout Saw Blade,2x3/4 In,2 Pc,For 13A588
  • WESTWARD
  • Grout Saw Blade, 2x3/4 In, 2 Pc, For 13A588
  • Item # 13A584
  • Mfr. Model # 13A584
  • Grout Saw Blade, Size 2 x 3/4 In., Color Silver, Construction Carbide Steel, Characteristics Use 2 Blades For...More

Pointing Trowel,5 x 2-1/2,Stl,Soft-Grip
  • WESTWARD
  • Pointing Trowel, 5 x 2-1/2, Stl, Soft-Grip
  • Item # 13A562
  • Mfr. Model # 13A562
  • Pointing Trowel, Length (In.) 5, Width (In.) 2-1/2, High Carbon Steel, Soft-Grip Handle, Handle Length (In.)...More

Notched Trowel,2-Sided,11 x 4-1/2,Steel
  • WESTWARD
  • Notched Trowel, 2-Sided, 11 x 4-1/2, Steel
  • Item # 13A582
  • Mfr. Model # 13A582
  • Notched Trowel, 2-Sided, Length (In.) 11, Width (In.) 4-1/2, High Carbon Steel, Notch Type Square, Notch...More

Sponge Float,8x4x1/2 In,Molded Rubber
  • WESTWARD
  • Sponge Float, 8x4x1/2 In, Molded Rubber
  • Item # 13A579
  • Mfr. Model # 13A579
  • Sponge Float, Length (In.) 8, Width (In.) 4, Thickness (In.) 1/2, Molded Sponge Rubber Material, Plastic...More

Grout Saw,8 In,Black,Plastic Handle
  • WESTWARD
  • Grout Saw, 8 In, Black, Plastic Handle
  • Item # 13A588
  • Mfr. Model # 13A588
  • Grout Saw, Professional, Size 8 In., Color Black, Construction Plastic Handle, For Stripping, Cleaning and...More

Tuckpointing Trowel,6-3/4 x 1/2,SoftGrip
  • WESTWARD
  • Tuckpointing Trowel, 6-3/4 x 1/2, SoftGrip
  • Item # 13A564
  • Mfr. Model # 13A564
  • Tuckpointing Trowel, Length (In.) 6-3/4, Width (In.) 1/2, High Carbon Steel, Soft-Grip Handle, Handle Length...More

Sponge Float,10x4x5/8,Grn Cellulose Foam
  • WESTWARD
  • Sponge Float, 10x4x5/8, Grn Cellulose Foam
  • Item # 13A578
  • Mfr. Model # 13A578
  • Sponge Float, Length (In.) 10, Width (In.) 4, Thickness (In.) 5/8, Green Cellulose Foam, Plastic Handle,...More

Tile Nipper,8 In,Blue,Steel,5/8 In Jaws
  • WESTWARD
  • Tile Nipper, 8 In, Blue, Steel, 5/8 In Jaws
  • Item # 13A586
  • Mfr. Model # 13A586
  • Tile Nipper, Professional, Size 8 In., Color Blue, Construction Steel, Characteristics 5/8 In. Offset Jaws,...More

Tuckpointing Trowel,6-3/4 x 3/4,Steel
  • WESTWARD
  • Tuckpointing Trowel, 6-3/4 x 3/4, Steel
  • Item # 13A654
  • Mfr. Model # 13A654
  • Tuckpointing Trowel, Length (In.) 6-3/4, Width (In.) 3/4, High Carbon Steel Material, Soft-Grip Handle,...More

Gauging Trowel,7 x 3-5/8,Stl,Soft-Grip
  • WESTWARD
  • Gauging Trowel, 7 x 3-5/8, Stl, Soft-Grip
  • Item # 13A557
  • Mfr. Model # 13A557
  • Gauging Trowel, Length (In.) 7, Width (In.) 3-5/8, High Carbon Steel Material, Soft-Grip Handle, Handle...More

Tile Cutting Pliers,8 In,Black,Steel
  • WESTWARD
  • Tile Cutting Pliers, 8 In, Black, Steel
  • Item # 13A587
  • Mfr. Model # 13A587
  • Tile Cutting Pliers, Size 8 In., Color Black, Construction Steel, For Scoring And As A Breaker Bar To Snap...More

Walking Edger,2-Way,9 x 6 In,Blue Steel
  • WESTWARD
  • Walking Edger, 2-Way, 9 x 6 In, Blue Steel
  • Item # 13A640
  • Mfr. Model # 13A640
  • Walking Edger, 2-Way, Length 9 In., Width 6 In., Blade Material Blue Steel, Radius 1/8 In., Lip 1/4 In.,...More

Walking Edger,2-Way,9 x 4 In,Blue Steel
  • WESTWARD
  • Walking Edger, 2-Way, 9 x 4 In, Blue Steel
  • Item # 13A642
  • Mfr. Model # 13A642
  • Walking Edger, 2-Way, Length 9 In., Width 4 In., Blade Material Blue Steel, Radius 1/4 In., Lip 3/8 In.,...More

Tuckpointing Trowel,6-3/4 x 1/4,SoftGrip
  • WESTWARD
  • Tuckpointing Trowel, 6-3/4 x 1/4, SoftGrip
  • Item # 13A565
  • Mfr. Model # 13A565
  • Tuckpointing Trowel, Length (In.) 6-3/4, Width (In.) 1/4, High Carbon Steel, Soft-Grip Handle, Handle Length...More

Walking Edger w/Handle,1/2 In Radius
  • WESTWARD
  • Walking Edger w/Handle, 1/2 In Radius
  • Item # 13A655
  • Mfr. Model # 13A655
  • Walking Edger w/Handle, Length 6 In., Width 3 In., Blue Steel, Blade Material Blue Steel, Radius 1/2 In., Lip...More

Cross Joint Trowel,4-3/4x2-1/2 In,Steel
  • WESTWARD
  • Cross Joint Trowel, 4-3/4x2-1/2 In, Steel
  • Item # 13A556
  • Mfr. Model # 13A556
  • Cross Joint Trowel, Length (In.) 4-3/4, Width (In.) 2-1/2, High Carbon Steel Material, Soft-Grip Handle,...More

Fresno Trowel,California,Round,18 x 5 In
  • WESTWARD
  • Fresno Trowel, California, Round, 18 x 5 In
  • Item # 13A622
  • Mfr. Model # 13A622
  • Fresno Trowel, California Style, End Type Round, Length (In.) 18, Width (In.) 5, High Carbon Steel,...More

Fresno Trowel,California,Round,24 x 5 In
  • WESTWARD
  • Fresno Trowel, California, Round, 24 x 5 In
  • Item # 13A623
  • Mfr. Model # 13A623
  • Fresno Trowel, California Style, End Type Round, Length (In.) 24, Width (In.) 5, High Carbon Steel,...More

Notched Trowel,2-Sided,11 x 4-1/2,Steel
  • WESTWARD
  • Notched Trowel, 2-Sided, 11 x 4-1/2, Steel
  • Item # 13A630
  • Mfr. Model # 13A630
  • Notched Trowel, 2-Sided, Length (In.) 11, Width (In.) 4-1/2, High Carbon Steel Material, Notch Type V, Notch...More

Walking Edger w/Handle,1/2 In Radius
  • WESTWARD
  • Walking Edger w/Handle, 1/2 In Radius
  • Item # 13A659
  • Mfr. Model # 13A659
  • Walking Edger w/Handle, Length 6 In., Width 4 In., Blue Steel, Blade Material Blue Steel, Radius 1/2 In., Lip...More

Notched Trowel,U,2-Sided,11x4-1/2,Steel
  • WESTWARD
  • Notched Trowel, U, 2-Sided, 11x4-1/2, Steel
  • Item # 13A629
  • Mfr. Model # 13A629
  • Notched Trowel, 2-Sided, Length (In.) 11, Width (In.) 4-1/2, High Carbon Steel Material, Notch Type U, Notch...More

Walking Edger w/Handle,3/8 In Radius
  • WESTWARD
  • Walking Edger w/Handle, 3/8 In Radius
  • Item # 13A658
  • Mfr. Model # 13A658
  • Walking Edger w/Handle, Length 6 In., Width 3 In., Blue Steel, Blade Material Blue Steel, Radius 3/8 In., Lip...More

Angle Place Tool,w/o Teeth,4x10 In
  • WESTWARD
  • Angle Place Tool, w/o Teeth, 4x10 In
  • Item # 13A651
  • Mfr. Model # 13A651
  • Angle Place Tool, without Teeth, Width (In.) 4, Length (In.) 10, Blue Steel Construction, Produces A Smooth...More

Fresno Trowel,California,Round,36 x 5 In
  • WESTWARD
  • Fresno Trowel, California, Round, 36 x 5 In
  • Item # 13A625
  • Mfr. Model # 13A625
  • Fresno Trowel, California Style, End Type Round, Length (In.) 36, Width (In.) 5, High Carbon Steel,...More

Walking Edger w/Handle,1/4 In Radius
  • WESTWARD
  • Walking Edger w/Handle, 1/4 In Radius
  • Item # 13A660
  • Mfr. Model # 13A660
  • Walking Edger w/Handle, Length 6 In., Width 4 In., Blue Steel, Blade Material Blue Steel, Radius 1/4 In., Lip...More

Walking Edger w/Handle,1/4 In Radius
  • WESTWARD
  • Walking Edger w/Handle, 1/4 In Radius
  • Item # 13A656
  • Mfr. Model # 13A656
  • Walking Edger w/Handle, Length 6 In., Width 3 In., Blue Steel, Blade Material Blue Steel, Radius 1/4 In., Lip...More

Walking Edger w/Handle,1/8 In Radius
  • WESTWARD
  • Walking Edger w/Handle, 1/8 In Radius
  • Item # 13A661
  • Mfr. Model # 13A661
  • Walking Edger w/Handle, Length 6 In., Width 4 In., Blue Steel Material, Blade Width 6 In., Blade Length 4...More

Fresno Trowel,California,Round,48 x 5 In
  • WESTWARD
  • Fresno Trowel, California, Round, 48 x 5 In
  • Item # 13A627
  • Mfr. Model # 13A627
  • Fresno Trowel, California Style, End Type Round, Length (In.) 48, Width (In.) 5, High Carbon Steel,...More

Inside Cove Tool,3/4 In Rad,9x9,Blue Stl
  • WESTWARD
  • Inside Cove Tool, 3/4 In Rad, 9x9, Blue Stl
  • Item # 13A644
  • Mfr. Model # 13A644
  • Inside Cove Tool, 3/4 In. Radius, Length (In.) 9, Width (In.) 9, Blue Steel, Accepts 54 In. Wood Handles...More

Wipe Fender,11 x 5-1/2 In,Poly,Soft Grip
  • WESTWARD
  • Wipe Fender, 11 x 5-1/2 In, Poly, Soft Grip
  • Item # 13A610
  • Mfr. Model # 13A610
  • Wipe Fender, Size 11 x 5-1/2 In., Length (In.) 11, Width (In.) 5-1/2, Construction Polypropylene, Soft Grip...More

Results per page: 16 | 32 | 48