Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Masonry, Concrete and Tile Tools

40 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Concrete Hand Float,Square Edges,12in L
  • KRAFT TOOL CO.
  • Concrete Hand Float, Square Edges, 12in LConcrete Hand Float,Square Edges,12in L
  • Item # 38LY43
  • Mfr. Model # CF012PF
  • Concrete Hand Float, Mag Float, Square Edges Pattern, Length (In.) 12, Width (In.) 3-1/4, Magnesium Material,...More

Brush,Grout Cleaning,2-1/2inx1/2in Head
Sponge,Hydra Sponge,7-1/2in. x 5in.,PK24
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Sponge, Hydra Sponge, 7-1/2in. x 5in., PK24Sponge,Hydra Sponge,7-1/2in. x 5in.,PK24
  • Item # 35EM97
  • Mfr. Model # ST135-24
  • Sponge, Hydra, Number of Pieces 24, Capacity Large Water Holding, Size 7-1/2 In. x 5 In. x 2 In., Yellow,...More

Cutting Wheel,Carbide,1/2 in.,5 pcs.
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Cutting Wheel, Carbide, 1/2 in., 5 pcs.Cutting Wheel,Carbide,1/2 in.,5 pcs.
  • Item # 35EM92
  • Mfr. Model # ST048
  • Cutting Wheel, Carbide, Number of Pieces 5, Size 1/2 In., Gray, Carbide, Long-Wearing, Replacement for Tile...More

Masons Line,Twisted,Nylon,White,350 ft.
Sponge,Scrubber,7-1/2in x 5in x 2in,PK24
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Sponge, Scrubber, 7-1/2in x 5in x 2in, PK24Sponge,Scrubber,7-1/2in x 5in x 2in,PK24
  • Item # 35EM98
  • Mfr. Model # ST137-24
  • Sponge, Scrubber, Number of Pieces 24, Capacity Large Water Holding, Size 7-1/2 In. x 5 In. x 2 In., Yellow,...More

Tile Cutter,Cast Aluminum,12in. x 12in.
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tile Cutter, Cast Aluminum, 12in. x 12in.Tile Cutter,Cast Aluminum,12in. x 12in.
  • Item # 35EM81
  • Mfr. Model # ST004
  • Tile Cutter, Manual, Number of Pieces 2, Capacity Up to 6 In. Tiles, Size 12 In. x 12 In., Gray, Cast...More

Rubbing Brick,Non-Marring,80 Grit
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Rubbing Brick, Non-Marring, 80 GritRubbing Brick,Non-Marring,80 Grit
  • Item # 35EN06
  • Mfr. Model # ST282
  • Rubbing Brick, Non-Marring, Number of Pieces 1, Capacity 80 Grit, Size 8 In. x 2 In. x1 In., White, Aluminum...More

Tile Cutter,Glass Tile,Forged Steel,8inL
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tile Cutter, Glass Tile, Forged Steel, 8inLTile Cutter,Glass Tile,Forged Steel,8inL
  • Item # 35EM87
  • Mfr. Model # ST026
  • Tile Cutter, Glass Tile, Number of Pieces 2, Capacity 1/32 In. to 1/4 In. Tiles, Size 8 In.L, Red, Forged...More

Tool Kit,Tile,Plastic
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tool Kit, Tile, PlasticTool Kit,Tile,Plastic
  • Item # 35EM93
  • Mfr. Model # ST100
  • Tool Kit, Tile, Number of Pieces 10, Capacity 5 gal., White, Plastic, Tile Installation, For Use With All...More

Saw,Grout,Carbide-Edged,2in. Blade
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Saw, Grout, Carbide-Edged, 2in. BladeSaw,Grout,Carbide-Edged,2in. Blade
  • Item # 35EM99
  • Mfr. Model # ST147
  • Saw, Grout, Number of Pieces 1, Size 2 In. Blade, Orange/Black, Carbide-Edged, Carbide Tipped Blade, Serrated...More

Tile Cutter,Cast Aluminum,15in. x 15in.
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tile Cutter, Cast Aluminum, 15in. x 15in.Tile Cutter,Cast Aluminum,15in. x 15in.
  • Item # 35EM82
  • Mfr. Model # ST006
  • Tile Cutter, Manual, Number of Pieces 2, Capacity Up to 10 In. Tiles, Size 15 In. x 15 In., Gray, Cast...More

Screed Set,L-Shaped,Aluminum,PK5
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Screed Set, L-Shaped, Aluminum, PK5Screed Set,L-Shaped,Aluminum,PK5
  • Item # 35EN07
  • Mfr. Model # ST295
  • Screed Set, L-Shaped, Number of Pieces 5, Size 3-1/2 In.W x 1/4 In.H, Silver, Aluminum, L-Shaped,...More

Scribe,Tile,Forged Steel,1/4in. Shank
Mason Line,3inW,Pink,Braided
  • C.H. HANSON
  • Mason Line, 3inW, Pink, BraidedMason Line,3inW,Pink,Braided
  • Item # 36UV55
  • Mfr. Model # 54200
  • Mason Line, Braided, Number of Pieces 1, Length (Ft.) 500, Width (In.) 3, Pink, Construction Twine, Braided,...More

Tile Nipper,Offset Jaws,Green
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tile Nipper, Offset Jaws, GreenTile Nipper,Offset Jaws,Green
  • Item # 35EM84
  • Mfr. Model # ST020
  • Tile Nipper, Offset Jaws, Number of Pieces 1, Capacity 3/16 In. Opening, Size 8 In. L, Green, Forged Steel,...More

Grout Saw Blade Set,Carbide Steel,PR
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Grout Saw Blade Set, Carbide Steel, PRGrout Saw Blade Set,Carbide Steel,PR
  • Item # 35EN01
  • Mfr. Model # ST148
  • Grout Saw Blade Set, Replacement, Number of Pieces 2, Size 2 In., Silver, Carbide Steel, Grinding, Cleaning,...More

Tile Cutter,Manual,Cast Aluminum
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tile Cutter, Manual, Cast AluminumTile Cutter,Manual,Cast Aluminum
  • Item # 35EM83
  • Mfr. Model # ST007
  • Tile Cutter, Manual, Number of Pieces 2, Capacity Up to 16 In. Tiles, Size 16 In. x 21-1/2 In., Gray, Cast...More

Pad,Scouring,Nylon,10in x 4-3/8in x 1in
Chisel,Carbide Tipped Steel,3/8in. Tip
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Chisel, Carbide Tipped Steel, 3/8in. TipChisel,Carbide Tipped Steel,3/8in. Tip
  • Item # 35EM89
  • Mfr. Model # ST031
  • Chisel, Tile, Number of Pieces 1, Size 3/8 In. Tip, Black, Carbide Tipped Steel, Shaped to Prevent Damage to...More

Grout Float,Rubber,10in. L x 3-3/4in. W
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Grout Float, Rubber, 10in. L x 3-3/4in. WGrout Float,Rubber,10in. L x 3-3/4in. W
  • Item # 35EN11
  • Mfr. Model # ST362
  • Grout Float, Length (In.) 10, Width (In.) 3-3/4, Thickness (In.) 1/2, Rubber Material, Plastic Handle, Handle...More

Chisel,Carbide Tipped Steel,1/2in. Tip
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Chisel, Carbide Tipped Steel, 1/2in. TipChisel,Carbide Tipped Steel,1/2in. Tip
  • Item # 35EM90
  • Mfr. Model # ST032
  • Chisel, Tile, Number of Pieces 1, Size 1/2 In. Tip, Black, Carbide Tipped Steel, Shaped to Prevent Damage to...More

Cement Trowel,Flat,10in L,Steel
  • KRAFT TOOL CO.
  • Cement Trowel, Flat, 10in L, SteelCement Trowel,Flat,10in L,Steel
  • Item # 38LY45
  • Mfr. Model # CF201PF
  • Cement Trowel, Heavy Duty, Flat Pattern, Length (In.) 10, Width (In.) 3, Steel Material, ProForm(r) Soft Grip...More

Brick Trowel,10in L,Steel
  • KRAFT TOOL CO.
  • Brick Trowel, 10in L, SteelBrick Trowel,10in L,Steel
  • Item # 38LY42
  • Mfr. Model # BL750
  • Brick Trowel, Philadelphia, Philadelphia Pattern, Length (In.) 10, Width (In.) 5-3/8, Steel Material, Wood...More

Brick Trowel,17-3/8in.L,Philadelphia
  • MARSHALLTOWN
  • Brick Trowel, 17-3/8in.L, PhiladelphiaBrick Trowel,17-3/8in.L,Philadelphia
  • Item # 38HT93
  • Mfr. Model # 19 11
  • Brick Trowel, Philadelphia Pattern, Length (In.) 17-3/8, Width (In.) 5-1/2 In., High Carbon Steel Material,...More

Margin Trowel,10-3/8in.L,Wood Handle
Grout Float,Gum Rubber,12in. L x 4in. W
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Grout Float, Gum Rubber, 12in. L x 4in. WGrout Float,Gum Rubber,12in. L x 4in. W
  • Item # 35EM95
  • Mfr. Model # ST132PF
  • Grout Float, Length (In.) 12, Width (In.) 4, Thickness (In.) 5/8, Gum Rubber Material, ProForm(r) Soft Grip...More

Chisel,Carbide Tipped Steel,1/4in. Tip
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Chisel, Carbide Tipped Steel, 1/4in. TipChisel,Carbide Tipped Steel,1/4in. Tip
  • Item # 35EM88
  • Mfr. Model # ST030
  • Chisel, Tile, Number of Pieces 1, Size 1/4 In. Tip, Black, Carbide Tipped Steel, Shaped to Prevent Damage to...More

Molded Rubber Float,10inx4in,Wood Handle
  • KRAFT TOOL CO.
  • Molded Rubber Float, 10inx4in, Wood HandleMolded Rubber Float,10inx4in,Wood Handle
  • Item # 38LY47
  • Mfr. Model # PL398
  • Molded Rubber Float, Length (In.) 10, Width (In.) 4, Thickness (In.) 5/8, Rubber Material, Wood Handle,...More

Concrete Finishing Broom,36 in. L,Wood
  • KRAFT TOOL CO.
  • Concrete Finishing Broom, 36 in. L, WoodConcrete Finishing Broom,36 in. L,Wood
  • Item # 38LY40
  • Mfr. Model # CC456-01
  • Concrete Finishing Broom, Soft Finish, Number of Pieces 1, Size 36 In., Thread Size 3/4 In., Wood,...More

Rubbing Brick,Non-Marring,60 Grit
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Rubbing Brick, Non-Marring, 60 GritRubbing Brick,Non-Marring,60 Grit
  • Item # 35EN05
  • Mfr. Model # ST281
  • Rubbing Brick, Non-Marring, Number of Pieces 1, Capacity 60 Grit, Size 8 In. x 2 In. x1 In., White, Aluminum...More

Tile Nipper,Centered Jaws,8in.L
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tile Nipper, Centered Jaws, 8in.LTile Nipper,Centered Jaws,8in.L
  • Item # 35EM86
  • Mfr. Model # ST022
  • Tile Nipper, Centered Jaws, Number of Pieces 1, Capacity 3/16 In. Opening, Size 8 In.L, Red, Forged Steel,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More