Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Masonry, Concrete and Tile Tools

17 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Concrete Tool Kit,7 PC
    • MARSHALLTOWN
    • Concrete Tool Kit, 7 PCConcrete Tool Kit,7 PC
    • Item # 4JB19
    • Mfr. Model # CTK2
    • Concrete Tool Kit, Number of Pieces 7, Includes Canvas Tool Bag, Finishing Trowel With Soft Grip Handle 14 x...More

    Masons Tool Kit,9 PC
    • MARSHALLTOWN
    • Masons Tool Kit, 9 PCMasons Tool Kit,9 PC
    • Item # 4JB18
    • Mfr. Model # BTK1
    • Brick Layers Tool Kit, Apprentice, Number of Pieces 9, Includes Canvas Bag, Brick Trowel With Soft Grip...More

    Vinyl Tile Cutter,12 In Cap.
    • WESTWARD
    • Vinyl Tile Cutter, 12 In Cap.Vinyl Tile Cutter,12 In Cap.
    • Item # 13P502
    • Mfr. Model # 13P502
    • Vinyl Tile Cutter, Capacity Cuts Up to 12 In. Tiles Diagonally, Size 1 x 4 x 11-1/2 In., Built-In Casters And...More

    Rake, Non-Spark,14-1/4 x 60-1/4 in L
    • AMPCO
    • Rake, Non-Spark, 14-1/4 x 60-1/4 in LRake, Non-Spark,14-1/4 x 60-1/4 in L
    • Item # 46C028
    • Mfr. Model # R-10FG
    • Rake, Blade Width 14-3/8 In., Blade Length 14-1/4 In., Handle Length 60-1/4 In., Handle Material Fiberglass,...More

    Mortar Pan,6 cu. ft.,Steel
    • JESCRAFT
    • Mortar Pan, 6 cu. ft., SteelMortar Pan,6 cu. ft.,Steel
    • Item # 33TC57
    • Mfr. Model # SMB-206
    • Mortar Pan, Capacity (Cu.-Ft.) 6, Length (In.) 48, Width (In.) 34, Depth (In.) 11, Steel Tray, Steel, Paint...More

    Mortar Pan,10 cu. ft.,Steel
    • JESCRAFT
    • Mortar Pan, 10 cu. ft., SteelMortar Pan,10 cu. ft.,Steel
    • Item # 33TC58
    • Mfr. Model # SMB-210
    • Mortar Pan, Capacity (Cu.-Ft.) 10, Length (In.) 60, Width (In.) 34, Depth (In.) 11, Steel Tray, Steel, Paint...More

    Bull Float,Rnd,12 x 60 in,Blue Steel
    • KRAFT TOOL
    • Bull Float, Rnd, 12 x 60 in, Blue SteelBull Float,Rnd,12 x 60 in,Blue Steel
    • Item # 43Y462
    • Mfr. Model # CC749-01
    • Bull Float, End Type Round, Length (In.) 60, Width (In.) 12, Thickness (In.) 1/32, Material Carbon Blue...More

    Concrete Slider Knee Board,Stainless,Pr
    • KRAFT TOOL
    • Concrete Slider Knee Board, Stainless, PrConcrete Slider Knee Board,Stainless,Pr
    • Item # 43Y535
    • Mfr. Model # CC162
    • Concrete Slider Knee Board, Number of Pieces 2, Size 8-1/2 W x 28 in. L, Width (In.) 8, Length (In.) 29,...More

    Tile Cutter,Manual,Cast Aluminum
    • SUPERIOR TILE CUTTER INC. AND TOOLS
    • Tile Cutter, Manual, Cast AluminumTile Cutter,Manual,Cast Aluminum
    • Item # 35EM83
    • Mfr. Model # ST007
    • Tile Cutter, Manual, Number of Pieces 2, Capacity Up to 16 In. Tiles, Size 16 In. x 21-1/2 In., Gray, Cast...More

    Concrete Slider Knee Board,Stainless,Pr
    • KRAFT TOOL
    • Concrete Slider Knee Board, Stainless, PrConcrete Slider Knee Board,Stainless,Pr
    • Item # 43Y533
    • Mfr. Model # CC152
    • Concrete Slider Knee Board, Number of Pieces 2, Size 8-1/2 W x 28 in. L, Width (In.) 8-1/2, Length (In.) 28,...More

    Bricklayer Trowel,Non-Spark,5-1/2 x11 In
    • AMPCO
    • Bricklayer Trowel, Non-Spark, 5-1/2 x11 InBricklayer Trowel,Non-Spark,5-1/2 x11 In
    • Item # 21XV94
    • Mfr. Model # T-12
    • Bricklayer Trowel, Non-Sparking, Non-Magnetic, Corrosion Resistant, Pattern London, Length (In.) 14-1/4,...More

    Bull Float,Rnd,8 x 60 in,Mag,w/o Handle
    • KRAFT TOOL
    • Bull Float, Rnd, 8 x 60 in, Mag, w/o HandleBull Float,Rnd,8 x 60 in,Mag,w/o Handle
    • Item # 43Y460
    • Mfr. Model # CC804-01
    • Bull Float, End Type Round, Length (In.) 60, Width (In.) 8, Thickness (In.) 1/4, Material Magnesium, Handle...More

    Mop Bucket Cart,15 gal.,Steel 8 in.
    • JESCRAFT
    • Mop Bucket Cart, 15 gal., Steel 8 in.Mop Bucket Cart,15 gal.,Steel 8 in.
    • Item # 33TC73
    • Mfr. Model # MC-15-ST
    • Mop Bucket Cart, Load Capacity 15 gal., Tire Type Steel, Wheel Dia. 8 In., Length 27-1/2 In., Width 34 In.,...More

    Mop Bucket Cart,22 gal.,Pneumatic 16 in.
    • JESCRAFT
    • Mop Bucket Cart, 22 gal., Pneumatic 16 in.Mop Bucket Cart,22 gal.,Pneumatic 16 in.
    • Item # 33TC74
    • Mfr. Model # MC-22
    • Mop Bucket Cart, Load Capacity 22 gal., Tire Type Pneumatic, Wheel Dia. 16 In., Length 55 In., Width 36 In.,...More

    Mop Bucket Cart,15 gal.,Pneumatic 10 in.
    • JESCRAFT
    • Mop Bucket Cart, 15 gal., Pneumatic 10 in.Mop Bucket Cart,15 gal.,Pneumatic 10 in.
    • Item # 33TC72
    • Mfr. Model # MC-15
    • Mop Bucket Cart, Load Capacity 15 gal., Tire Type Pneumatic, Wheel Dia. 10 In., Length 27-1/2 In., Width 36...More

    Channel Float,Rnd,6x72 in,Mag,w/o Handle
    Bricklayer Trowel,Non-Spark,5-1/8 in
    • AMPCO
    • Bricklayer Trowel, Non-Spark, 5-1/8 inBricklayer Trowel,Non-Spark,5-1/8 in
    • Item # 46C105
    • Mfr. Model # T-10
    • Bricklayer Trowel, Non-Sparking, Non-Magnetic, Corrosion Resistant, Pattern London, Length (In.) 13-1/4 ,...More

    Results per page: 16 | 32 | 48