Skip Content

Filter Results By

Applied Filters Clear All

Masonry, Concrete and Tile Tools

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Floor Scraper,18 In x 4-1/2 ft,Steel
Floor Scraper,14 In x 4-1/2 ft,Steel
Concrete Placer,4 x 19-1/2 in,60 L
Floor Scraper,4-3/4 x 14 in,5 ft,SS/Wood
Concrete Float,Sq End,16 x3-1/8 x1/16 In
  • MARSHALLTOWN
  • Concrete Float, Sq End, 16 x3-1/8 x1/16 In Concrete Float,Sq End,16 x3-1/8 x1/16 In
  • Item # 22P287
  • Mfr. Model # 145D
  • Concrete Float, Square End Type, Length (In.) 16, Width (In.) 3-1/8, Thickness (In.) 1/16, Material...More

Tile Nipper,Offset Jaws,Green
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tile Nipper, Offset Jaws, Green Tile Nipper,Offset Jaws,Green
  • Item # 35EM84
  • Mfr. Model # ST020
  • Tile Nipper, Offset Jaws, Number of Pieces 1, Capacity 3/16 In. Opening, Size 8 In. L, Green, Forged Steel,...More

Concrete Trowel,Square,4 x 16 in,Steel
Tile Nipper,Centered Jaws,8in.L
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tile Nipper, Centered Jaws, 8in.L Tile Nipper,Centered Jaws,8in.L
  • Item # 35EM86
  • Mfr. Model # ST022
  • Tile Nipper, Centered Jaws, Number of Pieces 1, Capacity 3/16 In. Opening, Size 8 In.L, Red, Forged Steel,...More

Threaded Handle,1-3/4 x 72 In,Aluminum
  • MARSHALLTOWN
  • Threaded Handle, 1-3/4 x 72 In, Aluminum Threaded Handle,1-3/4 x 72 In,Aluminum
  • Item # 22P291
  • Mfr. Model # B5 72
  • Threaded Handle, Size 1-3/4 x 72 In., Width (In.) 1-3/4, Length (In.) 72, Lightweight Aluminum Construction,...More

Coke Trowel,Duck Bill,10 x 2 in
Hand Groover,6 x 4-3/8 In,1/4 In Radius
  • MARSHALLTOWN
  • Hand Groover, 6 x 4-3/8 In, 1/4 In Radius Hand Groover,6 x 4-3/8 In,1/4 In Radius
  • Item # 22P278
  • Mfr. Model # 834D
  • Hand Groover, Length 6 In., Width 4-3/8 In., Material Zinc, Blade Width 4-3/8 In., Blade Length 6 In., Blade...More

Safety Step Edger/Groover,6 x 8 In,SS
  • MARSHALLTOWN
  • Safety Step Edger/Groover, 6 x 8 In, SS Safety Step Edger/Groover,6 x 8 In,SS
  • Item # 22P281
  • Mfr. Model # 4283D
  • Safety Step Edger and Groover, Length 6 In., Width 8 In., Material Stainless Steel, Blade Width 8 In., Blade...More

Coke Trowel,Duck Bill,9-1/2 x 3-3/4 in
Asphalt Squeegee,60x36 In,Neoprene Blade
  • MARSHALLTOWN
  • Asphalt Squeegee, 60x36 In, Neoprene Blade Asphalt Squeegee,60x36 In,Neoprene Blade
  • Item # 22P277
  • Mfr. Model # RED700245
  • Asphalt Squeegee, End Type Straight, Length (In.) 60, Width (In.) 36, Material Black Neoprene Blade, Aluminum...More

Concrete Finish Trowel,20 In,Ultra-Light
  • GOLDBLATT
  • Concrete Finish Trowel, 20 In, Ultra-Light Concrete Finish Trowel,20 In,Ultra-Light
  • Item # 2MRE5
  • Mfr. Model # G06220
  • Concrete Finishing Trowel, Ultra-light, Square End Type, Length 20 In, Width 4 In, High Carbon Steel...More

Concrete Finish Trowel,20 In,Square End
  • GOLDBLATT
  • Concrete Finish Trowel, 20 In, Square End Concrete Finish Trowel,20 In,Square End
  • Item # 2MRR6
  • Mfr. Model # G06531
  • Concrete Finishing Trowel, Square End Type, Length 20 In, Width 4 In, High Carbon Steel Material, Wood...More

Mop Staples,Aluminum
Walking Edger,2-Way,9 x 8 In,Blue Steel
  • WESTWARD
  • Walking Edger, 2-Way, 9 x 8 In, Blue Steel Walking Edger,2-Way,9 x 8 In,Blue Steel
  • Item # 13A641
  • Mfr. Model # 13A641
  • Walking Edger, 2-Way, Length 9 In., Width 8 In., Blade Material Blue Steel, Radius 1/8 In., Lip 1/4 In.,...More

Concrete Trowel,Square,4 x 14 in,Steel
Wood Flooring Clamp,1 in,Adjustable
  • BESSEY
  • Wood Flooring Clamp, 1 in, Adjustable Wood Flooring Clamp,1 in,Adjustable
  • Item # 40P195
  • Mfr. Model # PVA
  • Wood Flooring Clamp, Capacity 1 in., Size 1 in. Travel, Construction Die Cast, Handle Red Finished Wood,...More

Concrete Float,Rnd,3-1/2 x 16 in,Canvas
Wood Flooring Strap Clamp,13 ft
  • BESSEY
  • Wood Flooring Strap Clamp, 13 ft Wood Flooring Strap Clamp,13 ft
  • Item # 40P197
  • Mfr. Model # SVH400
  • Wood Flooring Strap Clamp, Capacity 13 ft., Size 13 ft., Construction Polyester and Steel, Handle Steel,...More

Tile Nipper,Offset Jaws,Blue
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tile Nipper, Offset Jaws, Blue Tile Nipper,Offset Jaws,Blue
  • Item # 35EM85
  • Mfr. Model # ST021
  • Tile Nipper, Offset Jaws, Number of Pieces 1, Capacity 3/16 In. Opening, Size 8 In. L, Blue, Forged Steel,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More