Skip Content

Filter Results By

Applied Filters Clear All

Masonry, Concrete and Tile Tools

29 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Floor Scraper,4 x 12 In L,Steel
  • WESTWARD
  • Floor Scraper, 4 x 12 In L, Steel Floor Scraper,4 x 12 In L,Steel
  • Item # 13A589
  • Mfr. Model # 13A589
  • Floor Scraper, Size 4 In. Blade Width, Construction Steel, Handle 12 In. Flex Grip Anti-Fatigue Vinyl,...More

Concrete Placer,4 x 19-1/2 in,60 L
  • KRAFT TOOL
  • Concrete Placer, 4 x 19-1/2 in, 60 L Concrete Placer w/o Hook
  • Item # 43Y495
  • Mfr. Model # CC944
  • Concrete Placer w/o Hook, Blade Width 4 In., Blade Length 19-1/2 In., Handle Length 60 In., Handle Material...More

Tile Cutter,Glass Tile,Forged Steel,8inL
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Tile Cutter, Glass Tile, Forged Steel, 8inL Tile Cutter,Glass Tile,Forged Steel,8inL
  • Item # 35EM87
  • Mfr. Model # ST026
  • Tile Cutter, Glass Tile, Number of Pieces 2, Capacity 1/32 In. to 1/4 In. Tiles, Size 8 In.L, Red, Forged...More

Tile Cutter,1/2 In Cap,14 In,Yellow
  • QEP
  • Tile Cutter, 1/2 In Cap, 14 In, Yellow Tile Cutter,1/2 In Cap,14 In,Yellow
  • Item # 35T142
  • Mfr. Model # 10214Q
  • Tile Cutter, Number of Pieces 1, 1/2 In. Capacity, Size 14 In., Color Yellow, Construction Steel, Comfort...More

Ext Floor Roller,7-1/2 x 17 to 27 In L
Extension Handle,6 Ft,Threaded,Aluminum
  • GOLDBLATT
  • Extension Handle, 6 Ft, Threaded, Aluminum Extension Handle,6 Ft,Threaded,Aluminum
  • Item # 2MPY5
  • Mfr. Model # G16326
  • Extension Handle, Threaded End Type, Length 72 In, Width 1 3/4 In, Aluminum, Extension Handle, Handle Length...More

Ceramic Floor Tile Installation Kit,6 pc
  • QEP
  • Ceramic Floor Tile Installation Kit, 6 pc Ceramic Floor Tile Installation Kit,6 pc
  • Item # 43Z112
  • Mfr. Model # 82500
  • Ceramic Floor Tile Installation Kit, Number of Pieces 6, Includes Molded Rubber Float, 1/4 x 3/8 x 1/4 In....More

Concrete Finish Trowel,18 In,Square End
  • GOLDBLATT
  • Concrete Finish Trowel, 18 In, Square End Concrete Finish Trowel,18 In,Square End
  • Item # 2MRR7
  • Mfr. Model # G06527
  • Concrete Finishing Trowel, Square End Type, Length 18 In, Width 4 In, High Carbon Steel Material, Wood...More

Pool Trowel,Round,4 x 16 in,Blue Steel
Flexible Radius Trowel,9 1/2 In L
Walking Edger,2-Way,9 x 6 In,Blue Steel
  • WESTWARD
  • Walking Edger, 2-Way, 9 x 6 In, Blue Steel Walking Edger,2-Way,9 x 6 In,Blue Steel
  • Item # 13A640
  • Mfr. Model # 13A640
  • Walking Edger, 2-Way, Length 9 In., Width 6 In., Blade Material Blue Steel, Radius 1/8 In., Lip 1/4 In.,...More

Pool Trowel,Round,5 x 18 in,Blue Steel
Wall Capping Tool,Masonry,8 In,SS
  • MARSHALLTOWN
  • Wall Capping Tool, Masonry, 8 In, SS Wall Capping Tool,Masonry,8 In,SS
  • Item # 22P303
  • Mfr. Model # WCT8
  • Wall Capping Tool, Masonry, Number of Pieces 1, Size 8 In., Stainless Steel Construction, Characteristics...More

Concrete Finish Trowel,18 In,Ultra-Light
  • GOLDBLATT
  • Concrete Finish Trowel, 18 In, Ultra-Light Concrete Finish Trowel,18 In,Ultra-Light
  • Item # 2MRF3
  • Mfr. Model # G06219
  • Concrete Finishing Trowel, Ultra-light, Square End Type, Length 18 In, Width 4 In, High Carbon Steel...More

Pool Trowel,Round,3 x 10 in,Swedish SS
Aluminum Hawk,13 x 13 In,DuraSoft Handle
  • MARSHALLTOWN
  • Aluminum Hawk, 13 x 13 In, DuraSoft Handle Aluminum Hawk,13 x 13 In,DuraSoft Handle
  • Item # 22P315
  • Mfr. Model # 1D
  • Aluminum Hawk, Number of Pieces 2, Length (In.) 13, Width (In.) 13, Heavy Gauge Hard-Rolled Aluminum With...More

Concrete Hand Float,Sq,3-1/4 x 16 in,Mag
Mortar Hoe, D Grip Hardwood Handle
  • MARSHALLTOWN
  • Mortar Hoe, D Grip Hardwood Handle Marshalltown Mortar Hoes
  • Item # 22P322
  • Mfr. Model # 14281
  • Perforated Mortar Mixer Hoe, Blade Length 7 In., Blade Width 4-3/4 In., Blade Material Forged Carbon Steel,...More

Concrete Hand Float,Sq,3-1/2 x 16 in,Mag
Duck Bill Trowel,Square,2 x 10 in,Steel
  • KRAFT TOOL
  • Duck Bill Trowel, Square, 2 x 10 in, Steel Duck Bill Trowel,Square,2 x 10 in,Steel
  • Item # 43Y558
  • Mfr. Model # GG444PF
  • Duck Bill Trowel, End Type Square, Length (In.) 10, Width (In.) 2, Material Steel, Handle ProForm(R), Handle...More

Push Button Handle,1-3/4x72 In,Alum,Blue
  • QLT BY MARSHALLTOWN
  • Push Button Handle, 1-3/4x72 In, Alum, Blue Push Button Handle,1-3/4x72 In,Alum,Blue
  • Item # 22P289
  • Mfr. Model # 17-8ASU
  • Push Button Handle, Size 1-3/4 x 72 In., Width (In.) 1-3/4, Length (In.) 72, Thick Walled Aluminum...More

Concrete Finish Trowel,16 In,Ultra-Light
  • GOLDBLATT
  • Concrete Finish Trowel, 16 In, Ultra-Light Concrete Finish Trowel,16 In,Ultra-Light
  • Item # 2MRF2
  • Mfr. Model # G06218
  • Concrete Finishing Trowel, Ultra-light, Square End Type, Length 16 In, Width 4 In, High Carbon Steel...More

Concrete Finish Trowel,16 In,Square End
  • GOLDBLATT
  • Concrete Finish Trowel, 16 In, Square End Concrete Finish Trowel,16 In,Square End
  • Item # 2MRF1
  • Mfr. Model # G06522
  • Concrete Finishing Trowel, Square End Type, Length 16 In, Width 4 In, High Carbon Steel Material, Wood...More

Fresno Trowel,California,Round,18 x 5 In
  • WESTWARD
  • Fresno Trowel, California, Round, 18 x 5 In Fresno Trowel,California,Round,18 x 5 In
  • Item # 13A622
  • Mfr. Model # 13A622
  • Fresno Trowel, California Style, End Type Round, Length (In.) 18, Width (In.) 5, High Carbon Steel,...More

Wall Capping Tool,Masonry,8-1/2x10 In,SS
Brick Trowel,10in L,Steel
  • KRAFT TOOL CO.
  • Brick Trowel, 10in L, Steel Brick Trowel,10in L,Steel
  • Item # 38LY42
  • Mfr. Model # BL750
  • Brick Trowel, Philadelphia, Philadelphia Pattern, Length (In.) 10, Width (In.) 5-3/8, Steel Material, Wood...More

Buttering Trowel,Square,4-3/8 x 7 in
  • KRAFT TOOL
  • Buttering Trowel, Square, 4-3/8 x 7 in Buttering Trowel,Square,4-3/8 x 7 in
  • Item # 43Y556
  • Mfr. Model # GG441PF
  • Buttering Trowel, End Type Square, Length (In.) 7, Width (In.) 4-3/8, Material Steel, Handle ProForm(R),...More

Threaded Handle,1-3/4 x 72 in,Aluminum
  • KRAFT TOOL
  • Threaded Handle, 1-3/4 x 72 in, Aluminum Threaded Handle,1-3/4 x 72 in,Aluminum
  • Item # 43Y473
  • Mfr. Model # CC236
  • Threaded Handle, Width (In.) 1-3/4, Length (In.) 72, Construction Aluminum, Characteristics Molded Thread...More

Cement Trowel,Flat,10in L,Steel
  • KRAFT TOOL CO.
  • Cement Trowel, Flat, 10in L, Steel Cement Trowel,Flat,10in L,Steel
  • Item # 38LY45
  • Mfr. Model # CF201PF
  • Cement Trowel, Heavy Duty, Flat Pattern, Length (In.) 10, Width (In.) 3, Steel Material, ProForm(r) Soft Grip...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More