Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Masonry, Concrete and Tile Tools

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Concrete Finish Trowel,14 In,Ultra-Light
    • GOLDBLATT
    • Concrete Finish Trowel, 14 In, Ultra-LightConcrete Finish Trowel,14 In,Ultra-Light
    • Item # 2MRE9
    • Mfr. Model # G06217
    • Concrete Finishing Trowel, Ultra-light, Square End Type, Length 14 In, Width 4 In, High Carbon Steel...More

    Floor Scraper,4 x 12 In L,Steel
    • WESTWARD
    • Floor Scraper, 4 x 12 In L, SteelFloor Scraper,4 x 12 In L,Steel
    • Item # 13A589
    • Mfr. Model # 13A589
    • Floor Scraper, Size 4 In. Blade Width, Construction Steel, Handle 12 In. Flex Grip Anti-Fatigue Vinyl,...More

    Kneeler Board,19 x 13-1/2 x2 In,EVA,Poly
    Cutter,Tile,12 In
    Extension Handle,6 Ft,Threaded,Aluminum
    • GOLDBLATT
    • Extension Handle, 6 Ft, Threaded, AluminumExtension Handle,6 Ft,Threaded,Aluminum
    • Item # 2MPY5
    • Mfr. Model # G16326
    • Extension Handle, Threaded End Type, Length 72 In, Width 1 3/4 In, Aluminum, Extension Handle, Handle Length...More

    Tile Cutter,Glass Tile,Forged Steel,8inL
    • SUPERIOR TILE CUTTER INC. AND TOOLS
    • Tile Cutter, Glass Tile, Forged Steel, 8inLTile Cutter,Glass Tile,Forged Steel,8inL
    • Item # 35EM87
    • Mfr. Model # ST026
    • Tile Cutter, Glass Tile, Number of Pieces 2, Capacity 1/32 In. to 1/4 In. Tiles, Size 8 In.L, Red, Forged...More

    Concrete Finish Trowel,14 In,Square End
    • GOLDBLATT
    • Concrete Finish Trowel, 14 In, Square EndConcrete Finish Trowel,14 In,Square End
    • Item # 2MRE8
    • Mfr. Model # G06517
    • Concrete Finishing Trowel, Square End Type, Length 14 In, Width 4 In, High Carbon Steel Material, Wood...More

    Pool Trowel,Round,4 x 14 in,Blue Steel
    Walking Edger,2-Way,9 x 4 In,Blue Steel
    • WESTWARD
    • Walking Edger, 2-Way, 9 x 4 In, Blue SteelWalking Edger,2-Way,9 x 4 In,Blue Steel
    • Item # 13A642
    • Mfr. Model # 13A642
    • Walking Edger, 2-Way, Length 9 In., Width 4 In., Blade Material Blue Steel, Radius 1/4 In., Lip 3/8 In.,...More

    Concrete Hand Float,Square Edges,12in L
    • KRAFT TOOL CO.
    • Concrete Hand Float, Square Edges, 12in LConcrete Hand Float,Square Edges,12in L
    • Item # 38LY43
    • Mfr. Model # CF012PF
    • Concrete Hand Float, Mag Float, Square Edges Pattern, Length (In.) 12, Width (In.) 3-1/4, Magnesium Material,...More

    Aluminum Hawk,10 x 10 In,DuraSoft Handle
    • MARSHALLTOWN
    • Aluminum Hawk, 10 x 10 In, DuraSoft HandleAluminum Hawk,10 x 10 In,DuraSoft Handle
    • Item # 22P316
    • Mfr. Model # 3D
    • Aluminum Hawk, Number of Pieces 2, Length (In.) 10, Width (In.) 10, Heavy Gauge Hard-Rolled Aluminum With...More

    Wall Capping Tool,Masonry,8 In,SS
    • MARSHALLTOWN
    • Wall Capping Tool, Masonry, 8 In, SSWall Capping Tool,Masonry,8 In,SS
    • Item # 22P303
    • Mfr. Model # WCT8
    • Wall Capping Tool, Masonry, Number of Pieces 1, Size 8 In., Stainless Steel Construction, Characteristics...More

    Handle with Fresno Clevis,Wood,72 In
    Swaged Handle,Button,1-3/4 x 72 in,Alum
    • KRAFT TOOL
    • Swaged Handle, Button, 1-3/4 x 72 in, AlumSwaged Handle,Button,1-3/4 x 72 in,Alum
    • Item # 43Y472
    • Mfr. Model # CC289S
    • Swaged Handle, Button, Width (In.) 1-3/4, Length (In.) 72, Construction Aluminum, Characteristics Swaged Ends...More

    Gauging Trowel,Square,3-1/4 x 7 in,Steel
    • KRAFT TOOL
    • Gauging Trowel, Square, 3-1/4 x 7 in, SteelGauging Trowel,Square,3-1/4 x 7 in,Steel
    • Item # 43Y557
    • Mfr. Model # GG443PF
    • Gauging Trowel, End Type Square, Length (In.) 7, Width (In.) 3-1/4, Material Steel, Handle ProForm(R), Handle...More

    Wall Capping Tool,Masonry,6 In,SS
    • MARSHALLTOWN
    • Wall Capping Tool, Masonry, 6 In, SSWall Capping Tool,Masonry,6 In,SS
    • Item # 22P302
    • Mfr. Model # WCT6
    • Wall Capping Tool, Masonry, Number of Pieces 1, Size 6 In., Stainless Steel Construction, Characteristics...More

    Professional Tile Pliers,8.5 In
    • QEP
    • Professional Tile Pliers, 8.5 InProfessional Tile Pliers,8.5 In
    • Item # 1TGG7
    • Mfr. Model # 10094
    • Tile Plier, Professional, Size 8.5 In, Silver, Black & Yellow Handles, Chrome Plated Steel, For Scoring And...More

    Squeegee Trowel,22 in,Rubber Blade
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More