Skip Content

Filter Results By

Applied Filters Clear All

Masonry, Concrete and Tile Tools

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Concrete Finish Trowel,12 In,Square End
  • GOLDBLATT
  • Concrete Finish Trowel, 12 In, Square End Concrete Finish Trowel,12 In,Square End
  • Item # 2MRE6
  • Mfr. Model # G06512
  • Concrete Finishing Trowel, Square End Type, Length 12 In, Width 4 In, High Carbon Steel Material, Wood...More

Magnesium Hand Float,Square End,16 In
Grout Removal Tool,9 In,Reversible Tips
Grout Float,Gum Rubber,12in. L x 4in. W
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Grout Float, Gum Rubber, 12in. L x 4in. W Grout Float,Gum Rubber,12in. L x 4in. W
  • Item # 35EM95
  • Mfr. Model # ST132PF
  • Grout Float, Length (In.) 12, Width (In.) 4, Thickness (In.) 5/8, Gum Rubber Material, ProForm(r) Soft Grip...More

Power Troweler Blade,Combo,8 x14 in
  • KRAFT TOOL
  • Power Troweler Blade, Combo, 8 x14 in Power Troweler Blade,Combo,8 x14 in
  • Item # 43Y489
  • Mfr. Model # SK101
  • Power Troweler Replacement Blade, Combination, Width (In.) 8, Length (In.) 14, Construction Carbon Steel,...More

Dipper Handle,Wood
Cement Finishing Brush,Black,24 In
Masons Line,Nylon,500 ft,Yellow/Black
  • MARSHALLTOWN
  • Masons Line, Nylon, 500 ft, Yellow/Black Masons Line,Nylon,500 ft,Yellow/Black
  • Item # 22P310
  • Mfr. Model # ML613
  • Masons Line, Number of Pieces 1, Size 18, Length (Ft.) 500, Color Yellow and Black, Bonded and Braided Nylon...More

Concrete Broom,24x7/8 x2-1/2 In,Wood/Syn
  • MARSHALLTOWN
  • Concrete Broom, 24x7/8 x2-1/2 In, Wood/Syn Concrete Broom,24x7/8 x2-1/2 In,Wood/Syn
  • Item # 22P297
  • Mfr. Model # 830
  • Concrete Broom, Block Size 24 x 7/8 x 2-1/2 In., Block Type Natural Lacquered Hardwood, Mounting Threaded...More

Concrete Float,Sq End,16 x 3-1/2 x1/2 In
  • MARSHALLTOWN
  • Concrete Float, Sq End, 16 x 3-1/2 x1/2 In Concrete Float,Sq End,16 x 3-1/2 x1/2 In
  • Item # 22P282
  • Mfr. Model # 06150LRW
  • Concrete Float, Square End Type, Length (In.) 16, Width (In.) 3-1/2, Thickness (In.) 1/2, Material Magnesium,...More

Brick Tongs,Up to 11 Bricks,18-1/2 In
Aluminum Hawk,13 x 13 In,Wood Handle
  • QLT BY MARSHALLTOWN
  • Aluminum Hawk, 13 x 13 In, Wood Handle Aluminum Hawk,13 x 13 In,Wood Handle
  • Item # 22P312
  • Mfr. Model # AH659
  • Aluminum Hawk, Number of Pieces 2, Length (In.) 13, Width (In.) 13, Heavy Gauge Hard-Rolled Aluminum With...More

Bull Float Bracket,4-Hole,Cast Aluminum
Glass Tile Nipper,1/4 In Cap,Blue
  • QEP
  • Glass Tile Nipper, 1/4 In Cap, Blue Glass Tile Nipper,1/4 In Cap,Blue
  • Item # 35T138
  • Mfr. Model # 32010Q
  • Glass Tile Nipper, Number of Pieces 1, Capacity 1/4 In., Blue, Steel Body, Cushion Grip Handles, For Cutting...More

Brick Trowel,Philadelphia,11 x 5 1/2 In
Tuck Pointer,6-1/2 x 1/4 In,DuraSoft
Tuck Pointer,6-3/4 x 1/2 In,DuraSoft
Pointing Trowel,Philadelphia,7 x 3 In
  • MARSHALLTOWN
  • Pointing Trowel, Philadelphia, 7 x 3 In Pointing Trowel,Philadelphia,7 x 3 In
  • Item # 22P254
  • Mfr. Model # 45 7D
  • Pointing Trowel, Philadelphia Pattern, Length (In.) 7, Width (In.) 3, Material High Carbon Steel, DuraSoft(R)...More

Brick Trowel,Narrow London,11 x 4 3/4 In
Power Troweler Blade,Combo,8 x18 in
  • KRAFT TOOL
  • Power Troweler Blade, Combo, 8 x18 in Power Troweler Blade,Combo,8 x18 in
  • Item # 43Y492
  • Mfr. Model # SK215
  • Power Troweler Replacement Blade, Combination, Width (In.) 8, Length (In.) 18, Construction Carbon Steel,...More

Squeegee Trowel,18 in,Rubber Blade
Squeegee Trowel,14 in,Rubber Blade
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More