Skip Content

Filter Results By

Applied Filters Clear All

Masonry, Concrete and Tile Tools

41 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Margin Trowel,6 x 2 In,DuraSoft
  • MARSHALLTOWN
  • Margin Trowel, 6 x 2 In, DuraSoft Margin Trowel,6 x 2 In,DuraSoft
  • Item # 22P257
  • Mfr. Model # 56D
  • Margin Trowel, Length (In.) 6, Width (In.) 2, Material High Carbon Steel, DuraSoft(R) Handle, Handle Length...More

Brick Tongs,Up to 11 Bricks,Black
Masons Line,500 ft,Braided Nylon,Pink
Cement Trowel,16 x 4,Stl,ErgoSoft PP/TPR
6 In HD Cove Trowel with 1In Radius
  • TOUGH GUY
  • 6 In HD Cove Trowel with 1In Radius 6 In HD Cove Trowel with 1In Radius
  • Item # 3YPD7
  • Mfr. Model # 47412GR
  • Cove Trowel, Light-Duty, 1 In Radius Cove End Type, Length 6 In, Width 3 In, High Carbon Blue Steel Material,...More

Grout Float,9-1/2 x 4 in,Rubber/Cushion
Margin Trowel,10-3/8in.L,Wood Handle
Tile Nipper,8 In,Blue,Steel,5/8 In Jaws
Cement Trowel,14 x 4,Stl,ErgoSoft PP/TPR
Brick Tongs,11 Brick Capacity
  • GOLDBLATT
  • Brick Tongs, 11 Brick Capacity Brick Tongs,11 Brick Capacity
  • Item # 2MRH4
  • Mfr. Model # G11280
  • Brick Tongs, Number of Pieces 1, Capacity Holds up to 11 Bricks, Size 18 1/2 In L, Black, Steel, Long Offset...More

Brick Trowel,Pointing,2-3/4 x 6 in,Steel
Margin Trowel,5 x 1-1/2 In,DuraSoft
  • MARSHALLTOWN
  • Margin Trowel, 5 x 1-1/2 In, DuraSoft Margin Trowel,5 x 1-1/2 In,DuraSoft
  • Item # 22P256
  • Mfr. Model # 54D
  • Margin Trowel, Length (In.) 5, Width (In.) 1-1/2, Material High Carbon Steel, DuraSoft(R) Handle, Handle...More

Margin Trowel,5 x 2 In,DuraSoft
  • MARSHALLTOWN
  • Margin Trowel, 5 x 2 In, DuraSoft Margin Trowel,5 x 2 In,DuraSoft
  • Item # 22P255
  • Mfr. Model # 52D
  • Margin Trowel, Length (In.) 5, Width (In.) 2, Material High Carbon Steel, DuraSoft(R) Handle, Handle Length...More

Concrete Groover,6x3,1/2x1/2 In Groove
Cement Trowel,18 x 4,Stl,ErgoSoft PP/TPR
Ceramic Tile File,12 In,Blk/Blu,SoftGrip
Caulking Trowel,3/8 x 6-5/8 in,Steel
  • KRAFT TOOL
  • Caulking Trowel, 3/8 x 6-5/8 in, Steel Caulking Trowel,3/8 x 6-5/8 in,Steel
  • Item # 43Y563
  • Mfr. Model # BL763PF
  • Caulking Trowel, Length (In.) 6-5/8, Width (In.) 3/8, Material Forged Steel, Handle ProForm(R) Soft Grip,...More

Caulking Trowel,3/4 x 6-5/8 In,Steel
Ceramic Tile File,7-3/4In L,Carbide Grit
Corner Trowel,6 x 2-1/2 In,DuraSoft
Swaged Handle,Button,1-3/8 x 72 in,Blue
  • KRAFT TOOL
  • Swaged Handle, Button, 1-3/8 x 72 in, Blue Swaged Handle,Button,1-3/8 x 72 in,Blue
  • Item # 43Y471
  • Mfr. Model # CC336B
  • Swaged Handle, Button, Width (In.) 1-3/8, Length (In.) 72, Construction Blue Anodized Aluminum,...More

Grout Float,12 x 3 in,Gum Rubber/Wood
Concrete Placer w/o Hook,19-1/2 in,Alum
Corner Trowel,6 x 2-1/2 In,DuraSoft
Grout Float,Rubber,10in. L x 3-3/4in. W
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Grout Float, Rubber, 10in. L x 3-3/4in. W Grout Float,Rubber,10in. L x 3-3/4in. W
  • Item # 35EN11
  • Mfr. Model # ST362
  • Grout Float, Length (In.) 10, Width (In.) 3-3/4, Thickness (In.) 1/2, Rubber Material, Plastic Handle, Handle...More

Corner Trowel,6 x 2-1/2 In,DuraSoft
Tuck Pointer,6-3/4 x 3/8 In,DuraSoft
Mop Bell,Aluminum,3"
  • JESCRAFT
  • Mop Bell, Aluminum, 3" Mop Bell,Aluminum,3"
  • Item # 33TC85
  • Mfr. Model # MHR-3MB
  • Mop Bell, Material Cast Aluminum, Dimensions 3 In., For Use With Mfr. No. MH-100G, MH-80G, Features Allows...More

Nipper,Pro Tile,8 In
Smoothing Brush, 12 In, Off White
  • TOUGH GUY
  • Smoothing Brush, 12 In, Off White Smoothing Brush, 12 In, Off White
  • Item # 4KNC9
  • Mfr. Model # 4KNC9
  • Smoothing Brush, Smooth Surface, Block Size 12 x 3/4 In., Block Type Wood, Fill Type Tampico, Brush Length 12...More

Caulking Trowel,1/2 x 7-5/8 in,Steel
  • KRAFT TOOL
  • Caulking Trowel, 1/2 x 7-5/8 in, Steel Caulking Trowel,1/2 x 7-5/8 in,Steel
  • Item # 43Y564
  • Mfr. Model # BL764PF
  • Caulking Trowel, Length (In.) 7-5/8, Width (In.) 1/2, Material Forged Steel, Handle ProForm(R) Soft Grip,...More

Caulking Trowel,5/8 x 8-5/8 in,Steel
  • KRAFT TOOL
  • Caulking Trowel, 5/8 x 8-5/8 in, Steel Caulking Trowel,5/8 x 8-5/8 in,Steel
  • Item # 43Y565
  • Mfr. Model # BL765PF
  • Caulking Trowel, Length (In.) 8-5/8, Width (In.) 5/8, Material Forged Steel, Handle ProForm(R) Soft Grip,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More