Skip Content

Filter Results By

Applied Filters Clear All

Masonry, Concrete and Tile Tools

57 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
MASON TWINE 1090 FT L NYLON WHITE
Masonry Brush,White
  • TOUGH GUY
  • Masonry Brush, White Masonry Brush,White
  • Item # 3A340
  • Mfr. Model # 3A340
  • Masonry Brush, Block Size 6 1/2 In, Block Type Wood, Fill Type White Tampico, Number of Rows 4, Trim Length...More

Margin Trowel,8 x2,Steel,ErgoSoft PP/TPR
Gauging Trowel,7 x 3-1/2 In,ErgoSoft
Notched Trowel,2-Sided,11 x 4-1/2,Steel
  • WESTWARD
  • Notched Trowel, 2-Sided, 11 x 4-1/2, Steel Notched Trowel,2-Sided,11 x 4-1/2,Steel
  • Item # 13A631
  • Mfr. Model # 13A631
  • Notched Trowel, 2-Sided, Length (In.) 11, Width (In.) 4-1/2, High Carbon Steel, Notch Type Square, Notch...More

Grout Removal Tool,9 In.
  • WESTWARD
  • Grout Removal Tool, 9 In. Grout Removal Tool,9 In.
  • Item # 13P556
  • Mfr. Model # 13P556
  • Grout Removal Tool, Size 9 In., Black/Blue, Soft Grip Handle, Solid Carbide Tip, Removes Sanded Grout, Epoxy...More

Notched Floor Trowel,SS,11x4 1/2In
  • QEP
  • Notched Floor Trowel, SS, 11x4 1/2In Notched Floor Trowel,SS,11x4 1/2In
  • Item # 5HXD7
  • Mfr. Model # 49916Q
  • Floor Trowel, 2-sided, Length 11 In, Width 4 1/2 In, Stainless Steel Material, Notch Type Square, Notch Width...More

Scribe,Tile,Forged Steel,1/4in. Shank
Mason Line Winder,250 ft.
  • MARSHALLTOWN
  • Mason Line Winder, 250 ft. Mason Line Winder,250 ft.
  • Item # 5LN72
  • Mfr. Model # 921
  • Masons Line Winder, With Handle, Size 250 Ft., Length (In.) -, Length (Ft.) 250, Width (In.) -, Orange,...More

Cross Joint Trowel,4-3/4x2-1/2 In,Steel
Cutting Wheel,Carbide,1/2 in.,5 pcs.
  • SUPERIOR TILE CUTTER INC. AND TOOLS
  • Cutting Wheel, Carbide, 1/2 in., 5 pcs. Cutting Wheel,Carbide,1/2 in.,5 pcs.
  • Item # 35EM92
  • Mfr. Model # ST048
  • Cutting Wheel, Carbide, Number of Pieces 5, Size 1/2 In., Gray, Carbide, Long-Wearing, Replacement for Tile...More

Concrete Float,9 x 4 x 5/8 In,Rubber
  • WESTWARD
  • Concrete Float, 9 x 4 x 5/8 In, Rubber Concrete Float,9 x 4 x 5/8 In,Rubber
  • Item # 13P541
  • Mfr. Model # 13P541
  • Concrete Float, Length (In.) 9, Width (In.) 4, Thickness (In.) 5/8, Rubber, Plastic Handle, Handle Length...More

Masonry Brush,White,5 In
  • TOUGH GUY
  • Masonry Brush, White, 5 In Masonry Brush,White,5 In
  • Item # 2PYW1
  • Mfr. Model # 2PYW1
  • Masonry Brush, Block Size 5 In, Block Type Wood, Fill Type Tampico, Brush Length 5 In, Trim Length 4 In,...More

Grouting Float,9 x 4 x 5/8 In,Gum Rubber
  • WESTWARD
  • Grouting Float, 9 x 4 x 5/8 In, Gum Rubber Grouting Float,9 x 4 x 5/8 In,Gum Rubber
  • Item # 13P542
  • Mfr. Model # 13P542
  • Grouting Float, Length (In.) 9, Width (In.) 4, Thickness (In.) 5/8, Gum Rubber, Plastic Handle, Handle Length...More

Masonry Brush,White
  • TOUGH GUY
  • Masonry Brush, White Masonry Brush,White
  • Item # 1YXC7
  • Mfr. Model # 1YXC7
  • Masonry Brush, Acid, Block Size 7 In, Block Type Wood, Fill Type White Tampico, Number of Rows 3, Trim Length...More

Masons Line,300 ft,Orange,Twisted Nylon
Masonry Brush,White
  • TOUGH GUY
  • Masonry Brush, White Masonry Brush,White
  • Item # 1YXC5
  • Mfr. Model # 1YXC5
  • Masonry Brush, Block Size 6 In, Block Type Wood, Fill Type Solvent Resistant Polypropylene, Number of Rows 3,...More

Wire Brush w/Scraper,9 1/4 In
  • HYDE
  • Wire Brush w/Scraper, 9 1/4 In Wire Brush w/Scraper,9 1/4 In
  • Item # 5FZJ2
  • Mfr. Model # 46835
  • Wire Brush w/Scraper Blade, Nonsparking, Block Size 3 1/4 x 1 In., Block Type Polypropylene, Fill Type High...More

Masons Line,Nylon,250 ft,Fluor Pink
  • MARSHALLTOWN
  • Masons Line, Nylon, 250 ft, Fluor Pink Masons Line,Nylon,250 ft,Fluor Pink
  • Item # 22P309
  • Mfr. Model # ML601
  • Masons Line, Number of Pieces 1, Size 18, Length (Ft.) 250, Color Fluorescent Pink, Braided Nylon...More

Masonry Brush,6-1/2 x 1-3/4 x7/8 In,Wood
  • MARSHALLTOWN
  • Masonry Brush, 6-1/2 x 1-3/4 x7/8 In, Wood Masonry Brush,6-1/2 x 1-3/4 x7/8 In,Wood
  • Item # 22P298
  • Mfr. Model # 829
  • Masonry Brush, Block Size 6-1/2 x 1-3/4 x 7/8 In., Block Type Hardwood, Fill Type Natural, Sweep Face 8 In.,...More

Hand Edger,6 x 3 In,3/8 In Radius,Steel
  • MARSHALLTOWN
  • Hand Edger, 6 x 3 In, 3/8 In Radius, Steel Hand Edger,6 x 3 In,3/8 In Radius,Steel
  • Item # 22P279
  • Mfr. Model # 136D
  • Hand Edger, Length 6 In., Width 3 In., Material High Carbon Steel, Blade Width 3 In., Blade Length 6 In.,...More

Tuckpointing Trowel,6-1/2 x 1/2,Steel
Tuckpointing Trowel,6-1/2 x 3/8,Steel
Universal Edger,Hand,6 x 3 In,SS
Walking Groover,6 In x 3 In,SS,ErgoSoft
  • WESTWARD
  • Walking Groover, 6 In x 3 In, SS, ErgoSoft Walking Groover,6 In x 3 In,SS,ErgoSoft
  • Item # 13A754
  • Mfr. Model # 13A754
  • Walking Groover, Length 6 In., Width 3 In., Stainless Steel, Blade Material Stainless Spring Steel, Radius...More

Masonry Brush,White
  • TOUGH GUY
  • Masonry Brush, White Masonry Brush,White
  • Item # 1YXC6
  • Mfr. Model # 1YXC6
  • Masonry Brush, Acid, Block Size 7 In, Block Type Wood, Fill Type White Tampico, Number of Rows 3, Trim Length...More

Notched Trowel,U,2-Sided,11x4-1/2,Steel
  • WESTWARD
  • Notched Trowel, U, 2-Sided, 11x4-1/2, Steel Notched Trowel,U,2-Sided,11x4-1/2,Steel
  • Item # 13A629
  • Mfr. Model # 13A629
  • Notched Trowel, 2-Sided, Length (In.) 11, Width (In.) 4-1/2, High Carbon Steel Material, Notch Type U, Notch...More

Concrete Trowel,Curved Edges,6in L,SS
Push Button Handle Adapter,1-3/8 x 8 in
  • KRAFT TOOL
  • Push Button Handle Adapter, 1-3/8 x 8 in Push Button Handle Adapter,1-3/8 x 8 in
  • Item # 43Y470
  • Mfr. Model # CC332
  • Push Button Handle Adapter, Prong Only, Width (In.) 1-3/8, Length (In.) 8, Construction Aluminum,...More

Sidewalk Edger,SS/Wood,1/2 in Radius
  • KRAFT TOOL
  • Sidewalk Edger, SS/Wood, 1/2 in Radius Sidewalk Edger,SS/Wood,1/2 in Radius
  • Item # 43Y513
  • Mfr. Model # CF165
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Stainless Steel, Blade Width 6 in.,...More

Sidewalk Edger,SS/ProForm,3/8 in Radius
  • KRAFT TOOL
  • Sidewalk Edger, SS/ProForm, 3/8 in Radius Sidewalk Edger,SS/ProForm,3/8 in Radius
  • Item # 43Y516
  • Mfr. Model # CF173PF
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Stainless Steel, Blade Width 6 in.,...More

Flat Slicker Jointer,1/4 x3/8 x10 in,Stl
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More