Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Masonry, Concrete and Tile Tools

78 Results Found that Include 79 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pointing Trowel,Philadelphia,7 x 3 In
  • MARSHALLTOWN
  • Pointing Trowel, Philadelphia, 7 x 3 InPointing Trowel,Philadelphia,7 x 3 In
  • Item # 22P254
  • Mfr. Model # 45 7D
  • Pointing Trowel, Philadelphia Pattern, Length (In.) 7, Width (In.) 3, Material High Carbon Steel, DuraSoft(R)...More

Trowel,Pool,14 X 4 In
  • MARSHALLTOWN
  • Trowel, Pool, 14 X 4 InTrowel,Pool,14 X 4 In
  • Item # 5LP20
  • Mfr. Model # SP14D
  • Pool Trowel, Rounded End Type, Length (In.) 14, Width (In.) 4, High Carbon Steel Material, DuraSoft(r)...More

Masonry Brush,6-1/2 x 1-3/4 x7/8 In,Wood
  • MARSHALLTOWN
  • Masonry Brush, 6-1/2 x 1-3/4 x7/8 In, WoodMasonry Brush,6-1/2 x 1-3/4 x7/8 In,Wood
  • Item # 22P298
  • Mfr. Model # 829
  • Masonry Brush, Block Size 6-1/2 x 1-3/4 x 7/8 In., Block Type Hardwood, Fill Type Natural, Sweep Face 8 In.,...More

Masons Tool Kit,9 PC
  • MARSHALLTOWN
  • Masons Tool Kit, 9 PCMasons Tool Kit,9 PC
  • Item # 4JB18
  • Mfr. Model # BTK1
  • Brick Layers Tool Kit, Apprentice, Number of Pieces 9, Includes Canvas Bag, Brick Trowel With Soft Grip...More

Concrete Float,Sq End,16 x3-1/8 x1/16 In
  • MARSHALLTOWN
  • Concrete Float, Sq End, 16 x3-1/8 x1/16 InConcrete Float,Sq End,16 x3-1/8 x1/16 In
  • Item # 22P287
  • Mfr. Model # 145D
  • Concrete Float, Square End Type, Length (In.) 16, Width (In.) 3-1/8, Thickness (In.) 1/16, Material...More

Concrete Tool Kit,7 PC
  • MARSHALLTOWN
  • Concrete Tool Kit, 7 PCConcrete Tool Kit,7 PC
  • Item # 4JB19
  • Mfr. Model # CTK2
  • Concrete Tool Kit, Number of Pieces 7, Includes Canvas Tool Bag, Finishing Trowel With Soft Grip Handle 14 x...More

Bull Float Bracket,Adj,1-3/8,1-3/4 In
  • MARSHALLTOWN
  • Bull Float Bracket, Adj, 1-3/8,1-3/4 InBull Float Bracket,Adj,1-3/8,1-3/4 In
  • Item # 22P293
  • Mfr. Model # 16-RKT-N
  • Bull Float Bracket, Adjustable, Characteristics Allows Multi-Angle Floating, Full Pitch Controlled By Half...More

Masons Line,Nylon,500 ft,Yellow/Black
  • MARSHALLTOWN
  • Masons Line, Nylon, 500 ft, Yellow/BlackMasons Line,Nylon,500 ft,Yellow/Black
  • Item # 22P310
  • Mfr. Model # ML613
  • Masons Line, Number of Pieces 1, Size 18, Length (Ft.) 500, Color Yellow and Black, Bonded and Braided Nylon...More

Asphalt Crack Filler Pour Pot,2.6 gal
  • MARSHALLTOWN
  • Asphalt Crack Filler Pour Pot, 2.6 galAsphalt Crack Filler Pour Pot,2.6 gal
  • Item # 22P296
  • Mfr. Model # RED704988
  • Asphalt Crack Filler Pour Pot, Size 2.6 gal., Construction 14 ga. Welded Steel, Characteristics Fingertip...More

Hand Edger,6 x 3 In,3/8 In Radius,Steel
  • MARSHALLTOWN
  • Hand Edger, 6 x 3 In, 3/8 In Radius, SteelHand Edger,6 x 3 In,3/8 In Radius,Steel
  • Item # 22P279
  • Mfr. Model # 136D
  • Hand Edger, Length 6 In., Width 3 In., Material High Carbon Steel, Blade Width 3 In., Blade Length 6 In.,...More

Corner Trowel,6 x 2-1/2 In,DuraSoft
  • MARSHALLTOWN
  • Corner Trowel, 6 x 2-1/2 In, DuraSoftCorner Trowel,6 x 2-1/2 In,DuraSoft
  • Item # 22P261
  • Mfr. Model # 65SSD
  • Corner Trowel, Length (In.) 6, Width (In.) 2-1/2, Material Stainless Steel, DuraSoft(R) Handle, Handle Length...More

Asphalt Squeegee,60x36 In,Neoprene Blade
  • MARSHALLTOWN
  • Asphalt Squeegee, 60x36 In, Neoprene BladeAsphalt Squeegee,60x36 In,Neoprene Blade
  • Item # 22P277
  • Mfr. Model # RED700245
  • Asphalt Squeegee, End Type Straight, Length (In.) 60, Width (In.) 36, Material Black Neoprene Blade, Aluminum...More

Swimming Pool Trowel,Rnd End,16x4-1/2 In
  • MARSHALLTOWN
  • Swimming Pool Trowel, Rnd End, 16x4-1/2 InSwimming Pool Trowel,Rnd End,16x4-1/2 In
  • Item # 22P265
  • Mfr. Model # SP16SD
  • Swimming Pool Trowel, End Type Round, Length (In.) 16, Width (In.) 4-1/2, Material High Carbon Steel,...More

Safety Step Edger/Groover,6 x 8 In,SS
  • MARSHALLTOWN
  • Safety Step Edger/Groover, 6 x 8 In, SSSafety Step Edger/Groover,6 x 8 In,SS
  • Item # 22P281
  • Mfr. Model # 4283D
  • Safety Step Edger and Groover, Length 6 In., Width 8 In., Material Stainless Steel, Blade Width 8 In., Blade...More

Coke Trowel,Duck Bill,9-1/2 x 3-3/4 in
Aluminum Hawk,13 x 13 In,DuraSoft Handle
  • MARSHALLTOWN
  • Aluminum Hawk, 13 x 13 In, DuraSoft HandleAluminum Hawk,13 x 13 In,DuraSoft Handle
  • Item # 22P315
  • Mfr. Model # 1D
  • Aluminum Hawk, Number of Pieces 2, Length (In.) 13, Width (In.) 13, Heavy Gauge Hard-Rolled Aluminum With...More

Magnesium Hawk,13 x13 In,DuraSoft Handle
  • MARSHALLTOWN
  • Magnesium Hawk, 13 x13 In, DuraSoft HandleMagnesium Hawk,13 x13 In,DuraSoft Handle
  • Item # 22P317
  • Mfr. Model # 5206D
  • Magnesium Hawk, Number of Pieces 2, Length (In.) 13, Width (In.) 13, Magnesium With DuraSoft(R) Handle...More

Hand Edger,6 x 4 In,3/8 In Radius,SS
  • MARSHALLTOWN
  • Hand Edger, 6 x 4 In, 3/8 In Radius, SSHand Edger,6 x 4 In,3/8 In Radius,SS
  • Item # 22P280
  • Mfr. Model # 156SSD
  • Hand Edger, Length 6 In., Width 4 In., Material Stainless Steel, Blade Width 4 In., Blade Length 6 In., Blade...More

Float,Concrete
Concrete Finish Trowel,12 In,Soft Grip
Brick Trowel,17-3/8in.L,Philadelphia
  • MARSHALLTOWN
  • Brick Trowel, 17-3/8in.L, PhiladelphiaBrick Trowel,17-3/8in.L,Philadelphia
  • Item # 38HT93
  • Mfr. Model # 19 11
  • Brick Trowel, Philadelphia Pattern, Length (In.) 17-3/8, Width (In.) 5-1/2 In., High Carbon Steel Material,...More

Asphalt Crack Melter,Portable,10 gal
Concrete Float,Sq End,16 x 3-1/2 x1/2 In
  • MARSHALLTOWN
  • Concrete Float, Sq End, 16 x 3-1/2 x1/2 InConcrete Float,Sq End,16 x 3-1/2 x1/2 In
  • Item # 22P282
  • Mfr. Model # 06150LRW
  • Concrete Float, Square End Type, Length (In.) 16, Width (In.) 3-1/2, Thickness (In.) 1/2, Material Magnesium,...More

Margin Trowel,5 x 2 In,DuraSoft
  • MARSHALLTOWN
  • Margin Trowel, 5 x 2 In, DuraSoftMargin Trowel,5 x 2 In,DuraSoft
  • Item # 22P255
  • Mfr. Model # 52D
  • Margin Trowel, Length (In.) 5, Width (In.) 2, Material High Carbon Steel, DuraSoft(R) Handle, Handle Length...More

Concrete Finish Trowel,18 In,Soft Grip
Mason Line Winder,250 ft.
  • MARSHALLTOWN
  • Mason Line Winder, 250 ft.Mason Line Winder,250 ft.
  • Item # 5LN72
  • Mfr. Model # 921
  • Masons Line Winder, With Handle, Size 250 Ft., Length (In.) -, Length (Ft.) 250, Width (In.) -, Orange,...More

Masons Line,Nylon,250 ft,Fluor Pink
  • MARSHALLTOWN
  • Masons Line, Nylon, 250 ft, Fluor PinkMasons Line,Nylon,250 ft,Fluor Pink
  • Item # 22P309
  • Mfr. Model # ML601
  • Masons Line, Number of Pieces 1, Size 18, Length (Ft.) 250, Color Fluorescent Pink, Braided Nylon...More

Brick Trowel,London,11 In,Softgrip
Line Blocks,3-3/4 In,Hardwood,Pair
Concrete Broom,24x7/8 x2-1/2 In,Wood/Syn
  • MARSHALLTOWN
  • Concrete Broom, 24x7/8 x2-1/2 In, Wood/SynConcrete Broom,24x7/8 x2-1/2 In,Wood/Syn
  • Item # 22P297
  • Mfr. Model # 830
  • Concrete Broom, Block Size 24 x 7/8 x 2-1/2 In., Block Type Natural Lacquered Hardwood, Mounting Threaded...More

Concrete Groover,6x3,1/2x1/2 In Groove
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More