Skip Content

Filter Results By

Applied Filters Clear All

Masonry, Concrete and Tile Tools

119 Results Found that Include 120 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mixing Bucket,5 gal,Translucent,Plastic
  • KRAFT TOOL
  • Mixing Bucket, 5 gal, Translucent, Plastic Mixing Bucket,5 gal,Translucent,Plastic
  • Item # 43Y530
  • Mfr. Model # GG468
  • Mixing Bucket, Number of Pieces 1, Capacity 5 gal., Size 11-7/8 W x 15 in. L, Width (In.) 11-7/8, Length...More

Masons Line,500 ft,Braided Nylon,Pink
Floor Scraper,4-3/4 x 14 in,5 ft,SS/Wood
Masons Line,500 ft,Braided Nylon,Yellow
Gauging Trowel,Square,3-1/4 x 7 in,Steel
  • KRAFT TOOL
  • Gauging Trowel, Square, 3-1/4 x 7 in, Steel Gauging Trowel,Square,3-1/4 x 7 in,Steel
  • Item # 43Y557
  • Mfr. Model # GG443PF
  • Gauging Trowel, End Type Square, Length (In.) 7, Width (In.) 3-1/4, Material Steel, Handle ProForm(R), Handle...More

Masons Line,500 ft,Braided Nylon,Green
Concrete Placer,4 x 19-1/2 in,60 L
Repl Floor Scraper Blade,14 x4-3/4 in,SS
Fresno Trowel,w/o Handle,Round,5 x 48 in
Caulking Trowel,3/8 x 6-5/8 in,Steel
  • KRAFT TOOL
  • Caulking Trowel, 3/8 x 6-5/8 in, Steel Caulking Trowel,3/8 x 6-5/8 in,Steel
  • Item # 43Y563
  • Mfr. Model # BL763PF
  • Caulking Trowel, Length (In.) 6-5/8, Width (In.) 3/8, Material Forged Steel, Handle ProForm(R) Soft Grip,...More

Concrete Slider Knee Board,Stainless,Pr
  • KRAFT TOOL
  • Concrete Slider Knee Board, Stainless, Pr Concrete Slider Knee Board,Stainless,Pr
  • Item # 43Y535
  • Mfr. Model # CC162
  • Concrete Slider Knee Board, Number of Pieces 2, Size 8-1/2 W x 28 in. L, Width (In.) 8, Length (In.) 29,...More

Concrete Finishing Broom Head,36 in,Wood
  • KRAFT TOOL
  • Concrete Finishing Broom Head, 36 in, Wood Concrete Finishing Broom Head,36 in,Wood
  • Item # 43Y505
  • Mfr. Model # CC172
  • Concrete Finishing Broom, Block Size 36 in., Block Type Hardwood, Mounting Threaded or Snap Set Adapters,...More

Concrete Spreader w/Hook,4 x 19 in,Steel
Concrete Gauge Rake,24 in,Aluminum
Pool Trowel,Round,4 x 16 in,Blue Steel
Duck Bill Trowel,Square,2 x 10 in,Steel
  • KRAFT TOOL
  • Duck Bill Trowel, Square, 2 x 10 in, Steel Duck Bill Trowel,Square,2 x 10 in,Steel
  • Item # 43Y558
  • Mfr. Model # GG444PF
  • Duck Bill Trowel, End Type Square, Length (In.) 10, Width (In.) 2, Material Steel, Handle ProForm(R), Handle...More

Brick Trowel,Narrow London,4-3/4 x 11 in
Channel Float,Rnd,6x48 in,Mag,w/o Handle
Brick Trowel,Pointing,2-3/4 x 6 in,Steel
Pool Trowel,Round,4 x 14 in,Blue Steel
Masons Line,500 ft,Braided Nylon,White
Asphalt Pour Pot,2-1/2 gal,Welded Steel
  • KRAFT TOOL
  • Asphalt Pour Pot, 2-1/2 gal, Welded Steel Asphalt Pour Pot,2-1/2 gal,Welded Steel
  • Item # 43Y594
  • Mfr. Model # GG961
  • Asphalt Pour Pot, Number of Pieces 1, Capacity 2-1/2 gal., Size , Width (In.) , Length (In.) 29, Construction...More

Concrete Slider KneeBoard,Polystyrene,Pr
  • KRAFT TOOL
  • Concrete Slider KneeBoard, Polystyrene, Pr Concrete Slider KneeBoard,Polystyrene,Pr
  • Item # 43Y534
  • Mfr. Model # CC153
  • Concrete Slider Knee Board, Number of Pieces 2, Size 10 W x 30 in. L, Width (In.) 10, Length (In.) 30,...More

Concrete Spreader w/o Hook,4x19 in,Steel
Tilting Bull Float Bracket,6-Hole,Alum
  • KRAFT TOOL
  • Tilting Bull Float Bracket, 6-Hole, Alum Tilting Bull Float Bracket,6-Hole,Alum
  • Item # 43Y468
  • Mfr. Model # CC294
  • Tilting Bull Float Bracket, 6-Hole, Construction Cast Aluminum, Characteristics One to One Turning Ratio of...More

Poly Grout Bag,4 qt,13 x23 in,Molded Tip
  • KRAFT TOOL
  • Poly Grout Bag, 4 qt, 13 x23 in, Molded Tip Poly Grout Bag,4 qt,13 x23 in,Molded Tip
  • Item # 43Y568
  • Mfr. Model # WL010
  • Grout Bag, Number of Pieces 1, Capacity 4 qt. (275 cu. in.), Size 13 x 23 in., Color White/Blue, Construction...More

Swaged Handle,Button,1-3/8 x 72 in,Blue
  • KRAFT TOOL
  • Swaged Handle, Button, 1-3/8 x 72 in, Blue Swaged Handle,Button,1-3/8 x 72 in,Blue
  • Item # 43Y471
  • Mfr. Model # CC336B
  • Swaged Handle, Button, Width (In.) 1-3/8, Length (In.) 72, Construction Blue Anodized Aluminum,...More

Swaged Handle,Button,1-3/4 x 72 in,Alum
  • KRAFT TOOL
  • Swaged Handle, Button, 1-3/4 x 72 in, Alum Swaged Handle,Button,1-3/4 x 72 in,Alum
  • Item # 43Y472
  • Mfr. Model # CC289S
  • Swaged Handle, Button, Width (In.) 1-3/4, Length (In.) 72, Construction Aluminum, Characteristics Swaged Ends...More

Masons Line Stretcher,Adj,4 to 12 in,Pr
  • KRAFT TOOL
  • Masons Line Stretcher, Adj, 4 to 12 in, Pr Masons Line Stretcher,Adj,4 to 12 in,Pr
  • Item # 43Y575
  • Mfr. Model # BL147
  • Masons Line Stretcher, Adjustable, Number of Pieces 2, Length (In.) 4 to 12, Color Silver, Construction Cast...More

Sidewalk Edger,SS/ProForm,3/8 in Radius
  • KRAFT TOOL
  • Sidewalk Edger, SS/ProForm, 3/8 in Radius Sidewalk Edger,SS/ProForm,3/8 in Radius
  • Item # 43Y516
  • Mfr. Model # CF173PF
  • Concrete Sidewalk Edger, Hand Held, Length 6 in., Width 4 in., Material Stainless Steel, Blade Width 6 in.,...More

Tapered Hand Darby,Sq,36 in,Mahogany
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More