Skip Content

Filter Results By

Applied Filters Clear All

Masking Tapes

8 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Painters Masking Tape, 55m x 48mm, Green, 5.7 mil
  • SHURTAPE
  • Painters Masking Tape, 55m x 48mm, Green, 5.7 mil Painters Masking Tape
  • Item # 6FET6
  • Mfr. Model # CF 120
  • Painters Masking Tape, Material Synthetic Rubber, Green, Shape Continuous Roll, Width 48mm, Length 55m,...More

  • SCOTCH
  • Masking Tape Masking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

Flatback Masking Tape, 55m x 48mm, Orange, 9.5 mil
  • SCOTCH
  • Flatback Masking Tape, 55m x 48mm, Orange, 9.5 mil Flatback Masking Tape
  • Item # 24A711
  • Mfr. Model # 2525
  • Flatback Masking Tape, Material Flat Stock Paper, Orange, Shape Continuous Roll, Width 48mm, Length 55m,...More

Surface Protection Tape, 600 ft. x 2", Clear, 2 m
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Surface Protection Tape, 600 ft. x 2", Clear, 2 mil Surface Protection Tape
  • Item # 15C703
  • Mfr. Model # 15C703
  • Surface Protection Tape, Material Low Density Polyethylene, Clear, Shape Continuous Roll, Width 2 In., Length...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Masking Tape Masking Tape
  • Multiple product options available

    Multiple product options available

Flatback Masking Tape, 60 yd. x 4", Brown, 7.2 mi
  • TAPECASE
  • Flatback Masking Tape, 60 yd. x 4", Brown, 7.2 mil Flatback Masking Tape
  • Item # 15D746
  • Mfr. Model # TC534
  • Flatback Masking Tape, Material Flatback Kraft Paper, Brown, Shape Continuous Roll, Width 4 In., Length 60...More

Masking Tape, 55m x 72mm, Green, 6.7 mil
  • 3M
  • Masking Tape, 55m x 72mm, Green, 6.7 mil Masking Tape
  • Item # 45FD13
  • Mfr. Model # 401+
  • Masking Tape, Material Crepe Paper, Green, Shape Continuous Roll, Width 72mm, Length 55m, Thickness 6.7 mil,...More

Surface Protection Tape, 300 ft. x 1", Clear, 3 m
  • 3M
  • Surface Protection Tape, 300 ft. x 1", Clear, 3 mil Surface Protection Tape
  • Item # 15C085
  • Mfr. Model # 3125C
  • Surface Protection Tape, Material Low Density Polyethylene, Clear, Shape Continuous Roll, Width 1 In., Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More