Skip Content

Filter Results By

Item
Max. Capacity (In.)
Overall Length (In.)
Bend Angle (Deg.)
Blade Type
Brand
Price
Shop By

Manual Rebar Cutters/Benders

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Rebar Bender,5/8 Cap,34 In L,Steel,Red
    Rebar Bender/Cutter,5/8 in Cap,52 in OAL
    • WESTWARD
    • Rebar Bender/Cutter, 5/8 in Cap, 52 in OALRebar Bender/Cutter,5/8 in Cap,52 in OAL
    • Item # 22UN85
    • Mfr. Model # 22UN85
    • Rebar Bender/Cutter, Max. Capacity (In.) 5/8, Overall Length (In.) 52, Bend Angle (Deg.) 90 and 180 Degrees,...More

    Rebar Hickey,1/2 In Cap,24 In L
    • KLEIN TOOLS
    • Rebar Hickey, 1/2 In Cap, 24 In LRebar Hickey,1/2 In Cap,24 In L
    • Item # 24A470
    • Mfr. Model # 64309
    • Rebar Hickey, Max. Capacity (In.) 1/2, Overall Length (In.) 24, Bend Angle (Deg.) 65 and 90, Blade Type 1A,...More

    Rebar Bender,Steel,44-1/2 In L,For #6
    • H.K. PORTER
    • Rebar Bender, Steel, 44-1/2 In L, For #6Rebar Bender,Steel,44-1/2 In L,For #6
    • Item # 36M827
    • Mfr. Model # RB6
    • Rebar Bender, Overall Length 44-1/2 In., Overall Width 1-3/4 In., Thickness 5/8 In., Forged Steel Material,...More

    Rebar Hickey,5/8 In Cap,40 In L
    • KLEIN TOOLS
    • Rebar Hickey, 5/8 In Cap, 40 In LRebar Hickey,5/8 In Cap,40 In L
    • Item # 24A471
    • Mfr. Model # 64310
    • Rebar Hickey, Max. Capacity (In.) 5/8, Overall Length (In.) 40, Bend Angle (Deg.) 65, Blade Type 2, Handle...More

    Rebar Hickey,1-1/8 In Cap,60 In L
    • KLEIN TOOLS
    • Rebar Hickey, 1-1/8 In Cap, 60 In LRebar Hickey,1-1/8 In Cap,60 In L
    • Item # 24A472
    • Mfr. Model # 64312
    • Rebar Hickey, Max. Capacity (In.) 1-1/8, Overall Length (In.) 60, Bend Angle (Deg.) 65, Blade Type 3, Handle...More

    Ext Rebar Bender,21 to 35 In L,For #3/#4
    • H.K. PORTER
    • Ext Rebar Bender, 21 to 35 In L, For #3/#4Ext Rebar Bender,21 to 35 In L,For #3/#4
    • Item # 36M825
    • Mfr. Model # RB4
    • Extending Rebar Bender, Overall Length 21 to 35 In., Overall Width 2 In., Thickness 5/8 In., Forged Steel...More

    Rebar Bender/Cutter,5/8 Cap,66 In L
    • MARSHALLTOWN
    • Rebar Bender/Cutter, 5/8 Cap, 66 In LRebar Bender/Cutter,5/8 Cap,66 In L
    • Item # 22P249
    • Mfr. Model # 14730
    • Rebar Bender/Cutter, Max. Capacity (In.) 5/8, Overall Length (In.) 66, Bend Angle (Deg.) 180, Blade Type...More

    Rebar Hickey,3/4 In Cap,46 In L
    • KLEIN TOOLS
    • Rebar Hickey, 3/4 In Cap, 46 In LRebar Hickey,3/4 In Cap,46 In L
    • Item # 2VZA8
    • Mfr. Model # 64311
    • Rebar Hickey, Max Capacity 3/4 In, Overall Length 46 In, Bend Angle 65 Deg, Steel Alloy Handle Material, High...More

    Rebar Bender/Cutter,5/8 Cap,66 in L
    • KRAFT TOOL
    • Rebar Bender/Cutter, 5/8 Cap, 66 in LRebar Bender/Cutter,5/8 Cap,66 in L
    • Item # 43Y507
    • Mfr. Model # GG725
    • Rebar Bender/Cutter, Max. Capacity (In.) (#5) 5/8, Overall Length (In.) 66, Bend Angle (Deg.) 180, Blade Type...More

    Rebar Bender,Steel,44-1/2 In L,For #5
    • H.K. PORTER
    • Rebar Bender, Steel, 44-1/2 In L, For #5Rebar Bender,Steel,44-1/2 In L,For #5
    • Item # 36M826
    • Mfr. Model # RB5
    • Rebar Bender, Overall Length 44-1/2 In., Overall Width 1-3/4 In., Thickness 5/8 In., Forged Steel Material,...More

    Results per page: 16 | 32 | 48

      Get a sturdy manual rebar bender or rebar cutter bender from Grainger that can manipulate your rebar to make it fit the job. Help bend rebar sizes 3-4 with a 1/2” capacity hickey bar. Use a 5/8”, 3/4” and 1-1/8” capacity rebar bender to help bend larger sizes. Steel and steel alloy handles help provide strength and durability. Cast iron rebar cutter bender helps you cut and bend rebar up to #5 Grade 60 rebar. Get a rugged manual rebar bender or a tough rebar cutter bender from Grainger.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More