Skip Content

Filter Results By

Applied Filters Clear All

Operator
Starter Type
Amps AC
  • View MoreView Less
Overload Relay Amp Setting
  • View MoreView Less
NEMA Size
Enclosure Type
Number of Poles
Brand
Price
  • View MoreView Less
Shop By

Manual Motor Switches and Starters

7 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Manual Motor Starter,IEC,56 to 80A,600V
    • SCHNEIDER ELECTRIC
    • Manual Motor Starter, IEC, 56 to 80A, 600VPush Button Manual Motor Starter
    • Item # 2MNK5
    • Mfr. Model # GV3ME80
    • Manual Motor Starter, Push Button Operator, IEC Style, Amps AC 56 to 80, Overload Relay Amp Setting 56 to...More

    • SCHNEIDER ELECTRIC
    • Toggle Manual Motor StarterToggle Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Toggle, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay,...More

    • SIEMENS
    • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

    • EATON
    • Toggle Manual Motor StarterToggle Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Toggle, NEMA Style, Max. Voltage 600VAC, Number of Required Thermals 3, Number of Poles 3 and Standards UL, CSA; Varies by NEMA Size and Enclosure...More

    • EATON
    • Push Button Manual Motor StarterPush Button Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Push Button, NEMA Style, Max. Voltage 600VAC, Number of Required Thermals 3, Number of Poles 3 and Standards UL, CSA; Varies by NEMA Size and...More

    • WEG
    • 70mm Rotary Knob Manual Motor Starter70mm Rotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 70mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

    Results per page: 16 | 32 | 48