Skip Content

Filter Results By

Applied Filters Clear All

Operator
Starter Type
Amps AC
Overload Relay Amp Setting
NEMA Size
Enclosure Type
Number of Poles
Brand
Price
  • View MoreView Less

Manual Motor Switches and Starters

4 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    • SIEMENS
    • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

    • EATON
    • Push Button Manual Motor StarterPush Button Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Push Button, NEMA Style, Max. Voltage 600VAC, Number of Required Thermals 3, Number of Poles 3 and Standards UL, CSA; Varies by NEMA Size and...More

    • EATON
    • Toggle Manual Motor StarterToggle Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Toggle, NEMA Style, Max. Voltage 600VAC, Number of Required Thermals 3, Number of Poles 3 and Standards UL, CSA; Varies by NEMA Size and Enclosure...More

    Manual Motor Starter,NEMA,16A,600VAC,2P
    • SQUARE D
    • Manual Motor Starter, NEMA, 16A, 600VAC, 2PPush Button Manual Motor Starter
    • Item # 2PYD9
    • Mfr. Model # 2510MBW1
    • Manual Motor Starter, Push Button Operator, NEMA Style, Amps AC 16, Max. Voltage 600VAC, NEMA Size M-0,...More

    Results per page: 16 | 32 | 48