Skip Content

Filter Results By

Applied Filters Clear All

Item
Operator
Starter Type
Amps AC
  • View MoreView Less
Overload Relay Amp Setting
  • View MoreView Less
NEMA Size
Enclosure Type
Number of Poles
Brand
Price
  • View MoreView Less
Shop By

Manual Motor Switches and Starters

7 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    • SQUARE D
    • Toggle Manual Motor SwitchToggle Manual Motor Switch
    • Multiple product options available

      Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

    Manual Motor Starter,NEMA,16A,600VAC,1P
    • SQUARE D
    • Manual Motor Starter, NEMA, 16A, 600VAC, 1PToggle Manual Motor Starter
    • Item # 2BV78
    • Mfr. Model # 2510FW1P
    • Manual Motor Starter, Toggle Operator, NEMA Style, Amps AC 16, Max. Voltage 600VAC/250VDC, Enclosure Type...More

    • SIEMENS
    • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

    • WEG
    • 54mm Rotary Knob Manual Motor Starter54mm Rotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 54mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

    Manual Motor Starter,IEC,13A,600V,3P
    • SCHNEIDER ELECTRIC
    • Manual Motor Starter, IEC, 13A, 600V, 3PRotary Knob Manual Motor Starter
    • Item # 2MNK6
    • Mfr. Model # GV3P13
    • Manual Motor Starter, Rotary Knob Operator, IEC Style, Amps AC 9 to 13, Overload Relay Amp Setting 9 to 13A,...More

    • SURION
    • 55mm Rotary Knob Manual Motor Starter55mm Rotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 55mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Individual, Group or Combination 2...More

    Results per page: 16 | 32 | 48