Skip Content

Filter Results By

Applied Filters Clear All

Item
Operator
Starter Type
Amps AC
Overload Relay Amp Setting
NEMA Size
Enclosure Type
Number of Poles
Brand
Price
Shop By

Manual Motor Switches and Starters

9 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SCHNEIDER ELECTRIC
    • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay,...More

    • SIEMENS
    • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

    • SURION
    • 45mm Rotary Knob Manual Motor Starter45mm Rotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 45mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Individual, Group or Combination1, 2...More

    Manual Motor Switch,30A,600VAC/230VDC,2P
    • SQUARE D
    • Manual Motor Switch, 30A, 600VAC/230VDC, 2PToggle Manual Motor Switch
    • Item # 1H408
    • Mfr. Model # 2510KW1
    • Manual Motor Switch, Toggle Operator, Amps AC 30, Max. Voltage 600VAC/230VDC, Enclosure Type NEMA 4,...More

    • SURION
    • 45mm Toggle Manual Motor Starter45mm Toggle Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 45mm Toggle, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Individual or Group Installation, with or Without...More

    • WEG
    • 45mm Rotary Knob Manual Motor Starter45mm Rotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 45mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More