Skip Content

Filter Results By

Applied Filters Clear All

Item
Operator
Starter Type
Amps AC
Overload Relay Amp Setting
NEMA Size
Enclosure Type
Number of Poles
Brand
Price
Shop By
Ratings

Manual Motor Switches and Starters

10 Results Found that Include 67 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SQUARE D
    • Toggle Manual Motor SwitchToggle Manual Motor Switch
    • Multiple product options available

      Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

    • GENERAL ELECTRIC
    • Toggle Manual Motor StarterToggle Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Toggle, NEMA Style, Amps AC 16, Number of Required Thermals 1, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 1, HP @ 115VDC 1 and Standards UL (508),...More

    • WEG
    • 45mm Push Button Manual Motor Starter45mm Push Button Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 45mm Push Button, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

    • WEG
    • 45mm Rotary Knob Manual Motor Starter45mm Rotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 45mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

    • SURION
    • 45mm Toggle Manual Motor Starter45mm Toggle Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 45mm Toggle, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Individual or Group Installation, with or Without...More

    • SIEMENS
    • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

    Manual Motor Starter,IEC,0.63A,600V
    • SURION
    • Manual Motor Starter, IEC, 0.63A, 600V45mm Rotary Knob Manual Motor Starter
    • Item # 6AME2
    • Mfr. Model # GPS1BHAD
    • Manual Motor Starter, 45mm Rotary Knob Operator, IEC Style, Amps AC 0.4 to 0.63, Overload Relay Amp Setting...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More