Skip Content

Filter Results By

Item
Operator
Starter Type
Amps AC
Overload Relay Amp Setting
NEMA Size
Enclosure Type
Number of Poles
Brand
Price
Shop By
Ratings

Manual Motor Switches and Starters

22 Results Found that Include 258 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SQUARE D
    • Toggle Manual Motor SwitchToggle Manual Motor Switch
    • Multiple product options available

      Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

    • SCHNEIDER ELECTRIC
    • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay,...More

    • GENERAL ELECTRIC
    • Toggle Manual Motor StarterToggle Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Toggle, NEMA Style, Amps AC 16, Number of Required Thermals 1, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 1, HP @ 115VDC 1 and Standards UL (508),...More

    Switch Enclosure,3.16Dx3.25Wx4.75H In.
    • LEVITON
    • Switch Enclosure, 3.16Dx3.25Wx4.75H In.Switch Enclosure,3.16Dx3.25Wx4.75H In.
    • Item # 5HYU3
    • Mfr. Model # N13NC-DS
    • Switch Enclosure, Metallic, Knockouts, NEMA Rating 1, Height 4.75 In., Width 3.25 In., Depth 3 In., Material...More

    • WEG
    • 45mm Push Button Manual Motor Starter45mm Push Button Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 45mm Push Button, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

    Switch Enclosure,5.42Dx4.26Wx6.15H In.
    • LEVITON
    • Switch Enclosure, 5.42Dx4.26Wx6.15H In.Switch Enclosure,5.42Dx4.26Wx6.15H In.
    • Item # 5HYU5
    • Mfr. Model # N33NC-DS
    • Switch Enclosure, Metallic, Knockouts, NEMA Rating 3R, Height 6 In., Width 4.25 In., Depth 5.5 In., Material...More

    • SIEMENS
    • Rotary Knob Manual Motor StarterRotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Number of Poles 3 and Standards UL, CSA, CE, CCC, ABS; Varies by Amps AC,...More

    • SURION
    • 45mm Rotary Knob Manual Motor Starter45mm Rotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 45mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Individual, Group or Combination1, 2...More

    Manual Motor Starter,NEMA,600VAC,3P,M-0
    • GENERAL ELECTRIC
    • Manual Motor Starter, NEMA, 600VAC, 3P, M-0Manual Motor Starter,NEMA,600VAC,3P,M-0
    • Item # 6ANA9
    • Mfr. Model # CR1062R3AAP2000
    • Manual Motor Starter, Push Button Operator, NEMA Style, Max. Voltage 600VAC, NEMA Size M-0, Enclosure Type...More

    • SURION
    • 45mm Toggle Manual Motor Starter45mm Toggle Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 45mm Toggle, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Individual or Group Installation, with or Without...More

    • WEG
    • 45mm Rotary Knob Manual Motor Starter45mm Rotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 45mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

    • EATON
    • Push Button Manual Motor StarterPush Button Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Push Button, NEMA Style, Max. Voltage 600VAC, Number of Required Thermals 3, Number of Poles 3 and Standards UL, CSA; Varies by NEMA Size and...More

    Switch Enclosure,3.24Dx3.33Wx5.01H In
    • SCHNEIDER ELECTRIC
    • Toggle Manual Motor StarterToggle Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Toggle, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay,...More

    • WEG
    • 54mm Rotary Knob Manual Motor Starter54mm Rotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 54mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

    • WEG
    • 70mm Rotary Knob Manual Motor Starter70mm Rotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 70mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

    • EATON
    • Toggle Manual Motor StarterToggle Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Toggle, NEMA Style, Max. Voltage 600VAC, Number of Required Thermals 3, Number of Poles 3 and Standards UL, CSA; Varies by NEMA Size and Enclosure...More

    • SURION
    • 55mm Rotary Knob Manual Motor Starter55mm Rotary Knob Manual Motor Starter
    • Multiple product options available

      Manual Motor Starter, 55mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Individual, Group or Combination 2...More

    Results per page: 16 | 32 | 48

      When it’s time to replace the manual power switch on a single phase or 3-phase motor, Grainger has hundreds of reversing and non-reversing motor switches and motor starters to choose from. Typically used to manually operate power saws, pumps, fans, and small machinery in construction and industrial settings, a motor starter has built-in overload protection, while a motor switch does not. Choose a manual power switch based on voltage, amps and NEMA ratings at Grainger.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More