Skip Content

Filter Results By

Applied Filters Clear All

Number of Hoses
Color
Connection Size
Angle
Working Pressure (PSI)
Price
Shop By
Ratings

Manifold Gauge Set Accessories

39 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hose,Charging,60 In
Replacement Gauge,High Side,Color Red
  • IMPERIAL
  • Replacement Gauge, High Side, Color RedReplacement Gauge,High Side,Color Red
  • Item # 1YRP1
  • Mfr. Model # 422-CR
  • Replacement Gauge, High Side, Color Red, Connection Size 1/8 In Pipe Thread, Working Pressure 0 to 800 PSI, 2...More

Charging Hose Set,72 In,Red,Yellow,Blue
  • IMPERIAL
  • Charging Hose Set, 72 In, Red, Yellow, BlueCharging Hose Set,72 In,Red,Yellow,Blue
  • Item # 4LEP4
  • Mfr. Model # 806-MRS
  • Charging Hose Set, Refrigeration and Air Conditioning, Length 72 In, Number of Hoses 3, Color Red Yellow...More

Replacement Gauge,Low Side,Color Blue
  • IMPERIAL
  • Replacement Gauge, Low Side, Color BlueReplacement Gauge,Low Side,Color Blue
  • Item # 1YRP2
  • Mfr. Model # 422-CB
  • Replacement Gauge, Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working Pressure -30 In Hg to...More

Charger
  • IMPERIAL
  • ChargerCharger
  • Item # 3KU66
  • Mfr. Model # 535-C
  • Liquid Low Side Charger, For Use With All CFC, HFC, HCFC, Zeotropic, Azeotropic Refrigerants

Hose,Charging,60 In
Hose,Charging,60 In
Hose,Evacuation,60 In
Replacement Gauge,Low Side,Color Blue
  • IMPERIAL
  • Replacement Gauge, Low Side, Color BlueReplacement Gauge,Low Side,Color Blue
  • Item # 1YRP4
  • Mfr. Model # 451-CB
  • Replacement Gauge, Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working Pressure -30 In Hg to...More

Charging Hose Set
  • IMPERIAL
  • Charging Hose SetCharging Hose Set
  • Item # 6T371
  • Mfr. Model # 806-KCS
  • Refrigerant Charging Hose Set, Length 72 Inches, Color Blue, Red, Yellow, Meet Industrial Requirement for...More

Replacement Gauge,High Side,Color Red
  • IMPERIAL
  • Replacement Gauge, High Side, Color RedReplacement Gauge,High Side,Color Red
  • Item # 1YRP5
  • Mfr. Model # 423-CR
  • Replacement Gauge, High Side, Color Red, Connection Size 1/8 In Pipe Thread, Working Pressure 0 to 500 PSI, 2...More

Replacement Gauge,2-1/2 In,Red
  • IMPERIAL
  • Replacement Gauge, 2-1/2 In, RedReplacement Gauge,2-1/2 In,Red
  • Item # 36J597
  • Mfr. Model # 424-CR
  • Replacement Pressure Gauge, 2-1/2 In., High Side, Length (In.) 2-1/2 In., Color Red, Connection Size 1/8 In....More

Replacement Gauge,Low Side,Color Blue
  • IMPERIAL
  • Replacement Gauge, Low Side, Color BlueReplacement Gauge,Low Side,Color Blue
  • Item # 1YRP6
  • Mfr. Model # 425-CB
  • Replacement Gauge, Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working Pressure -30 In Hg to...More

Hose,Charging,36 In
Charging Hose Set
  • IMPERIAL
  • Charging Hose SetCharging Hose Set
  • Item # 6T370
  • Mfr. Model # 803-KCS
  • Refrigerant Charging Hose Set, Length 36 Inches, Color Blue, Red, Yellow, Meets Industrial Requirement for...More

Charging Hose Set,60 In,Red,Yellow,Blue
  • IMPERIAL
  • Charging Hose Set, 60 In, Red, Yellow, BlueCharging Hose Set,60 In,Red,Yellow,Blue
  • Item # 4LEP3
  • Mfr. Model # 805-MRS
  • Charging Hose Set, Refrigeration and Air Conditioning, Length 60 In, Number of Hoses 3, Color Red Yellow...More

Replacement Gauge,High Side,0 to 500 PSI
  • IMPERIAL
  • Replacement Gauge, High Side, 0 to 500 PSIReplacement Gauge,High Side,0 to 500 PSI
  • Item # 1YRP3
  • Mfr. Model # 451-CR
  • Replacement Gauge, High Side, Color Red, Connection Size 1/8 In Pipe Thread, Working Pressure 0 to 500 PSI, 2...More

Hose Shut Off Set
Hose,Charging,36 In
Wireless Low Pressure Probe,9 in.
  • IMPERIAL
  • Wireless Low Pressure Probe, 9 in.Wireless Low Pressure Probe,9 in.
  • Item # 36TY97
  • Mfr. Model # 913-M
  • Item Wireless Low Pressure Probe, Type Refrigeration and Air Conditioning, Length (In.) 9, Number of Hoses 0,...More

Charging Hose Set,60 In
  • IMPERIAL
  • Charging Hose Set, 60 InCharging Hose Set,60 In
  • Item # 36J599
  • Mfr. Model # 905-MRS
  • Charging Hose Set, Refrigeration and Air Conditioning, Length (In.) 60, Number of Hoses 3, Color Red, Yellow,...More

Replacement Gauge,2-1/2 In,Blue
  • IMPERIAL
  • Replacement Gauge, 2-1/2 In, BlueReplacement Gauge,2-1/2 In,Blue
  • Item # 36J598
  • Mfr. Model # 424-CB
  • Replacement Pressure Gauge, 2-1/2 In., Low Side, Length (In.) 2-1/2 In., Color Blue, Connection Size 1/8 In....More

Gauge Boots,One Blue and One Red
Hose,Charging,36 In
Charging Hose,60 In,Yellow
  • IMPERIAL
  • Charging Hose, 60 In, YellowCharging Hose,60 In,Yellow
  • Item # 36J601
  • Mfr. Model # 905-MRY
  • Charging Hose, Refrigeration and Air Conditioning, Length (In.) 60, Number of Hoses 1, Color Yellow,...More

Charging Hose,60 In,Red
  • IMPERIAL
  • Charging Hose, 60 In, RedCharging Hose,60 In,Red
  • Item # 36J603
  • Mfr. Model # 905-MRR
  • Charging Hose, Refrigeration and Air Conditioning, Length (In.) 60, Number of Hoses 1, Color Red, Connection...More

Hose Shut-Off Adapter,90 deg,1/4x1/4
  • IMPERIAL
  • Hose Shut-Off Adapter, 90 deg, 1/4x1/4Hose Shut-Off Adapter,90 deg,1/4x1/4
  • Item # 33NR66
  • Mfr. Model # 17-C
  • Item Hose Shut-Off Adapter, Type Kwik-Coupler(TM), Length (In.) 2, Number of Hoses 0, Connection Size...More

Wireless Hi Pressure Probe,9 in.
  • IMPERIAL
  • Wireless Hi Pressure Probe, 9 in.Wireless Hi Pressure Probe,9 in.
  • Item # 36TY98
  • Mfr. Model # 914-M
  • Item Wireless Hi Pressure Probe, Type Refrigeration and Air Conditioning, Length (In.) 9, Number of Hoses 0,...More

Thermistor Extension Cable,600 in.
  • IMPERIAL
  • Thermistor Extension Cable, 600 in.Thermistor Extension Cable,600 in.
  • Item # 36TY94
  • Mfr. Model # 909-M
  • Item Thermistor Extension Cable, Type Refrigeration and Air Conditioning, Length (In.) 600, Number of Hoses...More

Thermistor Pipe Strap Probe,1-1/4 in.
  • IMPERIAL
  • Thermistor Pipe Strap Probe, 1-1/4 in.Thermistor Pipe Strap Probe,1-1/4 in.
  • Item # 36TY88
  • Mfr. Model # 901-M
  • Item Thermistor Pipe Strap Probe, Type Refrigeration and Air Conditioning, Length (In.) 1-1/4, Number of...More

Wireless Temperature Probe,7-1/2 in.
  • IMPERIAL
  • Wireless Temperature Probe, 7-1/2 in.Wireless Temperature Probe,7-1/2 in.
  • Item # 36TY96
  • Mfr. Model # 912-M
  • Item Wireless Temperature Probe, Type Refrigeration and Air Conditioning, Length (In.) 7-1/2, Number of Hoses...More

Thermistor Extension Cable,120 in.
  • IMPERIAL
  • Thermistor Extension Cable, 120 in.Thermistor Extension Cable,120 in.
  • Item # 36TY93
  • Mfr. Model # 908-M
  • Item Thermistor Extension Cable, Type Refrigeration and Air Conditioning, Length (In.) 120, Number of Hoses...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More