Skip Content

Filter Results By

Applied Filters Clear All

Number of Hoses
Color
Connection Size
Angle
Working Pressure (PSI)
Brand
Price
Shop By
Ratings

Manifold Gauge Set Accessories

36 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Charging Hose,60 in.L,600 psi,3/8in,SAE
  • JB INDUSTRIES
  • Charging Hose, 60 in.L, 600 psi, 3/8in, SAECharging Hose,60 in.L,600 psi,3/8in,SAE
  • Item # 35Y836
  • Mfr. Model # CL6-60Y
  • Item Charging Hose, Length (In.) 60, Number of Hoses 1, Color Yellow, Connection Size 3/8 In. SAE, Working...More

Water Pressure Gauge,Freeze Proof
  • PROFESSIONAL EQUIPMENT
  • Water Pressure Gauge, Freeze ProofWater Pressure Gauge,Freeze Proof
  • Item # 8EYU1
  • Mfr. Model # 4106732
  • Item Water Pressure Gauge, Type Freeze Proof, Length (In.) 2-1/2, Number of Hoses 0, Color Black, Connection...More

Charging Hose,HVAC,36 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 36 in., 1/4 in FemaleCharging Hose,HVAC,36 in.,1/4 in Female
  • Item # 29AU31
  • Mfr. Model # 22983
  • Item Charging Hose, Type HVAC, Length (In.) 36, Number of Hoses 3, Color Red, Yellow, Blue Set, Connection...More

Hose Shut-Off Adapter,90 deg,1/4x1/4
  • IMPERIAL
  • Hose Shut-Off Adapter, 90 deg, 1/4x1/4Hose Shut-Off Adapter,90 deg,1/4x1/4
  • Item # 33NR66
  • Mfr. Model # 17-C
  • Item Hose Shut-Off Adapter, Type Kwik-Coupler(TM), Length (In.) 2, Number of Hoses 0, Connection Size...More

Hose Set,High Pressure,800psi
  • JB INDUSTRIES
  • Hose Set, High Pressure, 800psiHose Set,High Pressure,800psi
  • Item # 35YX43
  • Mfr. Model # CCLE4-60
  • Item Hose Set, Type High Pressure, Length (In.) 60, Number of Hoses 4, Color Red, Yellow, Blue, Black,...More

Hose Set,Low Loss,800psi
  • JB INDUSTRIES
  • Hose Set, Low Loss, 800psiHose Set,Low Loss,800psi
  • Item # 35YX42
  • Mfr. Model # CCLS5-60
  • Item Hose Set, Type Low Loss, Length (In.) 60, Number of Hoses 3, Color Red, Yellow, Blue, Connection Size...More

Water Pressure Gauge,Heavy Duty
  • PROFESSIONAL EQUIPMENT
  • Water Pressure Gauge, Heavy DutyWater Pressure Gauge,Heavy Duty
  • Item # 9GKP1
  • Mfr. Model # 4106731
  • Item Water Pressure Gauge, Type Heavy Duty, Length (In.) 2-1/2, Number of Hoses 0, Color Black, Connection...More

Wireless Temp and Hum Probe,12-1/2 in.
  • IMPERIAL
  • Wireless Temp and Hum Probe, 12-1/2 in.Wireless Temp and Hum Probe,12-1/2 in.
  • Item # 36TY95
  • Mfr. Model # 911-M
  • Item Wireless Temperature and Humidity Probe, Type Refrigeration and Air Conditioning, Length (In.) 12-1/2,...More

Wireless Low Pressure Probe,9 in.
  • IMPERIAL
  • Wireless Low Pressure Probe, 9 in.Wireless Low Pressure Probe,9 in.
  • Item # 36TY97
  • Mfr. Model # 913-M
  • Item Wireless Low Pressure Probe, Type Refrigeration and Air Conditioning, Length (In.) 9, Number of Hoses 0,...More

Thermistor Pipe Strap Probe,1-1/4 in.
  • IMPERIAL
  • Thermistor Pipe Strap Probe, 1-1/4 in.Thermistor Pipe Strap Probe,1-1/4 in.
  • Item # 36TY88
  • Mfr. Model # 901-M
  • Item Thermistor Pipe Strap Probe, Type Refrigeration and Air Conditioning, Length (In.) 1-1/4, Number of...More

Thermistor Puncture Probe,3-1/2 in.
  • IMPERIAL
  • Thermistor Puncture Probe, 3-1/2 in.Thermistor Puncture Probe,3-1/2 in.
  • Item # 36TY91
  • Mfr. Model # 904-M
  • Item Thermistor Puncture Probe, Type Refrigeration and Air Conditioning, Length (In.) 3-1/2, Number of Hoses...More

Hose Shut-Off Adapter,Straight,1/4x1/4
  • IMPERIAL
  • Hose Shut-Off Adapter, Straight, 1/4x1/4Hose Shut-Off Adapter,Straight,1/4x1/4
  • Item # 33NR65
  • Mfr. Model # 16-C
  • Hose Shut-Off Adapter, Type Kwik-Coupler(TM), Length (In.) 2.5, Number of Hoses 0, Connection Size 1/4x1/4,...More

Adapter,800psi,90 Degree
  • JB INDUSTRIES
  • Adapter, 800psi, 90 DegreeAdapter,800psi,90 Degree
  • Item # 35YX47
  • Mfr. Model # 33116N
  • Item Adapter, Type Brass Fittings, Connection Size 5/16 In. Female x 1/4 In. Male, Angle 90 Degrees , Working...More

Charging Hose Set,60 in.,800 psi
  • YELLOW JACKET
  • Charging Hose Set, 60 in., 800 psiCharging Hose Set,60 in.,800 psi
  • Item # 33NT64
  • Mfr. Model # 21990
  • Item Charging Hose Set, Type Refrigeration and Air Conditioning, Length (In.) 60, Number of Hoses 4, Color...More

Charging Hose,HVAC,36 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 36 in., 1/4 in FemaleCharging Hose,HVAC,36 in.,1/4 in Female
  • Item # 29AU30
  • Mfr. Model # 21983
  • Item Charging Hose, Type HVAC, Length (In.) 36, Number of Hoses 3, Color Red, Yellow, Blue Set, Connection...More

Adapter,1000 psi,HVAC
  • JB INDUSTRIES
  • Adapter, 1000 psi, HVACAdapter,1000 psi,HVAC
  • Item # 35YX44
  • Mfr. Model # A31656
  • Item Adapter, Type Brass Fittings, Connection Size 5/16 In. Female x 1/4 In. Male, Working Pressure (PSI)...More

Adapter,1/4 in. Female x 5/16 in. Male
  • JB INDUSTRIES
  • Adapter, 1/4 in. Female x 5/16 in. MaleAdapter,1/4 in. Female x 5/16 in. Male
  • Item # 35YX45
  • Mfr. Model # A31665
  • Item Adapter, Type Brass Fittings, Connection Size 1/4 In. Female x 5/16 In. Male, Working Pressure (PSI)...More

Adapter,5/16 in. Female x 1/4 in. Male
  • JB INDUSTRIES
  • Adapter, 5/16 in. Female x 1/4 in. MaleAdapter,5/16 in. Female x 1/4 in. Male
  • Item # 35YX46
  • Mfr. Model # 33115N
  • Item Adapter, Type Brass Fittings, Connection Size 5/16 In. Female x 1/4 In. Male, Working Pressure (PSI)...More

Charging Hose,72 In,Red
  • YELLOW JACKET
  • Charging Hose, 72 In, RedCharging Hose,72 In,Red
  • Item # 38D873
  • Mfr. Model # 21672
  • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 1, Color Red,...More

Charging Hose,HVAC,9 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 9 in., 1/4 in FemaleCharging Hose,HVAC,9 in.,1/4 in Female
  • Item # 29AU32
  • Mfr. Model # 25002
  • Item Charging Hose, Type HVAC, Length (In.) 9, Number of Hoses 1, Color Yellow, Connection Size 1/4 In....More

Charging Hose,72 In,Yellow
  • YELLOW JACKET
  • Charging Hose, 72 In, YellowCharging Hose,72 In,Yellow
  • Item # 38D871
  • Mfr. Model # 21072
  • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 1, Color Yellow,...More

Charging Hose,48 In,Red
  • YELLOW JACKET
  • Charging Hose, 48 In, RedCharging Hose,48 In,Red
  • Item # 38D870
  • Mfr. Model # 21648
  • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 48, Number of Hoses 1, Color Red,...More

Charging Hose,HVAC,9 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 9 in., 1/4 in FemaleCharging Hose,HVAC,9 in.,1/4 in Female
  • Item # 29AU33
  • Mfr. Model # 25202
  • Item Charging Hose, Type HVAC, Length (In.) 9, Number of Hoses 1, Color Blue, Connection Size 1/4 In. Female,...More

Refrigerant Gauge,Compound,0 to 800psi
  • JB INDUSTRIES
  • Refrigerant Gauge, Compound, 0 to 800psiRefrigerant Gauge,Compound,0 to 800psi
  • Item # 35YX40
  • Mfr. Model # M2-924CM
  • Item Refrigerant Gauge, Type Compound, Color Camoflauge, Connection Size 1/8 In. MPT, Working Pressure (PSI)...More

Refrigerant Gauge,30in Hg to 500psi
  • JB INDUSTRIES
  • Refrigerant Gauge, 30in Hg to 500psiRefrigerant Gauge,30in Hg to 500psi
  • Item # 35YX41
  • Mfr. Model # M2-925CM
  • Item Refrigerant Gauge, Type Pressure, Color Camoflauge, Connection Size 1/8 In. MPT, Working Pressure (PSI)...More

High Pressure Hose,60inL,800psi,1/4in.
  • JB INDUSTRIES
  • High Pressure Hose, 60inL, 800psi, 1/4in.High Pressure Hose,60inL,800psi,1/4in.
  • Item # 35Y850
  • Mfr. Model # CCLS-72
  • Item High Pressure Hose, Length (In.) 60, Number of Hoses 3, Color Red/Yellow/Blue, Connection Size 1/4 In....More

Charging Hose,72 In,Blue
  • YELLOW JACKET
  • Charging Hose, 72 In, BlueCharging Hose,72 In,Blue
  • Item # 38D872
  • Mfr. Model # 21272
  • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 1, Color Blue,...More

Charging Hose,HVAC,9 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 9 in., 1/4 in FemaleCharging Hose,HVAC,9 in.,1/4 in Female
  • Item # 29AU34
  • Mfr. Model # 25602
  • Item Charging Hose, Type HVAC, Length (In.) 9, Number of Hoses 1, Color Red, Connection Size 1/4 In. Female,...More

Thermistor Extension Cable,120 in.
  • IMPERIAL
  • Thermistor Extension Cable, 120 in.Thermistor Extension Cable,120 in.
  • Item # 36TY93
  • Mfr. Model # 908-M
  • Item Thermistor Extension Cable, Type Refrigeration and Air Conditioning, Length (In.) 120, Number of Hoses...More

Thermistor Extension Cable,600 in.
  • IMPERIAL
  • Thermistor Extension Cable, 600 in.Thermistor Extension Cable,600 in.
  • Item # 36TY94
  • Mfr. Model # 909-M
  • Item Thermistor Extension Cable, Type Refrigeration and Air Conditioning, Length (In.) 600, Number of Hoses...More

Wireless Temperature Probe,7-1/2 in.
  • IMPERIAL
  • Wireless Temperature Probe, 7-1/2 in.Wireless Temperature Probe,7-1/2 in.
  • Item # 36TY96
  • Mfr. Model # 912-M
  • Item Wireless Temperature Probe, Type Refrigeration and Air Conditioning, Length (In.) 7-1/2, Number of Hoses...More

Wireless Hi Pressure Probe,9 in.
  • IMPERIAL
  • Wireless Hi Pressure Probe, 9 in.Wireless Hi Pressure Probe,9 in.
  • Item # 36TY98
  • Mfr. Model # 914-M
  • Item Wireless Hi Pressure Probe, Type Refrigeration and Air Conditioning, Length (In.) 9, Number of Hoses 0,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More