Skip Content

Filter Results By

Applied Filters Clear All

Number of Hoses
Color
Connection Size
Angle
Working Pressure (PSI)
Brand
Price
  • View MoreView Less
Shop By
Ratings

Manifold Gauge Set Accessories

15 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Replacement Gauge,Low Side,Color Blue
    • IMPERIAL
    • Replacement Gauge, Low Side, Color BlueReplacement Gauge,Low Side,Color Blue
    • Item # 1YRP4
    • Mfr. Model # 451-CB
    • Replacement Gauge, Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working Pressure -30 In Hg to...More

    Replacement Gauge,High Side,0 to 500 PSI
    • IMPERIAL
    • Replacement Gauge, High Side, 0 to 500 PSIReplacement Gauge,High Side,0 to 500 PSI
    • Item # 1YRP3
    • Mfr. Model # 451-CR
    • Replacement Gauge, High Side, Color Red, Connection Size 1/8 In Pipe Thread, Working Pressure 0 to 500 PSI, 2...More

    Replacement Gauge,Low Side,Color Blue
    • IMPERIAL
    • Replacement Gauge, Low Side, Color BlueReplacement Gauge,Low Side,Color Blue
    • Item # 1YRP2
    • Mfr. Model # 422-CB
    • Replacement Gauge, Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working Pressure -30 In Hg to...More

    Replacement Gauge,High Side,Color Red
    • IMPERIAL
    • Replacement Gauge, High Side, Color RedReplacement Gauge,High Side,Color Red
    • Item # 1YRP1
    • Mfr. Model # 422-CR
    • Replacement Gauge, High Side, Color Red, Connection Size 1/8 In Pipe Thread, Working Pressure 0 to 800 PSI, 2...More

    Hose,Charging,60 In
    2-3/4 In Gauge,Blue,Oil Filled
    • DAYTON
    • 2-3/4 In Gauge, Blue, Oil Filled2-3/4 In Gauge,Blue,Oil Filled
    • Item # 4PDK2
    • Mfr. Model # 4PDK2
    • Replacement Gauge 2-3/4 In, Refrigeration and Air Conditioning, Color Blue, Application Replacement Gauge,...More

    Charging Hose 6 In Extension,Yellow
    • DAYTON
    • Charging Hose 6 In Extension, YellowCharging Hose 6 In Extension,Yellow
    • Item # 4PDG3
    • Mfr. Model # 4PDG3
    • Hose Extension, Type Refrigeration and Air Conditioning, Length (In.) 6, Number of Hoses 1, Color Yellow,...More

    Adapter,HVAC,1/4 in Female x 1/4 in Male
    • YELLOW JACKET
    • Adapter, HVAC, 1/4 in Female x 1/4 in MaleAdapter,HVAC,1/4 in Female x 1/4 in Male
    • Item # 29AU28
    • Mfr. Model # 93843
    • Item Adapter, Type HVAC, Connection Size 1/4 In. Female x 1/4 In. Male, Angle 0 Degrees , Working Pressure...More

    2-3/4 In Gauge, Red,Oil Filled
    • DAYTON
    • 2-3/4 In Gauge, Red, Oil Filled2-3/4 In Gauge, Red,Oil Filled
    • Item # 4PDK1
    • Mfr. Model # 4PDK1
    • Replacement Gauge 2-3/4 In, Refrigeration and Air Conditioning, Color Red, Application Replacement Gauge,...More

    Adapter,HVAC,1/4 in Female x 1/4 in Male
    • YELLOW JACKET
    • Adapter, HVAC, 1/4 in Female x 1/4 in MaleAdapter,HVAC,1/4 in Female x 1/4 in Male
    • Item # 29AU29
    • Mfr. Model # 93844
    • Item Adapter, Type HVAC, Color Gold, Connection Size 1/4 In. Female x 1/4 In. Male, Angle Straight, Working...More

    Hose,Charging,60 In
    Item Gauge Boots For 3 1/8 In Gauges
    Hose,Charging,60 In
    Item Gauge Boots For 2 1/2 In Gauges
    Hose Shut-Off Adapter,90 deg,1/4x1/4
    • IMPERIAL
    • Hose Shut-Off Adapter, 90 deg, 1/4x1/4Hose Shut-Off Adapter,90 deg,1/4x1/4
    • Item # 33NR66
    • Mfr. Model # 17-C
    • Item Hose Shut-Off Adapter, Type Kwik-Coupler(TM), Length (In.) 2, Number of Hoses 0, Connection Size...More

    Results per page: 16 | 32 | 48