Skip Content

Filter Results By

Applied Filters Clear All

Number of Hoses
Color
Connection Size
  • View MoreView Less
Angle
Working Pressure (PSI)
Brand
Price
  • View MoreView Less
Shop By

Manifold Gauge Set Accessories

19 Results Found that Include 19 Products 

Results per page: 16 | 32 | 48
    Shut Off Coupler,Straight
    • GRAINGER APPROVED VENDOR
    • Shut Off Coupler, Straight
    • Item # 10U324
    • Mfr. Model # GGS_13093
    • Shut Off Coupler, Straight Low-Loss, Length (In.) 2, Connection Size 1/4 In. Female, Application Quick...More

    Shut Off Coupler,90 Degree
    • GRAINGER APPROVED VENDOR
    • Shut Off Coupler, 90 Degree
    • Item # 10U325
    • Mfr. Model # GGS_13094
    • Shut Off Coupler, 90 Degrees Low-Loss, Length (In.) 2, Connection Size 1/4 In. Female, Application Quick...More

    Quick Coupler,Straight
    • YELLOW JACKET
    • Quick Coupler, Straight
    • Item # 38D865
    • Mfr. Model # 19109
    • Quick Coupler, Type Straight, Connection Size 1/4 In., Working Pressure (PSI) 800, Burst Pressure (PSI) 4000,...More

    R-410A Adaptor Fitting
    • YELLOW JACKET
    • R-410A Adaptor Fitting
    • Item # 38D880
    • Mfr. Model # 19173
    • R-410A Adaptor Fitting, Type Refrigeration and Air Conditioning, Connection Size 5/16 In., Angle 45 Degrees ,...More

    Hose,Charging,36 In
    • IMPERIAL
    • Hose, Charging, 36 In
    • Item # 6X642
    • Mfr. Model # 803-MRY
    • Charging Hose, Length 36 Inches, Color Yellow, 800 PSI, 1/4 Inch Female Connectors

    Quick Coupler,90 Deg
    • YELLOW JACKET
    • Quick Coupler, 90 Deg
    • Item # 38D866
    • Mfr. Model # 19209
    • Quick Coupler, Type 90 Degrees , Connection Size 1/4 In., Angle 90 Degrees , Working Pressure (PSI) 800,...More

    Replacement Gauge,High Side,Color Red
    • IMPERIAL
    • Replacement Gauge, High Side, Color Red
    • Item # 1YRP5
    • Mfr. Model # 423-CR
    • Replacement Gauge, High Side, Color Red, Connection Size 1/8 In Pipe Thread, Working Pressure 0 to 500 PSI, 2...More

    2-3/4 In Gauge,Blue,Oil Filled
    • DAYTON
    • 2-3/4 In Gauge, Blue, Oil Filled
    • Item # 4PDK2
    • Mfr. Model # 4PDK2
    • Replacement Gauge 2-3/4 In, Refrigeration and Air Conditioning, Color Blue, Application Replacement Gauge,...More

    Replacement Gauge,Low Side,Color Blue
    • IMPERIAL
    • Replacement Gauge, Low Side, Color Blue
    • Item # 1YRP6
    • Mfr. Model # 425-CB
    • Replacement Gauge, Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working Pressure -30 In Hg to...More

    Hose,Charging,36 In
    • IMPERIAL
    • Hose, Charging, 36 In
    • Item # 6X643
    • Mfr. Model # 803-MRR
    • Charging Hose, Length 36 Inches, Color Red, 800 PSI, 1/4 Inch Female Connectors

    Gauge Boot Set,Use With 10M806-7
    Refrigerant Gauge,Blue,R410A
    • BACHARACH
    • Refrigerant Gauge, Blue, R410A
    • Item # 3MMP4
    • Mfr. Model # 2002-0410
    • Refrigerant Gauge, Color Blue, Connection Size 1/8 In NPT, Working Pressure (PSI) 500, Application A/C And ...More

    Refrigerant Gauge,Red,R410A
    • BACHARACH
    • Refrigerant Gauge, Red, R410A
    • Item # 3MMP6
    • Mfr. Model # 2002-0420
    • Refrigerant Gauge, Color Red, Connection Size 1/8 In NPT, Working Pressure (PSI) 800, Application A/C And ...More

    Refrigerant Gauge,Red,R-12/R22/R134A
    • BACHARACH
    • Refrigerant Gauge, Red, R-12/R22/R134A
    • Item # 3MMP8
    • Mfr. Model # 2002-0550
    • Refrigerant Gauge, Color Red, Connection Size 1/8 In NPT, Working Pressure (PSI) 500, Application A/C And ...More

    Refrigerant Gauge,Blue,R-12/R22/R134A
    • BACHARACH
    • Refrigerant Gauge, Blue, R-12/R22/R134A
    • Item # 3MMP2
    • Mfr. Model # 2002-0250
    • Refrigerant Gauge, Color Blue, Connection Size 1/8 In NPT, Working Pressure (PSI) 250, Application A/C And ...More

    Adapter,HVAC,1/4 in Female x 1/4 in Male
    • YELLOW JACKET
    • Adapter, HVAC, 1/4 in Female x 1/4 in Male
    • Item # 29AU29
    • Mfr. Model # 93844
    • Item Adapter, Type HVAC, Color Gold, Connection Size 1/4 In. Female x 1/4 In. Male, Angle Straight, Working...More

    Adapter,HVAC,1/4 in Female x 1/4 in Male
    • YELLOW JACKET
    • Adapter, HVAC, 1/4 in Female x 1/4 in Male
    • Item # 29AU28
    • Mfr. Model # 93843
    • Item Adapter, Type HVAC, Connection Size 1/4 In. Female x 1/4 In. Male, Angle 0 Degrees , Working Pressure...More

    Adapter,HVAC,1/4 in Female x 1/4 in Male
    • YELLOW JACKET
    • Adapter, HVAC, 1/4 in Female x 1/4 in Male
    • Item # 29AU25
    • Mfr. Model # 19208
    • Item Adapter, Type HVAC, Connection Size 1/4 In. Female x 1/4 In. Male, Angle 45 Degrees , Working Pressure...More

    Hose Shut-Off Adapter,Straight,1/4x1/4
    • IMPERIAL
    • Hose Shut-Off Adapter, Straight, 1/4x1/4
    • Item # 33NR65
    • Mfr. Model # 16-C
    • Hose Shut-Off Adapter, Type Kwik-Coupler(TM), Length (In.) 2.5, Number of Hoses 0, Connection Size 1/4x1/4,...More

    Results per page: 16 | 32 | 48