Skip Content

Filter Results By

Applied Filters Clear All

Number of Hoses
Color
Connection Size
Angle
Working Pressure (PSI)
Brand
  • View MoreView Less
Price
  • View MoreView Less
Ratings

Manifold Gauge Set Accessories

16 Results Found that Include 16 Products 

Results per page: 16 | 32 | 48
    Evacuation Hose 72 In,Black,3/8 In SAE
    • DAYTON
    • Evacuation Hose 72 In, Black, 3/8 In SAE
    • Item # 4PDG8
    • Mfr. Model # 4PDG8
    • Evacuation Hose, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 1, Color Black,...More

    Charging Hose Set,72"Yellow,Red,Blue,PK3
    • DAYTON
    • Charging Hose Set, 72"Yellow, Red, Blue, PK3
    • Item # 4PDG4
    • Mfr. Model # 4PDG4
    • Charging Hose Set, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 3, Color Red,...More

    2-3/4 In Gauge,Blue,R134a,Dry
    • DAYTON
    • 2-3/4 In Gauge, Blue, R134a, Dry
    • Item # 4PDK4
    • Mfr. Model # 4PDK4
    • Replacement Gauge 2-3/4 In, Refrigeration and Air Conditioning, Color Blue, Application Replacement Gauge,...More

    2-3/4 In Gauge, Red,R134a,Dry
    • DAYTON
    • 2-3/4 In Gauge, Red, R134a, Dry
    • Item # 4PDK3
    • Mfr. Model # 4PDK3
    • Replacement Gauge 2-3/4 In, Refrigeration and Air Conditioning, Color Red, Application Replacement Gauge,...More

    2-3/4 In Replacement Gauge, Blue, Dry
    • DAYTON
    • 2-3/4 In Replacement Gauge, Blue, Dry
    • Item # 4PDJ9
    • Mfr. Model # 4PDJ9
    • Replacement Gauge 2-3/4 In, Refrigeration and Air Conditioning, Color Blue, Application Replacement Gauge,...More

    2-3/4 In Replacement Gauge, Red,Dry
    • DAYTON
    • 2-3/4 In Replacement Gauge, Red, Dry
    • Item # 4PDJ8
    • Mfr. Model # 4PDJ8
    • Replacement Gauge 2-3/4 In, Refrigeration and Air Conditioning, Color Red, Application Replacement Gauge,...More

    2-3/4 In Gauge,Blue,Oil Filled
    • DAYTON
    • 2-3/4 In Gauge, Blue, Oil Filled
    • Item # 4PDK2
    • Mfr. Model # 4PDK2
    • Replacement Gauge 2-3/4 In, Refrigeration and Air Conditioning, Color Blue, Application Replacement Gauge,...More

    Charging Hose,72 In,Yellow,1/4 In SAE
    • DAYTON
    • Charging Hose, 72 In, Yellow, 1/4 In SAE
    • Item # 4PDG5
    • Mfr. Model # 4PDG5
    • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 1, Color Yellow,...More

    3-1/8 In Gauge,Blue,R410-A,Dry
    • DAYTON
    • 3-1/8 In Gauge, Blue, R410-A, Dry
    • Item # 4PDK6
    • Mfr. Model # 4PDK6
    • Replacement Gauge 3-1/8 In, Refrigeration and Air Conditioning, Color Blue, Application Replacement Gauge,...More

    3-1/8 In Gauge, Red,R410-A,Dry
    • DAYTON
    • 3-1/8 In Gauge, Red, R410-A, Dry
    • Item # 4PDK5
    • Mfr. Model # 4PDK5
    • Replacement Gauge 3-1/8 In, Refrigeration and Air Conditioning, Color Red, Application Replacement Gauge,...More

    Charging Hose 6 In Extension,Yellow
    • DAYTON
    • Charging Hose 6 In Extension, Yellow
    • Item # 4PDG3
    • Mfr. Model # 4PDG3
    • Hose Extension, Type Refrigeration and Air Conditioning, Length (In.) 6, Number of Hoses 1, Color Yellow,...More

    2-3/4 In Gauge, Red,Oil Filled
    • DAYTON
    • 2-3/4 In Gauge, Red, Oil Filled
    • Item # 4PDK1
    • Mfr. Model # 4PDK1
    • Replacement Gauge 2-3/4 In, Refrigeration and Air Conditioning, Color Red, Application Replacement Gauge,...More

    Gauge Boot, 3-1/8 In Gauges,PK 2
    • DAYTON
    • Gauge Boot, 3-1/8 In Gauges, PK 2
    • Item # 4PDJ7
    • Mfr. Model # 4PDJ7
    • Gauge Boot Set for 3-1/8 In Gauges, Refrigeration and Air Conditioning, Color Blue and Red, Application...More

    Charging Hose,72 In,Blue,1/4 In SAE
    • DAYTON
    • Charging Hose, 72 In, Blue, 1/4 In SAE
    • Item # 4PDG7
    • Mfr. Model # 4PDG7
    • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 1, Color Blue,...More

    Gauge Boot, 2-3/4 In Gauges,PK 2
    • DAYTON
    • Gauge Boot, 2-3/4 In Gauges, PK 2
    • Item # 4PDJ6
    • Mfr. Model # 4PDJ6
    • Gauge Boot Set for 2-3/4 In Gauges, Refrigeration and Air Conditioning, Color Blue and Red, Application...More

    Charging Hose,72 In, Red,1/4 In SAE
    • DAYTON
    • Charging Hose, 72 In, Red, 1/4 In SAE
    • Item # 4PDG6
    • Mfr. Model # 4PDG6
    • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 1, Color Red,...More

    Results per page: 16 | 32 | 48