Skip Content

Filter Results By

Applied Filters Clear All

Number of Hoses
Color
  • View MoreView Less
Connection Size
  • View MoreView Less
Angle
Working Pressure (PSI)
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Manifold Gauge Set Accessories

55 Results Found that Include 55 Products

Results per page: 16 | 32 | 48
Quick Coupler,Straight
  • YELLOW JACKET
  • Quick Coupler, StraightQuick Coupler,Straight
  • Item # 38D865
  • Mfr. Model # 19109
  • Quick Coupler, Type Straight, Connection Size 1/4 In., Working Pressure (PSI) 800, Burst Pressure (PSI) 4000,...More

Adapter,HVAC,1/4 in Female x 1/4 in Male
  • YELLOW JACKET
  • Adapter, HVAC, 1/4 in Female x 1/4 in MaleAdapter,HVAC,1/4 in Female x 1/4 in Male
  • Item # 29AU29
  • Mfr. Model # 93844
  • Item Adapter, Type HVAC, Color Gold, Connection Size 1/4 In. Female x 1/4 In. Male, Angle Straight, Working...More

Refrigeration Hose Set,Low-loss,60 In
  • YELLOW JACKET
  • Refrigeration Hose Set, Low-loss, 60 InRefrigeration Hose Set,Low-loss,60 In
  • Item # 12H942
  • Mfr. Model # 22985
  • Charging Hose Set, Type Refrigeration and Air Conditioning, Low-loss, Length (In.) 60, Number of Hoses 3,...More

Quick Coupler,90 Deg
  • YELLOW JACKET
  • Quick Coupler, 90 DegQuick Coupler,90 Deg
  • Item # 38D866
  • Mfr. Model # 19209
  • Quick Coupler, Type 90 Degrees , Connection Size 1/4 In., Angle 90 Degrees , Working Pressure (PSI) 800,...More

R-410A Adaptor Fitting
  • YELLOW JACKET
  • R-410A Adaptor FittingR-410A Adaptor Fitting
  • Item # 38D880
  • Mfr. Model # 19173
  • R-410A Adaptor Fitting, Type Refrigeration and Air Conditioning, Connection Size 5/16 In., Angle 45 Degrees ,...More

Charging Hose,Yellow,Blue,Red,60 In
  • YELLOW JACKET
  • Charging Hose, Yellow, Blue, Red, 60 InCharging Hose,Yellow,Blue,Red,60 In
  • Item # 10M805
  • Mfr. Model # 29985
  • Item Charging Hose Set, Type Refrigeration and Air Conditioning, Length (In.) 60, Number of Hoses 3, Color...More

Charging Hose,HVAC,9 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 9 in., 1/4 in FemaleCharging Hose,HVAC,9 in.,1/4 in Female
  • Item # 29AU35
  • Mfr. Model # 25980
  • Item Charging Hose, Type HVAC, Length (In.) 9, Number of Hoses 3, Color Red, Yellow, Blue Set, Connection...More

Gauge,3 1/8In,Low Side,Liquid Filled
Charging Hose,HVAC,36 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 36 in., 1/4 in FemaleCharging Hose,HVAC,36 in.,1/4 in Female
  • Item # 29AU30
  • Mfr. Model # 21983
  • Item Charging Hose, Type HVAC, Length (In.) 36, Number of Hoses 3, Color Red, Yellow, Blue Set, Connection...More

Gauge,3 1/8In,High Side,Liquid Filled
Charging Hose,HVAC,36 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 36 in., 1/4 in FemaleCharging Hose,HVAC,36 in.,1/4 in Female
  • Item # 29AU38
  • Mfr. Model # 29983
  • Item Charging Hose, Type HVAC, Length (In.) 36, Number of Hoses 3, Color Red, Yellow, Blue Set, Connection...More

Service Wrench Hex Key Adapter
Item 3 1/8 In Red Pressure Gauge
  • YELLOW JACKET
  • Item 3 1/8 In Red Pressure GaugeItem 3 1/8 In Red Pressure Gauge
  • Item # 2NXE1
  • Mfr. Model # 49137
  • Item 3 1/8 In Red Pressure Gauge, Type High Side, Color Red, Connection Size 1/8 In Pipe Thread, Working...More

Gauge,3 1/8 In,High Side
  • YELLOW JACKET
  • Gauge, 3 1/8 In, High SideGauge,3 1/8 In,High Side
  • Item # 10M828
  • Mfr. Model # 49133
  • Replacement Pressure Gauge 3 1/8 In., High Side, Color Red, Connection Size 1/8 In. MPT, For Use With R-22,...More

Charging Hose,HVAC,60 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 60 in., 1/4 in FemaleCharging Hose,HVAC,60 in.,1/4 in Female
  • Item # 29AU36
  • Mfr. Model # 25985
  • Item Charging Hose, Type HVAC, Length (In.) 60, Number of Hoses 3, Color Red, Yellow, Blue Set, Connection...More

Item 3 1/8 In Blue Compound Gauge
  • YELLOW JACKET
  • Item 3 1/8 In Blue Compound GaugeItem 3 1/8 In Blue Compound Gauge
  • Item # 2NXE2
  • Mfr. Model # 49138
  • Item 3 1/8 In Blue Compound Gauge, Type Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working...More

Adapter Hose Kit,Ball Valve
  • YELLOW JACKET
  • Adapter Hose Kit, Ball ValveAdapter Hose Kit,Ball Valve
  • Item # 38D867
  • Mfr. Model # 93842
  • Adapter Hose Kit, Type Ball Valve, Connection Size 1/4 In., Angle 45 Degrees, Working Pressure (PSI) 800,...More

Gauge,3 1/8 In,Low Side
  • YELLOW JACKET
  • Gauge, 3 1/8 In, Low SideGauge,3 1/8 In,Low Side
  • Item # 10M829
  • Mfr. Model # 49134
  • Replacement Pressure Gauge 3 1/8 In., Low Side, Color Blue, Connection Size 1/8 In. MPT, For Use With R-22,...More

3/8 In B Charging Hose,L 60 In,Yellow
  • YELLOW JACKET
  • 3/8 In B Charging Hose, L 60 In, Yellow3/8 In B Charging Hose,L 60 In,Yellow
  • Item # 1WLG9
  • Mfr. Model # 14560
  • Charging Hose, Refrigeration and Air Conditioning, Length 60 In, Number of Hoses 1, Color Yellow, Connection...More

Charging Hose Set,72 In
  • YELLOW JACKET
  • Charging Hose Set, 72 InCharging Hose Set,72 In
  • Item # 38D879
  • Mfr. Model # 29986
  • Charging Hose Set, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 3, Color...More

Item 2 1/2 In Blue Compound Gauge
  • YELLOW JACKET
  • Item 2 1/2 In Blue Compound GaugeItem 2 1/2 In Blue Compound Gauge
  • Item # 2NXD9
  • Mfr. Model # 49002
  • Item 2 1/2 In Blue Compound Gauge, Type Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working...More

Charging Hose,48 In,Yellow
  • YELLOW JACKET
  • Charging Hose, 48 In, YellowCharging Hose,48 In,Yellow
  • Item # 38D868
  • Mfr. Model # 21048
  • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 48, Number of Hoses 1, Color Yellow,...More

Charging Hose 1/4 In,Color Red,L 60 In
  • YELLOW JACKET
  • Charging Hose 1/4 In, Color Red, L 60 InCharging Hose 1/4 In,Color Red,L 60 In
  • Item # 1WLG7
  • Mfr. Model # 21660
  • Charging Hose, Refrigeration and Air Conditioning, Length 60 In, Number of Hoses 1, Color Red, Connection...More

Charging Hose,HVAC,36 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 36 in., 1/4 in FemaleCharging Hose,HVAC,36 in.,1/4 in Female
  • Item # 29AU31
  • Mfr. Model # 22983
  • Item Charging Hose, Type HVAC, Length (In.) 36, Number of Hoses 3, Color Red, Yellow, Blue Set, Connection...More

2 1/2 In Red Pressure Gauge
  • YELLOW JACKET
  • 2 1/2 In Red Pressure Gauge2 1/2 In Red Pressure Gauge
  • Item # 2NXD8
  • Mfr. Model # 49001
  • Item 2 1/2 In. Replacement Pressure Gauge, Type High Side, Length (In.) -, Number of Hoses -, Color Red,...More

Charging Hose 1/4 In,ColorYellow,L 60 In
  • YELLOW JACKET
  • Charging Hose 1/4 In, ColorYellow, L 60 InCharging Hose 1/4 In,ColorYellow,L 60 In
  • Item # 1WLG6
  • Mfr. Model # 21060
  • Charging Hose, Refrigeration and Air Conditioning, Length 60 In, Number of Hoses 1, Color Yellow, Connection...More

Adapter,HVAC,1/4 in Female x 1/4 in Male
  • YELLOW JACKET
  • Adapter, HVAC, 1/4 in Female x 1/4 in MaleAdapter,HVAC,1/4 in Female x 1/4 in Male
  • Item # 29AU28
  • Mfr. Model # 93843
  • Item Adapter, Type HVAC, Connection Size 1/4 In. Female x 1/4 In. Male, Angle 0 Degrees , Working Pressure...More

Charging Hose Set,72 In
  • YELLOW JACKET
  • Charging Hose Set, 72 InCharging Hose Set,72 In
  • Item # 38D877
  • Mfr. Model # 22986
  • Charging Hose Set, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 3, Color...More

Item Gauge Boots For 3 1/8 In Gauges
Charging Hose Set,48 In
  • YELLOW JACKET
  • Charging Hose Set, 48 InCharging Hose Set,48 In
  • Item # 38D876
  • Mfr. Model # 22984
  • Charging Hose Set, Type Refrigeration and Air Conditioning, Length (In.) 48, Number of Hoses 3, Color...More

Charging Hose Set,72 In
  • YELLOW JACKET
  • Charging Hose Set, 72 InCharging Hose Set,72 In
  • Item # 38D875
  • Mfr. Model # 21986
  • Charging Hose Set, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 3, Color...More

Charging Hose Set 1/4 In,3 Hoses,L 60 In
  • YELLOW JACKET
  • Charging Hose Set 1/4 In, 3 Hoses, L 60 InCharging Hose Set 1/4 In,3 Hoses,L 60 In
  • Item # 1WLH1
  • Mfr. Model # 21985
  • Charging Hose Set, Refrigeration and Air Conditioning, Length 60 In, Number of Hoses 3, Color...More

Results per page: 16 | 32 | 48