Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
Head Weight
  • View MoreView Less
Head Material
  • View MoreView Less
Overall Length
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Mallets & Dead Blow Hammers

47 Results Found that Include 100 Products 

Results per page: 16 | 32 | 48
  • ARMSTRONG
  • Brass Hammer
  • Multiple product options available

  • PROTO
  • Dead Blow Hammer
  • Multiple product options available

  • ARMSTRONG INDUSTRIAL HAND TOOLS
  • Dead Blow Hammer
  • Multiple product options available

Rubber Mallet,32 Oz,Hickory
  • ARMSTRONG
  • Rubber Mallet, 32 Oz, Hickory
  • Item # 3KTP1
  • Mfr. Model # 69-490
  • Rubber Mallet, Head Weight 32 Oz, Head Weight 2 Lb, Overall Length 3 3/4 In, Face Dia 2 3/4 In, Head Length 3...More

Dead Blow Hammer,14 oz.
  • STANLEY
  • Dead Blow Hammer, 14 oz.
  • Item # 8APF0
  • Mfr. Model # 57-541
  • Dead Blow Hammer, Soft-Face, Head Weight 14 oz., Overall Length 10-1/2 In., Face Diameter 1-1/4 In., Head...More

  • ARMSTRONG INDUSTRIAL HAND TOOLS
  • Slimline Deadblow Hammer
  • Multiple product options available

  • VAUGHAN
  • Mallet
  • Multiple product options available

Mallet,Fiberglass,1 lb.,13 in OAL
  • NUPLA
  • Mallet, Fiberglass, 1 lb., 13 in OAL
  • Item # 22VC02
  • Mfr. Model # 75-13-121
  • Mallet, Head Weight 1 lb., Overall Length 13 In., Face Diameter 2-1/2 In., Head Length 3 In., Fiberglass...More

  • CRAFTSMAN
  • Hammer
  • Multiple product options available

  • WESTWARD
  • Dead Blow Hammer
  • Multiple product options available

  • CRAFTSMAN
  • Dead Blow Hammer
  • Multiple product options available

Beechwood Mallet,4 1/2 In
  • FOOTPRINT TOOLS
  • Beechwood Mallet, 4 1/2 In
  • Item # 3KYH9
  • Mfr. Model # 540049
  • Beechwood Mallet, Hardwood, Overall Length 13 In, Head Length 4 1/2 In, Beechwood Handle, Head Material...More

Rubber Mallet,12 oz,13-1/2 In
  • PROTO
  • Rubber Mallet, 12 oz, 13-1/2 In
  • Item # 36M940
  • Mfr. Model # J1368
  • Rubber Mallet, Head Weight 12 oz., Overall Length 13-1/2 In., Face Diameter 2-1/4 In., Head Length 4 In.,...More

  • WESTWARD
  • Mallet
  • Multiple product options available

Replaceable Face Mallet Set
Engineers Hammer,4 lb.,15 In L,Hickory
  • COUNCIL TOOL
  • Engineers Hammer, 4 lb., 15 In L, Hickory
  • Item # 9CK79
  • Mfr. Model # PR40
  • Engineers Hammer, Head Weight 4 lb., Overall Length 15 In., Head Length 4-3/4 In., Head Width 2 In., Hickory...More

Deadblow Hammer,3 Lb,Fiberglass
  • ARMSTRONG INDUSTRIAL HAND TOOLS
  • Deadblow Hammer, 3 Lb, Fiberglass
  • Item # 3KTL4
  • Mfr. Model # 69-505
  • Powerdrive Deadblow Hammer, Head Weight 48 Oz, Head Weight 3 Lb, Overall Length 13 3/4 In, Face Dia 2 1/2 In,...More

Dead Blow Hammer,4 lb,14 In L,Aluminum
  • VAUGHAN
  • Dead Blow Hammer, 4 lb, 14 In L, Aluminum
  • Item # 16W198
  • Mfr. Model # DB250
  • Dead Blow Hammer, Head Weight 4 lb., Overall Length 14 In., Face Diameter 2-1/2 In., Head Length 6-1/2 In.,...More

  • HALDER SUPERCRAFT
  • Replaceable Tip Mallet
  • Multiple product options available

Deep Throat Deadblow Hammer,32 Oz,Steel
  • ARMSTRONG INDUSTRIAL HAND TOOLS
  • Deep Throat Deadblow Hammer, 32 Oz, Steel
  • Item # 3KTV7
  • Mfr. Model # 69-547
  • Deep Throat Deadblow Hammer, Head Weight 32 Oz, Head Weight 2 Lb, Overall Length 12 7/8 In, Face Dia 1 3/4...More

  • AMERICAN HAMMER
  • Dead Blow Hammer
  • Multiple product options available

Dead Blow Hammer,1 lb.,12-1/2 in OAL
  • NUPLA
  • Dead Blow Hammer, 1 lb., 12-1/2 in OAL
  • Item # 22VC12
  • Mfr. Model # 75-10-065
  • Dead Blow Hammer, Head Weight 1 lb., Overall Length 12-1/2 in., Face Diameter 1-9/16 in., Head Length...More

Dead Blow Hammer,1 Lb,Nonsparking
  • THOR
  • Dead Blow Hammer
  • Multiple product options available

  • THOR
  • Mallet
  • Multiple product options available

Mallet,24 oz.,Ergonomic Rubber Grip
  • SECURAL
  • Mallet, 24 oz., Ergonomic Rubber Grip
  • Item # 32ZU27
  • Mfr. Model # 3380.04
  • Mallet, Non-Rebound, Rectangular Soft Faced Mallet, Head Weight 24 oz., Overall Length 11-49/64 In., Face...More

Mallet,8 oz.,Wood,Non-Sparking
  • BASEPLEX
  • Mallet, 8 oz., Wood, Non-Sparking
  • Item # 32ZU13
  • Mfr. Model # 3968025
  • Mallet, Non-Sparking, Non-Magnetic, Replaceable Soft Faced Mallet, Head Weight 8 oz., Overall Length 10-5/8...More

Nail Puller Multi-Tool,11-in-1,Red/Black
  • CRESCENT
  • Nail Puller Multi-Tool, 11-in-1, Red/Black
  • Item # 36M824
  • Mfr. Model # CMT1000
  • Nail Puller Multi-Tool, Overall Length 11-13/32 In., Overall Width 6-13/16 In., Thickness 3/4 In., Forged...More

Mallet,8 oz.,Wood,Non-Sparking,Plastic
  • BASEPLEX
  • Mallet, 8 oz., Wood, Non-Sparking, Plastic
  • Item # 32ZU05
  • Mfr. Model # 3906025
  • Mallet, Non-Sparking, Non-Magnetic, Replaceable Soft Faced Mallet, Head Weight 8 oz., Overall Length 10-5/8...More

Results per page: 16 | 32 | 48