Skip Content

Filter Results By

Applied Filters Clear All

MAKITA

37 Results Found that Include 134 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MAKITA
  • MAKITA Cordless Drills MAKITA Cordless Drills
  • Multiple product options available

    Makita offers standard features, such as keyless chuck, adjustable clutch, and built-in LED lights. 12V tools feature a 60-min. charge time so you can get back up and...More

3/8" Cordless Impact Wrench Kit, Voltage 12.0 Li-Ion,&
  • MAKITA
  • 3/8" Cordless Impact Wrench Kit, Voltage 12.0 Li-Ion, Battery Included 12.0 Volt Cordless Impact Wrench
  • Item # 13P061
  • Mfr. Model # WT01W
  • Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 12.0, Drive Size 3/8 In.,...More

Cordless Vacuum,0.65 qt,18V
  • Cordless Vacuum, 0.65 qt, 18V Cordless Vacuum,0.65 qt,18V
  • Item # 14F055
  • Mfr. Model # XLC02RB1W
  • Cordless Vacuum, Voltage 18VDC, Bag Type Cloth, Series Industrial, Length 18-3/4 In., Tank Size 0.65 qt., Net...More

  • MAKITA
  • 18.0 Volt Cordless Reciprocating Saw 18.0 Volt Cordless Reciprocating Saw
  • Multiple product options available

    Cordless Reciprocating Saw, Battery Type: Li-Ion, Voltage: 18.0 and Varies by: Battery Included/Bare Tool, Cutting Action, Length of Stroke, No Load Strokes/Minute, Shoe...More

Cordless Impact Driver Kit,14.4V,1/4 In.
  • MAKITA
  • Cordless Impact Driver Kit, 14.4V, 1/4 In. Cordless Impact Driver Kit,14.4V,1/4 In.
  • Item # 20JX63
  • Mfr. Model # BTD130FW
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 14.4, Drive Size 1/4 In.,...More

  • MAKITA
  • 18.0 Volt Cordless Circular Saw 18.0 Volt Cordless Circular Saw
  • Multiple product options available

    Cordless Circular Saw, Battery Included/Bare Tool Bare Tool (No Battery), Voltage 18.0, Arbor Hole 5/8", Battery Included No, Battery Type Li-Ion and Includes Tool Only;...More

Cordless Impact Driver Kit, 12V, 1/4 In.
  • MAKITA
  • Cordless Impact Driver Kit, 12V, 1/4 In. 12.0 Volt Cordless Impact Driver
  • Item # 4NNL1
  • Mfr. Model # DT01W
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 12.0, Drive Size 1/4 In....More

  • MAKITA
  • 18.0 Volt Cordless Impact Driver 18.0 Volt Cordless Impact Driver
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration Straight, Voltage 18.0, Drive Size 1/4 In., Battery Type Li-Ion. Varies by: Brushless Motor, No Load RPM, Blows per Minute,...More

Cordless RA Drill Kit,18V,3/8 in.
  • MAKITA
  • Cordless RA Drill Kit, 18V, 3/8 in. 18.0 Voltage Li-Ion Cordless Right Angle Drill Kit
  • Item # 4NNJ8
  • Mfr. Model # XAD01
  • Cordless Right Angle Drill Kit, Battery Included, Voltage 18.0, Chuck Size 3/8 In., 0 to 1800 No Load RPM,...More

Cordless Drill/Driver Kit,7.2V,1/4 In.
  • MAKITA
  • Cordless Drill/Driver Kit, 7.2V, 1/4 In. Cordless Drill/Driver Kit,7.2V,1/4 In.
  • Item # 4NNL2
  • Mfr. Model # DF010DSE
  • Cordless Drill/Driver Kit, Battery Included / Bare Tool Battery Included, Voltage 7.2, Chuck Size 1/4 In., No...More

Cordless Jigsaw Kit, Voltage 18.0 Li-Ion, Battery Included
Cordless Random Orbit Sander Kit,18V
  • MAKITA
  • Cordless Random Orbit Sander Kit, 18V Cordless Random Orbit Sander Kit,18V
  • Item # 40K958
  • Mfr. Model # XOB01
  • Cordless Random Orbit Sander Kit, Voltage 18.0, Size 5 In., Max. Wheel Dia. 5 In., No Load RPM 7000, 9500,...More

Cordless Die Grinder Kit,18V,1/4 In.
  • MAKITA
  • Cordless Die Grinder Kit, 18V, 1/4 In. Cordless Die Grinder Kit,18V,1/4 In.
  • Item # 6MRR0
  • Mfr. Model # XDG01
  • Cordless Die Grinder Kit, Battery Included, Voltage 18.0, 25,000 No Load RPM, Battery Included (2) 4NNN2,...More

Cordless Right Angle Drill, 12V, 3/8 in.
  • MAKITA
  • Cordless Right Angle Drill, 12V, 3/8 in. Cordless Right Angle Drill, 12V, 3/8 in.
  • Item # 20UJ19
  • Mfr. Model # AD02W
  • Cordless Right Angle Drill, Battery Included, Voltage 12.0, Chuck Size 3/8 In., 0 to 800 No Load RPM, Max....More

Cordless Circular Saw Kit,12V
  • MAKITA
  • Cordless Circular Saw Kit, 12V 12.0 Volt Cordless Circular Saw
  • Item # 6CFC5
  • Mfr. Model # SH01W
  • Cordless Circular Saw Kit, Battery Included / Bare Tool Battery Included, Voltage 12.0, Blade Dia. 3-3/8 In.,...More

Cordless Shear Kit,18.0VDC,0-2800 spm
  • MAKITA
  • Cordless Shear Kit, 18.0VDC, 0-2800 spm Cordless Shear Kit,18.0VDC,0-2800 spm
  • Item # 4NNK6
  • Mfr. Model # XSJ01
  • Cordless Shear Kit, Battery Included, Voltage 18.0, Steel Capacity 18 ga., Stainless Steel Capacity 20 ga.,...More

Cordless Sheet Metal Nibbler Kit,18V
  • MAKITA
  • Cordless Sheet Metal Nibbler Kit, 18V Cordless Sheet Metal Nibbler Kit,18V
  • Item # 45L121
  • Mfr. Model # XNJ01
  • Cordless Sheet Metal Nibbler Kit, Battery Included, Voltage 18.0, Steel Capacity 16 ga., Stainless Steel...More

Cordless Circular Saw Kit,7-1/4 in. dia.
  • MAKITA
  • Cordless Circular Saw Kit, 7-1/4 in. dia. Cordless Circular Saw Kit,7-1/4 in. dia.
  • Item # 31HJ91
  • Mfr. Model # XSH01X
  • Cordless Circular Saw Kit, Battery Included / Bare Tool Battery Included, Voltage 36.0, Blade Dia. 7-1/4 In.,...More

Cordless Autofeed Screwdriver Kit,3A/hr.
  • MAKITA
  • Cordless Autofeed Screwdriver Kit, 3A/hr. 18.0 Volt Cordless Autofeed Screwdriver
  • Item # 14F056
  • Mfr. Model # XRF01
  • Cordless Autofeed Screwdriver Kit, Battery Included / Bare Tool Battery Included, Voltage 18.0, Chuck Size...More

Cordless Imp Wrench Kit,3/8in.,18V Bat
  • MAKITA
  • Cordless Imp Wrench Kit, 3/8in., 18V Bat 18.0 Volt Cordless Impact Wrench
  • Item # 41NA80
  • Mfr. Model # XLT02/BL1840
  • Cordless Impact Wrench Kit, Battery Included, Drive Configuration Right Angle, Voltage 18.0, Drive Size 3/8...More

Cordless Sheet Metal Nibbler,18V
  • MAKITA
  • Cordless Sheet Metal Nibbler, 18V Cordless Sheet Metal Nibbler,18V
  • Item # 45L122
  • Mfr. Model # XNJ01Z
  • Cordless Sheet Metal Nibbler, Bare Tool (No Battery), Voltage 18.0, Steel Capacity 16 ga., Stainless Steel...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More