Skip Content

Filter Results By

Item
Power
Diopter
Focal Distance
Lens Dia.
Brand
Price
Shop By
Ratings

Magnifiers

120 Results Found that Include 120 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Linen Tester, 6x, Metal case
  • WESTWARD
  • Linen Tester, 6x, Metal case Linen Tester, 6x, Metal case
  • Item # 11W405
  • Mfr. Model # 11W405
  • Linen Tester, Power 6X, Diopter 24D, Focal Distance 2 In, Lens Dia. 1.25 In, Glass Lens, Metal Case, Features...More

Magnifier, Power Rating 2x,3 In Dia.
Hand Held LED Magnifier,10x
  • ESCHENBACH OPTIK GMBH
  • Hand Held LED Magnifier, 10x Hand Held LED Magnifier,10x
  • Item # 3DUV7
  • Mfr. Model # 1511-10
  • Hand Held LED Magnifier, Power 10x, Diopters 38D, Focal Distance 1.05 In, Lens Dia 35 mm, Lens Aspheric...More

Pocket Magnifier,27mm,4X
Magnifier,Packette,5x
Magnifier,10x,Lighted Coddington
Bifocal Magnifier,3x,3in Lens Dia.
Page Magnifier,2x,11-3/4in Lens Dia.
Magnifier,Compact,2x
  • BAUSCH & LOMB
  • Magnifier, Compact, 2x Magnifier,Compact,2x
  • Item # 3H435
  • Mfr. Model # 81-90-08
  • Lighted Compact Magnifier, Power Rating 2X, Focal Distance 5 Inches, 2 x 2 Inches Square Lens, With 2 AA...More

Magnifier,Visor,3 Lens
  • BAUSCH & LOMB
  • Magnifier, Visor, 3 Lens Magnifier,Visor,3 Lens
  • Item # 5AY18
  • Mfr. Model # 814200
  • Magnifier Visor, Power 1.8X, 2.2X, 2.6X, Diopters 7.2 (12 In Focal Length), 8.8 (8 In Focul Length), 10.4 (6...More

Magnifier,20X,Coddington
  • BAUSCH & LOMB
  • Magnifier, 20X, Coddington Magnifier,20X,Coddington
  • Item # 3H429
  • Mfr. Model # 81-61-41
  • Coddington Magnifier, Power Rating 20X, Diopters 80D, Focal Distance 0.5 Inch, Lens Diameter 12.5...More

Magnifier,30mm,5X - 20X
  • WESTWARD
  • Magnifier, 30mm, 5X - 20X Magnifier,30mm,5X - 20X
  • Item # 5RCD2
  • Mfr. Model # 5RCD2
  • Magnifier, Power 5x to 20x, Diopter 20 - 80, Focal Distance 2.0 to 0.5 In., Lens Dia. (mm) 30, 3 Lens,...More

Bifocal Magnifier,3x,3in Lens Dia.
Magnifier,Pocket,4x
  • BAUSCH & LOMB
  • Magnifier, Pocket, 4x Magnifier,Pocket,4x
  • Item # 3G981
  • Mfr. Model # 81-23-64
  • Folding Pocket Magnifier, Power 4X , Diopter 16 to 36, Focal Distance 2.5 to 1.1 In., Lens Dia. 23.0mm (2),...More

MAGNIFIER HNDSFR 3.5X DIOPTER OPTI
Magnifier, 10x, Triplet
  • WESTWARD
  • Magnifier, 10x, Triplet Magnifier, 10x, Triplet
  • Item # 11W392
  • Mfr. Model # 11W392
  • Hastings Triplet Magnifier, Power 10X, Diopter 40D, Focal Distance 1 In., Lens Dia. 0.75 In., Glass Lens,...More

Illuminated Pocket Magnifier,2x,LED
  • WESTWARD
  • Illuminated Pocket Magnifier, 2x, LED Illuminated Pocket Magnifier,2x,LED
  • Item # 11W398
  • Mfr. Model # 11W398
  • Illuminated Pocket Magnifier LED, Power 2X, Diopter 8D, Focal Distance 10 In, Lens Dia. 1.55 In x 1.75 In,...More

Magnifier,5x-20x
  • BAUSCH & LOMB
  • Magnifier, 5x-20x Magnifier,5x-20x
  • Item # 3G983
  • Mfr. Model # 81-23-67
  • Folding Pocket Magnifier, Power 5X to 20X, Diopter 19D to 85D, Focal Distance 2.0 to 1.0 In., Lens Dia. 21mm,...More

Magnifier,Aspheric,2X,5 In Dia
Magnifier,Aspheric,2x
  • BAUSCH & LOMB
  • Magnifier, Aspheric, 2x Magnifier,Aspheric,2x
  • Item # 3G991
  • Mfr. Model # 81-33-76
  • Aspheric Magnifier, Power Rating 2X, Type Rectangular, Diopters 8D, Focal Distance 5 Inches, Lens Diameter 2...More

Magnifier w/LED Light,25mm,4X - 9X
Fold-Up Magnifier,Lighted,10.0X
Aspheric Magnifier,5X,Acrylic
  • WESTWARD
  • Aspheric Magnifier, 5X, Acrylic Aspheric Magnifier,5X,Acrylic
  • Item # 35YV40
  • Mfr. Model # 35YV40
  • Aspheric Magnifier, Power 5X, Diopter 15.9, Focal Distance 2.47 In., Lens Dia. 1.94 In., Acrylic Aspheric...More

Magnifier,Pocket,40x
Illuminated Stand Magnifier,3x,Aspheric
Linen Tester, 5x
  • WESTWARD
  • Linen Tester, 5x Linen Tester, 5x
  • Item # 11W403
  • Mfr. Model # 11W403
  • Linen Tester, Power 5X, Diopter 20D, Focal Distance 2.46 In, Lens Dia. 1 In, PMMA Lens, ABS Case, Features...More

Pocket Magnifier,27mm,3X - 7X
Magnifier, 20x, Triplet
  • WESTWARD
  • Magnifier, 20x, Triplet Magnifier, 20x, Triplet
  • Item # 11W393
  • Mfr. Model # 11W393
  • Hastings Triplet Magnifier, Power 20X, Diopter 80D, Focal Distance 0.5 In., Lens Dia. 0.75 In., Glass Lens,...More

Linen Tester, 7.5x
  • WESTWARD
  • Linen Tester, 7.5x Linen Tester, 7.5x
  • Item # 11W404
  • Mfr. Model # 11W404
  • Linen Tester, Power 7.5X, Diopter 30D, Focal Distance 1.4 In, Lens Dia. 0.875 In, PMMA Lens, ABS Case,...More

Magnifier,Stand,8x,with linear scale
Magnifier w/LED Light,25mm,3X - 7X
Packette Magnifier, 3x
  • WESTWARD
  • Packette Magnifier, 3x Packette Magnifier, 3x
  • Item # 11W397
  • Mfr. Model # 11W397
  • Packette Magnifier, Power 3X, Diopter 12D, Focal Distance 5 In, Lens Dia. 1.5 In, PMMA Lens, ABS Case,...More

Results per page:  16 | 32 | 48

Pick up a precision magnifier from Grainger to help examine small objects or read small type more easily. A magnifying glass with a handle can help when reading documents and books. An aspheric magnifier helps reduce aberration caused by lens curvature, offering you a less distorted image. Use Coddington magnifiers to help perform close-up work at high magnification. Compact and packette magnifiers can fit easily into your pocket, purse or briefcase, and illuminated magnifiers light up to help magnify the item you’re looking at. Rely on Grainger for high-quality magnifier options.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More