Skip Content

Filter Results By

Applied Filters Clear All

Magnets and Magnetic Strips

27 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rare Earth Magnet Material,Sintered
Rare Earth Magnet Material,36.85lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 36.85lb. Rare Earth Magnet Material,36.85lb.
  • Item # 38VC10
  • Mfr. Model # CMP101812P2N42
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 36.85 lb.,...More

Ring Magnet,Ceramic,19 lb.
  • MAG-MATE
  • Ring Magnet, Ceramic, 19 lb. Ring Magnet,Ceramic,19 lb.
  • Item # 31LU10
  • Mfr. Model # 710006
  • Ring Magnet, Material Ceramic 8, Max. Pull 19 lb., Overall Height 19/32 In., Diameter 2-13/16 In., Hole Dia....More

Magnet with Zip Tie Holder,14 lb. Pull
Magnet with Cable Holder,14 lb. Pull
Ring Magnet,Ceramic,7 lb.
  • MAG-MATE
  • Ring Magnet, Ceramic, 7 lb. Ring Magnet,Ceramic,7 lb.
  • Item # 31LU09
  • Mfr. Model # F1405
  • Ring Magnet, Material Ceramic 8, Max. Pull 7 lb., Overall Height 1/4 In., Diameter 1-23/32 In., Hole Dia....More

Block Magnet,Ceramic,30 lb.
  • MAG-MATE
  • Block Magnet, Ceramic, 30 lb. Block Magnet,Ceramic,30 lb.
  • Item # 31LU18
  • Mfr. Model # 1X2X2C8
  • Block Magnet, Material Ceramic 8, Max. Pull 30 lb., Thickness 1 In., Overall Length 2 In., Overall Width 2...More

Rare Earth Magnet Material,24 lb.
Rare Earth Magnet Material,17.15 lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 17.15 lb. Rare Earth Magnet Material,17.15 lb.
  • Item # 38VC09
  • Mfr. Model # CMP7512CSP2N42
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 17.15 lb.,...More

Rare Earth Magnet Material,36.85 lb.
Rare Earth Magnet Material,14.60 lb.
Cup Magnet,Ceramic,838 lb.
  • MAG-MATE
  • Cup Magnet, Ceramic, 838 lb. Cup Magnet,Ceramic,838 lb.
  • Item # 31LV13
  • Mfr. Model # MX2000ADH
  • Cup Magnet, Material Ceramic 8, Max. Pull 38 lb., Overall Height 21/64 In., Diameter 2-1/32 In., Casing...More

Print Holder Magnet,7 lb. Pull
  • MAG-MATE
  • Print Holder Magnet, 7 lb. Pull Print Holder Magnet,7 lb. Pull
  • Item # 49L992
  • Mfr. Model # PHMX1000
  • Print Holder Magnet, Material Ceramic, Max. Pull 7 lb., Thickness 3/16 In., Overall Length 1-1/4 In., Overall...More

Block Magnet,Neodymium,3/4 in.
  • MAG-MATE
  • Block Magnet, Neodymium, 3/4 in. Block Magnet
  • Item # 31LU65
  • Mfr. Model # NE342575NP35
  • Block Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 12 lb., Thickness 0.34...More

Rectangular Fixture Magnet,28 lb. Pull
  • MAG-MATE
  • Rectangular Fixture Magnet, 28 lb. Pull Rectangular Fixture Magnet
  • Item # 49M055
  • Mfr. Model # MX0477
  • Rectangular Fixture Magnet, Material Rare Earth Magnet, Max. Pull 28 lb., Thickness 3/16 In., Overall Length...More

Cup Magnet,Ceramic,814 lb.
  • MAG-MATE
  • Cup Magnet, Ceramic, 814 lb. Cup Magnet,Ceramic,814 lb.
  • Item # 31LV11
  • Mfr. Model # MX1000ADH
  • Cup Magnet, Material Ceramic 8, Max. Pull 14 lb., Overall Height 13/64 In., Diameter 1-15/64 In., Casing...More

Rare Earth Magnet Material,180 deg.F
Rare Earth Magnet Material,19 lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 19 lb. Rare Earth Magnet Material,19 lb.
  • Item # 38VC16
  • Mfr. Model # CMP010510P1N42
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 19 lb.,...More

Magnet with Clip,14 lb. Pull
  • MAG-MATE
  • Magnet with Clip, 14 lb. Pull Magnet with Clip
  • Item # 49M011
  • Mfr. Model # MX1000ZP01
  • Magnet with Clip, Material Ceramic Magnet, Max. Pull 14 lb., Thickness 0.188 In., Overall Length 1-1/8 In.,...More

Brass Shielded Magnet,1/4 in.
  • MAG-MATE
  • Brass Shielded Magnet, 1/4 in. Brass Shielded Magnet
  • Item # 31LU90
  • Mfr. Model # ABS1825
  • Brass Shielded Magnet, Material Alnico 5, Max. Pull 0.05 lb., Overall Length 1/4 In., Diameter 3/16 In.,...More

Cup Magnet,Ceramic,822 lb.
  • MAG-MATE
  • Cup Magnet, Ceramic, 822 lb. Cup Magnet,Ceramic,822 lb.
  • Item # 31LV12
  • Mfr. Model # MX1500ADH
  • Cup Magnet, Material Ceramic 8, Max. Pull 22 lb., Overall Height 5/16 In., Diameter 1-13/32 In., Casing...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More