Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Magnets and Magnetic Strips

5 Results Found that Include 5 Products 

 |  Results per page: 16 | 32 | 48

    Alnico 5 Bar Magnet, 0.3 lb. Pull, PK 2

    GRAINGER APPROVED VENDOR

    Grainger Item # 6XY73 | Mfr. Model # 6XY73

    Catalog Page # 3315 (PDF)

    Bar Magnet, Material Alnico 5, Max. Pull 0.3 lb., Thickness 0.593 In., Overall Length 2 In., Overall Width...More

    Magnetic Strip, 50 ft. L, 1/2 In W

    GRAINGER APPROVED VENDOR

    Grainger Item # 3ZDU1 | Mfr. Model # 3ZDU1

    Catalog Page # 2549 (PDF)

    Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 6 lb., Length 50 ft., Width 1/2 In.,...More

    Disc Magnet, Samarium Cobalt, 8 lb. Pull

    GRAINGER APPROVED VENDOR

    Grainger Item # 6YA27 | Mfr. Model # 6YA27

    Catalog Page # 3316 (PDF)

    Disc Magnet, Material Sintered Samarium Cobalt, Max. Pull 8 lb., Thickness 0.285 In., Diameter 3/4 In.,...More

    North Magnet, Neodymium, 2.5 lb. Pull, PK 8

    GRAINGER APPROVED VENDOR

    Grainger Item # 10E764 | Mfr. Model # 10E764

    Catalog Page # 3316 (PDF)

    North Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 2.5 lb., Thickness 0.063 In., Diameter 1/2...More

    Ring Magnet, Bonded Neodymium, 2 lb. Pull

    GRAINGER APPROVED VENDOR

    Grainger Item # 6YA61 | Mfr. Model # 6YA61

    Catalog Page # NA

    Ring Magnet, Material Bonded Neodymium, Max. Pull 2 lb., Thickness 0.197 In., Diameter 1-2/11 In., Hole Dia....More

     |  Results per page: 16 | 32 | 48
      loader image