Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Magnets and Magnetic Strips

12 Results Found that Include 31 Products 

 |  Results per page: 16 | 32 | 48

    Encased Round Base Magnet

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Magnetic Strip, 10 ft. L, 1/2 In W

    GRAINGER APPROVED VENDOR

    Grainger Item # 6YA17 | Mfr. Model # 6YA17

    Catalog Page # 3315 (PDF)

    Magnetic Strip, Nonmagnetic Side Indoor Adhesive, Max. Pull 6 lb., Length 10 ft., Width 1/2 In., Thickness...More

    Disc Magnet

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Alnico 5 Shallow Pot Magnet, 7 lb. Pull

    GRAINGER APPROVED VENDOR

    Grainger Item # 6XY93 | Mfr. Model # 6XY93

    Catalog Page # 3316 (PDF)

    Shallow Pot Magnet, Material Alnico 5, Max. Pull 7 lb., Thickness 0.313 In., Diameter 3/4 In., Hole Dia. 1/7...More

    Channel Magnet, 25 lb. Pull

    GRAINGER APPROVED VENDOR

    Grainger Item # 3DYC1 | Mfr. Model # 3DYC1

    Catalog Page # 3316 (PDF)

    Encased Channel Magnet, Material Ceramic, Max. Pull 25 lb., Thickness 0.5 In., Overall Length 2-7/10 In.,...More

    Alnico 5 Horseshoe Magnet, 2 lb. Pull

    GRAINGER APPROVED VENDOR

    Grainger Item # 6XY47 | Mfr. Model # 6XY47

    Catalog Page # 3316 (PDF)

    Horseshoe Magnet, Material Alnico 5, Max. Pull 2 lb., Thickness 0.975 In., Overall Length 1/3 In., Overall...More

    Round Magnet with Handle

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Rod Magnet

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Button Magnet

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Ring Magnet, 9.8 lb. Pull

    GRAINGER APPROVED VENDOR

    Grainger Item # 10E797 | Mfr. Model # 10E797

    Catalog Page # 3316 (PDF)

    Ring Magnet, Material Ceramic 5, Max. Pull 9.8 lb., Thickness 0.406 In., Diameter 4-1/2 In., Hole Dia. 1-3/4...More

    Lifting Retrieving Magnet, 18 lb. Pull

    GRAINGER APPROVED VENDOR

    Grainger Item # 9CFA2 | Mfr. Model # 7204

    Catalog Page # NA

    Lifting and Retrieving Magnet, Material Ceramic, Max. Pull 18 lb., Thickness 0.75 In., Overall Length 1-3/4...More

    Latch and Holding Magnet, 10 lb. Pull

    GRAINGER APPROVED VENDOR

    Grainger Item # 10E830 | Mfr. Model # 10E830

    Catalog Page # 3315 (PDF)

    Encased Latch and Holding Magnet, Material Ceramic, Max. Pull 10 lb., Thickness 0.437 In., Overall Length...More

     |  Results per page: 16 | 32 | 48
      loader image