Skip Content

Filter Results By

Applied Filters Clear All

Magnets and Magnetic Strips

236 Results Found that Include 431 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rare Earth Magnet Material,17 lb.
Disc Magnet,Neodymium,1.4 lb. Pull
  • STORCH PRODUCTS
  • Disc Magnet, Neodymium, 1.4 lb. Pull Disc Magnet,Neodymium,1.4 lb. Pull
  • Item # 35KA92
  • Mfr. Model # B002-0187-035N
  • Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 1.4 lb., Thickness 0.250 In.,...More

Adhesive Mag Strip, 15 Ft. L, 1/2 In W
Rare Earth Magnet Material,17.15 lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 17.15 lb. Rare Earth Magnet Material,17.15 lb.
  • Item # 38VC09
  • Mfr. Model # CMP7512CSP2N42
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 17.15 lb.,...More

Magnet with Zip Tie Holder,14 lb. Pull
Cup Magnet,Ceramic,38 lb.
  • MAG-MATE
  • Cup Magnet, Ceramic, 38 lb. Cup Magnet,Ceramic,38 lb.
  • Item # 36TV15
  • Mfr. Model # MX2000H
  • Cup Magnet, Material Ceramic, Max. Pull 38 lb., Overall Length 2-1/32 In., Overall Width 2-1/32 In., Overall...More

Magnetic Strip,4in. L x 1in. W,PK10
Rare Earth Magnet Material,43.5 lb.
Shallow Pot Magnet,Ceramic,50 lb. Pull
Rare Earth Magnet Material,41.44 lb.
Magnetic Strip,Indoor/Outdoor,10 ft.
Magnetic Strip,6 lb.,50 ft.
  • MAG-MATE
  • Magnetic Strip, 6 lb., 50 ft. Magnetic Strip,6 lb.,50 ft.
  • Item # 36TV11
  • Mfr. Model # MRA060X0100X050
  • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 6 lb., Length 50 ft., Width 1 In.,...More

Magnetic Strip,8 lb.,50 ft.
  • MAG-MATE
  • Magnetic Strip, 8 lb., 50 ft. Magnetic Strip,8 lb.,50 ft.
  • Item # 36TV13
  • Mfr. Model # MRA120X0100X050
  • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 8 lb., Length 50 ft., Width 1 In.,...More

Print Holder Magnet,7 lb. Pull
  • MAG-MATE
  • Print Holder Magnet, 7 lb. Pull Print Holder Magnet,7 lb. Pull
  • Item # 49L992
  • Mfr. Model # PHMX1000
  • Print Holder Magnet, Material Ceramic, Max. Pull 7 lb., Thickness 3/16 In., Overall Length 1-1/4 In., Overall...More

Magnetic Strip,6 lb.,100 ft.
  • MAG-MATE
  • Magnetic Strip, 6 lb., 100 ft. Magnetic Strip,6 lb.,100 ft.
  • Item # 36TV12
  • Mfr. Model # MRA060X0100X100
  • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 6 lb., Length 100 ft., Width 1 In.,...More

Magnet with Cable Holder,14 lb. Pull
Business Card Sheet,11 In L,8-1/2" W,PK3
  • MASTER MAGNETICS
  • Business Card Sheet, 11 In L, 8-1/2" W, PK3 Business Card Sheet,11 In L,8-1/2" W,PK3
  • Item # 23PA61
  • Mfr. Model # 8033
  • Business Card Magnet Sheet, Nonmagnetic Side Indoor Adhesive, Max. Pull 85 lb., Length 11 In., Width 8-1/2...More

Block Magnet,Ceramic,10 lb.
  • MAG-MATE
  • Block Magnet, Ceramic, 10 lb. Block Magnet,Ceramic,10 lb.
  • Item # 31LU14
  • Mfr. Model # 250X1X2C8
  • Block Magnet, Material Ceramic 8, Max. Pull 10 lb., Thickness 1/4 In., Overall Length 2 In., Overall Width 1...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More