Skip Content

Filter Results By

Applied Filters Clear All

Magnets and Magnetic Strips

15 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Strip,50 ft. L,3/4 In W
  • MASTER MAGNETICS
  • Magnetic Strip, 50 ft. L, 3/4 In W Magnetic Strip
  • Item # 3NJX2
  • Mfr. Model # ZG30ACX50
  • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 9 lb., Length 50 ft., Width 3/4 In.,...More

Mag. Sheet,6 In L,4 In W,PK12
  • MASTER MAGNETICS
  • Mag. Sheet, 6 In L, 4 In W, PK12 Magnetic Sheet
  • Item # 43Z146
  • Mfr. Model # 08056
  • Magnetic Sheet, Nonmagnetic Side Indoor Adhesive, Max. Pull 60, Length 6 In., Width 4 In., Thickness 0.02...More

Cup Magnet with Bolt,200 lb. Pull
  • MAG-MATE
  • Cup Magnet with Bolt, 200 lb. Pull Cup Magnet with Bolt
  • Item # 49M040
  • Mfr. Model # MX2508RB
  • Cup Magnet with Bolt, Material Ceramic Magnet, Max. Pull 200 lb., Thickness 0.375 In., Overall Length 2-7/64...More

Block Magnet,Neodymium,41 lb. Pull
  • STORCH PRODUCTS
  • Block Magnet, Neodymium, 41 lb. Pull Block Magnet,Neodymium,41 lb. Pull
  • Item # 35KA86
  • Mfr. Model # B001-2020-035N
  • Block Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 41 lb., Thickness 4 In., Overall...More

Ring Magnet,Neodymium,22 lb. Pull
  • STORCH PRODUCTS
  • Ring Magnet, Neodymium, 22 lb. Pull Ring Magnet,Neodymium,22 lb. Pull
  • Item # 35KC27
  • Mfr. Model # B003-6010-026
  • Ring Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 22 lb., Thickness 0.500 In.,...More

Block Magnet,Neodymium,NP,25 lb. Pull
  • STORCH PRODUCTS
  • Block Magnet, Neodymium, NP, 25 lb. Pull Block Magnet,Neodymium,NP,25 lb. Pull
  • Item # 35KA85
  • Mfr. Model # B001-1670-035
  • Block Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 25 lb., Thickness 0.680 In.,...More

Disc Magnet,Neodymium,5 lb. Pull,PK5
  • GRAINGER APPROVED
  • Disc Magnet, Neodymium, 5 lb. Pull, PK5 Disc Magnet
  • Item # 6YA15
  • Mfr. Model # 6YA15
  • Disc Magnet, Material Sintered Neodymium Iron Boron, Casing Material Nickel Plating, Max. Pull 5 lb.,...More

Magnetic Strip,100 ft. L,1 In W
  • Magnetic Strip, 100 ft. L, 1 In W Magnetic Strip
  • Item # 2VAH5
  • Mfr. Model # 2VAH5
  • Magnetic Strip, Nonmagnetic Side Weak Magnet, Max. Pull 12 lb., Length 100 ft., Width 1 In., Thickness 0.06...More

Rectangular Fixture Magnet,50 lb. Pull
  • MAG-MATE
  • Rectangular Fixture Magnet, 50 lb. Pull Rectangular Fixture Magnet
  • Item # 49M063
  • Mfr. Model # MQ1129
  • Rectangular Fixture Magnet, Material Ceramic Magnet, Max. Pull 50 lb., Thickness 11-32 In., Overall Length 12...More

North Pole Magnet,Neo,3.3 lb. Pull,PK10
  • GRAINGER APPROVED
  • North Pole Magnet, Neo, 3.3 lb. Pull, PK10 North Pole Disc Magnet
  • Item # 10E737
  • Mfr. Model # 10E737
  • North Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 3.3 lb., Thickness 0.063 In., Diameter 3/4...More

Cup Magnet,Ceramic,34 lb. Pull
  • STORCH PRODUCTS
  • Cup Magnet, Ceramic, 34 lb. Pull Cup Magnet,Ceramic,34 lb. Pull
  • Item # 35KA74
  • Mfr. Model # 2204-T-20
  • Cup Magnet, Material Ceramic, Max. Pull 34 lb., Thickness 1.250 In., Overall Length 1-1/4 In., Overall Width...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More