Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Magnets and Magnetic Strips

15 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Business Card Magnet,3-1/2" L,2" W,PK100
    • GRAINGER APPROVED
    • Business Card Magnet, 3-1/2" L, 2" W, PK100Business Card Magnet
    • Item # 10E856
    • Mfr. Model # 10E856
    • Business Card Magnet, Nonmagnetic Side Indoor Adhesive, Max. Pull 85 lb., Length 3-1/2 In., Width 2 In.,...More

    Magnetic Strip,50 ft. L,3/4 In W
    • MASTER MAGNETICS
    • Magnetic Strip, 50 ft. L, 3/4 In WMagnetic Strip
    • Item # 3NJX2
    • Mfr. Model # ZG30ACX50
    • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 9 lb., Length 50 ft., Width 3/4 In.,...More

    Block Magnet,Neodymium,41 lb. Pull
    • STORCH PRODUCTS
    • Block Magnet, Neodymium, 41 lb. PullBlock Magnet,Neodymium,41 lb. Pull
    • Item # 35KA86
    • Mfr. Model # B001-2020-035N
    • Block Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 41 lb., Thickness 4 In., Overall...More

    Rectangular Fixture Magnet,50 lb. Pull
    • MAG-MATE
    • Rectangular Fixture Magnet, 50 lb. PullRectangular Fixture Magnet
    • Item # 49M063
    • Mfr. Model # MQ1129
    • Rectangular Fixture Magnet, Material Ceramic Magnet, Max. Pull 50 lb., Thickness 11-32 In., Overall Length 12...More

    Disc Magnet,Brass,4.4 lb.,7/16 in. L
    • STORCH PRODUCTS
    • Disc Magnet, Brass, 4.4 lb., 7/16 in. LDisc Magnet,Brass,4.4 lb.,7/16 in. L
    • Item # 35KA45
    • Mfr. Model # 1253-T
    • Disc Magnet, Material Brass, Max. Pull 4.4 lb., Thickness 0.4 In., Overall Length 7/16 In., Overall Height...More

    Disc Magnet,Steel,200 lb.,1/2 in. L
    • STORCH PRODUCTS
    • Disc Magnet, Steel, 200 lb., 1/2 in. LDisc Magnet,Steel,200 lb.,1/2 in. L
    • Item # 35KC36
    • Mfr. Model # D110-90
    • Disc Magnet, Material Steel, Max. Pull 200 lb., Thickness 0.5 In., Overall Length 1/2 In., Overall Height 1/2...More

    Ring Magnet,Neodymium,22 lb. Pull
    • STORCH PRODUCTS
    • Ring Magnet, Neodymium, 22 lb. PullRing Magnet,Neodymium,22 lb. Pull
    • Item # 35KC27
    • Mfr. Model # B003-6010-026
    • Ring Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 22 lb., Thickness 0.500 In.,...More

    Block Magnet,Neodymium,NP,25 lb. Pull
    • STORCH PRODUCTS
    • Block Magnet, Neodymium, NP, 25 lb. PullBlock Magnet,Neodymium,NP,25 lb. Pull
    • Item # 35KA85
    • Mfr. Model # B001-1670-035
    • Block Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 25 lb., Thickness 0.680 In.,...More

    Cup Magnet,Neodymium,34 lb. Pull
    • STORCH PRODUCTS
    • Cup Magnet, Neodymium, 34 lb. PullCup Magnet,Neodymium,34 lb. Pull
    • Item # 35KA74
    • Mfr. Model # 2204-T-20
    • Cup Magnet, Material Neodymium, Casing Material Aluminum, Max. Pull 34 lb., Thickness 1.250 In., Overall...More

    Alnico Shielded Magnet,0.125 lb. Pull
    • GRAINGER APPROVED
    • Cup MagnetCup Magnet
    • Multiple product options available

      Multiple product options available

    South Pole Magnet,Neo,3.3 lb. Pull,PK10
    • GRAINGER APPROVED
    • South Pole Magnet, Neo, 3.3 lb. Pull, PK10South Pole Disc Magnet
    • Item # 10E738
    • Mfr. Model # 10E738
    • South Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 3.3 lb., Thickness 0.063 In., Diameter 3/4...More

    Fixture Magnet,14.50 lb.,1in
    • MAG-MATE
    • Fixture Magnet, 14.50 lb., 1inFixture Magnet,14.50 lb.,1in
    • Item # 36TU96
    • Mfr. Model # A1004
    • Fixture Magnet, Material Alnico, Max. Pull 14.50 lb., Overall Length 1 In., Diameter 1 In., Tap Size 1/4-20,...More

    Cup Magnet with Bolt,148 lb. Pull
    • MAG-MATE
    • Cup Magnet with Bolt, 148 lb. PullCup Magnet with Bolt
    • Item # 49M038
    • Mfr. Model # MX2004RB
    • Cup Magnet with Bolt, Material Ceramic Magnet, Max. Pull 148 lb., Thickness 0.313 In., Overall Length 1-1/2...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More