Skip Content

Filter Results By

Applied Filters Clear All

Magnets and Magnetic Strips

21 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adhesive Magnetic Strip,50ft L x 1/2in W
  • MAGNA VISUAL
  • Adhesive Magnetic Strip, 50ft L x 1/2in W Magnetic Strip
  • Item # 38Y340
  • Mfr. Model # P-220P
  • Adhesive Magnetic Strip, Nonmagnetic Side Indoor Adhesive, Length 50 ft., Width 1/2 In., Thickness 0.06 In.,...More

Magnetic Strip,50 ft. L,1/2 In W
  • Magnetic Strip, 50 ft. L, 1/2 In W Magnetic Strip
  • Item # 3ZDU1
  • Mfr. Model # 3ZDU1
  • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 6 lb., Length 50 ft., Width 1/2 In.,...More

Magnetic Strip,50 ft. L,1/4 In W
  • MASTER MAGNETICS
  • Magnetic Strip, 50 ft. L, 1/4 In W Magnetic Strip
  • Item # 3NJX1
  • Mfr. Model # ZG05ACX50
  • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 2.75 lb., Length 50 ft., Width 1/4 In.,...More

Ring Magnet,Neodymium,22.4 lb. Pull
  • GRAINGER APPROVED
  • Ring Magnet, Neodymium, 22.4 lb. Pull Ring Magnet
  • Item # 10E805
  • Mfr. Model # 10E805
  • Ring Magnet, Material Grade 42 Neodymium, Casing Material Nickel Plating, Max. Pull 22.4 lb., Thickness 0.250...More

Mag. Sheet,3 In L,2 In W,PK12
  • MASTER MAGNETICS
  • Mag. Sheet, 3 In L, 2 In W, PK12 Magnetic Sheet
  • Item # 43Z151
  • Mfr. Model # 07010
  • Magnetic Sheet, Nonmagnetic Side Indoor Adhesive, Max. Pull 6 lb., Length 3 In., Width 2 In., Thickness 0.06...More

Cup Magnet,Neodymium,105 lb. Pull
  • GRAINGER APPROVED
  • Cup Magnet, Neodymium, 105 lb. Pull Round Base Magnet
  • Item # 10E852
  • Mfr. Model # 10E852
  • Round Base Magnet, Material Neodymium, Casing Material Steel, Max. Pull 105 lb., Thickness 0.313 In.,...More

Alnico 5 Horseshoe Magnet,30 lb. Pull
  • GRAINGER APPROVED
  • Alnico 5 Horseshoe Magnet, 30 lb. Pull Horseshoe Magnet
  • Item # 6XY59
  • Mfr. Model # 6XY59
  • Horseshoe Magnet, Material Alnico 5, Max. Pull 30 lb., Thickness 1.18 In., Overall Length 1-2/11 In., Overall...More

Alnico 5 Bar Magnet,0.4 lb. Pull,PK2
  • GRAINGER APPROVED
  • Alnico 5 Bar Magnet, 0.4 lb. Pull, PK2 Bar Magnet
  • Item # 6XY75
  • Mfr. Model # 6XY75
  • Bar Magnet, Material Alnico 5, Max. Pull 0.4 lb., Thickness 0.593 In., Overall Length 3 In., Overall Width...More

Block Magnet,Ceramic,47 lb.
  • MAG-MATE
  • Block Magnet, Ceramic, 47 lb. Block Magnet,Ceramic,47 lb.
  • Item # 31LU25
  • Mfr. Model # 1X4X6C8
  • Block Magnet, Material Ceramic 8, Max. Pull 47 lb., Thickness 1 In., Overall Length 6 In., Overall Width 4...More

Disc Magnet,Aluminum,7.1 lb.,1 in. L
  • STORCH PRODUCTS
  • Disc Magnet, Aluminum, 7.1 lb., 1 in. L Disc Magnet,Aluminum,7.1 lb.,1 in. L
  • Item # 35KA69
  • Mfr. Model # 2200-T-16
  • Cup Magnet, Material Aluminum, Max. Pull 7.1 lb., Thickness 1 In., Overall Length 1 In., Overall Height 1...More

Cylindrical Magnet,21.5 lb.,1-1/4 in. L
Disc Magnet,Aluminum,17.6 lb.,3/4 in. L
Cup Magnet,Neodymium,0.25 lb. Pull
  • STORCH PRODUCTS
  • Cup Magnet, Neodymium, 0.25 lb. Pull Cup Magnet,Neodymium,0.25 lb. Pull
  • Item # 35KC30
  • Mfr. Model # D001-E2806
  • Magnetic Screw Holder, Material Neodymium, Casing Material Steel, Max. Pull 0.25 lb., Thickness 0.560 In.,...More

Alnico Holding Magnet,9.62 lb. Pull
  • STORCH PRODUCTS
  • Alnico Holding Magnet, 9.62 lb. Pull Alnico Holding Magnet,9.62 lb. Pull
  • Item # 35KA60
  • Mfr. Model # 1295-T-20
  • Holding Magnet, Material Alnico, Max. Pull 9.62 lb., Thickness 1.25 In., Overall Length 1-1/8 In., Overall...More

Alnico Holding Magnet,22.50 lb. Pull
  • STORCH PRODUCTS
  • Alnico Holding Magnet, 22.50 lb. Pull Alnico Holding Magnet,22.50 lb. Pull
  • Item # 35KA83
  • Mfr. Model # A032-1625-1500
  • Horseshoe Magnet, Material Alnico, Max. Pull 22.50 lb., Thickness 0.56 In., Overall Length 1-1/2 In., Overall...More

North Pole Magnet,Neo,2.5 lb. Pull,PK10
  • GRAINGER APPROVED
  • North Pole Magnet, Neo, 2.5 lb. Pull, PK10 North Pole Disc Magnet
  • Item # 10E735
  • Mfr. Model # 10E735
  • North Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 2.5 lb., Thickness 0.063 In., Diameter 1/2...More

South Pole Magnet,Neo,2.5 lb. Pull,PK10
  • GRAINGER APPROVED
  • South Pole Magnet, Neo, 2.5 lb. Pull, PK10 South Pole Disc Magnet
  • Item # 10E736
  • Mfr. Model # 10E736
  • South Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 2.5 lb., Thickness 0.063 In., Diameter 1/2...More

Fixture Magnet,9.38 lb.,3/4in
  • MAG-MATE
  • Fixture Magnet, 9.38 lb., 3/4in Fixture Magnet,9.38 lb.,3/4in
  • Item # 36TU99
  • Mfr. Model # A754
  • Fixture Magnet, Material Alnico, Max. Pull 9.38 lb., Overall Length 1 In., Diameter 3/4 In., Tap Size 10-32,...More

Block Magnet,Ceramic, 65 lb.
  • MAG-MATE
  • Block Magnet, Ceramic, 65 lb. Block Magnet,Ceramic, 65 lb.
  • Item # 31LV21
  • Mfr. Model # AC2102
  • Block Magnet, Material Ceramic 8, Max. Pull 65 lb., Thickness 1-1/4 In., Overall Length 4-1/2 In., Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More