Skip Content

Filter Results By

Applied Filters Clear All

Magnets and Magnetic Strips

27 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Strip,10 ft. L,2 In W
  • Magnetic Strip, 10 ft. L, 2 In W Magnetic Strip
  • Item # 6YA64
  • Mfr. Model # 6YA64
  • Magnetic Strip, Nonmagnetic Side Indoor Adhesive, Max. Pull 24 lb., Length 10 ft., Width 2 In., Thickness...More

Lifting Magnet,100 lb. Pull
  • GRAINGER APPROVED
  • Lifting Magnet, 100 lb. Pull Lifting Magnet,100 lb. Pull
  • Item # 6YA69
  • Mfr. Model # 6YA69
  • Encased Lifting Magnet, Material Ceramic, Max. Pull 100 lb., Thickness 1.25 In., Overall Length 2-2/5 In.,...More

Alnico 5 Magnet Assembly,35 lb. Pull
  • GRAINGER APPROVED
  • Alnico 5 Magnet Assembly, 35 lb. Pull Holding Magnet
  • Item # 6XY83
  • Mfr. Model # 6XY83
  • Holding Magnet, Material Alnico 5, Max. Pull 35 lb., Thickness 1.187 In., Diameter 1-3/8 In., Tap Size...More

Lifting Retrieving Magnet,100 lb. Pull
  • GRAINGER APPROVED
  • Lifting Retrieving Magnet, 100 lb. Pull Lifting and Retrieving Magnet
  • Item # 6YA68
  • Mfr. Model # 6YA68
  • Lifting and Retrieving Magnet, Material Ceramic, Max. Pull 100 lb., Thickness 1.06 In., Overall Length 6 In.,...More

Magnetic Strip,4in. L x 1in. W,PK10
Block Magnet,Neodymium,1 in.
  • MAG-MATE
  • Block Magnet, Neodymium, 1 in. Block Magnet
  • Item # 31LU66
  • Mfr. Model # NE50100100NP35
  • Block Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 33 lb., Thickness 0.5...More

Cup Magnet,Samarium Cobalt,25/32 in.
  • MAG-MATE
  • Cup Magnet, Samarium Cobalt, 25/32 in. Cup Magnet
  • Item # 31LU87
  • Mfr. Model # PF16S
  • Cup Magnet, Material Samarium Cobalt Rare Earth, Casing Material Brass, Max. Pull 27 lb., Overall Length...More

North South Mag,Neo,1.8 lb. Pull,PK12
  • GRAINGER APPROVED
  • North South Mag, Neo, 1.8 lb. Pull, PK12 North & South Pole Disc Magnet
  • Item # 10E763
  • Mfr. Model # 10E763
  • North & South Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 1.8 lb., Thickness 0.063 In., Diameter...More

Sphere Magnet,Neodymium,2 lb. Pull
  • GRAINGER APPROVED
  • Sphere Magnet, Neodymium, 2 lb. Pull Sphere Magnet
  • Item # 10E786
  • Mfr. Model # 10E786
  • Sphere Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 2 lb., Diameter 1/2...More

Alnico 5 Holding Magnet,14.0 lb. Pull
  • GRAINGER APPROVED
  • Alnico 5 Holding Magnet, 14.0 lb. Pull Button Magnet
  • Item # 6XY69
  • Mfr. Model # 6XY69
  • Button Magnet, Material Alnico 5, Max. Pull 14 lb., Thickness 0.75 In., Diameter 1-1/4 In., Hole Dia. 2/11...More

Rare Earth Magnet Material,69 lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 69 lb. Rare Earth Magnet Material,69 lb.
  • Item # 38VC17
  • Mfr. Model # CMP181510P2N35
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 69 lb.,...More

Rare Earth Magnet Material,72 lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 72 lb. Rare Earth Magnet Material,72 lb.
  • Item # 38VC18
  • Mfr. Model # CMP181510P2N42
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 72 lb.,...More

Round Base Magnet,Neodymium,2.5 lb. Pull
Rare Earth Magnet Material,96lb,Sintered
Rare Earth Magnet Material,10.4 lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 10.4 lb. Rare Earth Magnet Material,10.4 lb.
  • Item # 38VC23
  • Mfr. Model # CMP1000T
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 10.4 lb.,...More

Alnico Holding Magnet,5.38 lb. Pull
  • STORCH PRODUCTS
  • Alnico Holding Magnet, 5.38 lb. Pull Alnico Holding Magnet,5.38 lb. Pull
  • Item # 35KA58
  • Mfr. Model # 1295-T-08
  • Holding Magnet, Material Alnico, Max. Pull 5.38 lb., Thickness 0.5 In., Overall Length 1/2 In., Overall Width...More

Round Base Magnet,Neodymium,1.2 lb. Pull
Alnico Shielded Magnet,0.225 lb. Pull
Telescopic Pole Steel Adapter,4-1/4 in.
Raw Alnico Magnet,3 in.
  • MAG-MATE
  • Raw Alnico Magnet, 3 in. Raw Alnico Magnet
  • Item # 31LU03
  • Mfr. Model # A5RC087X300
  • Raw Alnico Magnet, Material Alnico 5, Max. Pull 6 lb., Overall Length 3 In., Diameter 7/8 In., Stability...More

Fixture Magnet,1.45 lb.,3/8in
  • MAG-MATE
  • Fixture Magnet, 1.45 lb., 3/8in Fixture Magnet,1.45 lb.,3/8in
  • Item # 36TU98
  • Mfr. Model # A375
  • Fixture Magnet, Material Alnico, Max. Pull 1.45 lb., Overall Length 1/2 In., Diameter 3/8 In., Tap Size 8-32,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More