Skip Content

Filter Results By

Applied Filters Clear All

Magnets and Magnetic Strips

39 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Business Card Magnet,3-1/2" L,2" W,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Business Card Magnet, 3-1/2" L, 2" W, PK50 Business Card Magnet
  • Item # 10E855
  • Mfr. Model # 10E855
  • Business Card Magnet, Nonmagnetic Side Indoor Adhesive, Max. Pull 85 lb., Length 3-1/2 In., Width 2 In.,...More

  • Category : Flexible Magnets
Latch Magnet,50 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Latch Magnet, 50 lb. Pull Latch Magnet
  • Item # 3DYE8
  • Mfr. Model # 3DYE8
  • Latch Magnet, Material Ceramic in Steel, Max. Pull 50 lb., Thickness 1.062 In., Overall Length 2 In., Overall...More

  • Category : Ceramic Magnets
Cup Magnet,Neodymium,22 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cup Magnet, Neodymium, 22 lb. Pull Round Base Magnet
  • Item # 10E851
  • Mfr. Model # 10E851
  • Round Base Magnet, Material Neodymium, Casing Material Steel, Max. Pull 22 lb., Thickness 0.188 In., Diameter...More

  • Category : Rare Earth Magnets
Disc Magnet,Neodymium,15 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Disc Magnet, Neodymium, 15 lb. Pull Disc Magnet
  • Item # 6YA47
  • Mfr. Model # 6YA47
  • Disc Magnet, Material Sintered Neodymium Iron Boron, Casing Material Nickel Plating, Max. Pull 15 lb.,...More

  • Category : Rare Earth Magnets
Ring Magnet,Ceramic,41 lb.
North South Magnet,Neo,1 lb. Pull,PK12
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • North South Magnet, Neo, 1 lb. Pull, PK12 North & South Pole Disc Magnet
  • Item # 10E762
  • Mfr. Model # 10E762
  • North & South Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 1 lb., Thickness 0.063 In., Diameter...More

  • Category : Rare Earth Magnets
Wrist Band Magnet,38 lb. Pull
Horseshoe Magnet,Alnico,22 lb. Pull
Shielded Magnet,Neodymium,6lb Pull,3/4in
Disc Magnet,Aluminum,6.3 lb.,7/8 in. L
Alnico Holding Magnet,1.5 lb. Pull
Shielded Magnet,Neodymium,5 lb. Pull
Magnet with Clip,82 lb. Pull
  • MAG-MATE
  • Magnet with Clip, 82 lb. Pull Magnet with Clip
  • Item # 49M009
  • Mfr. Model # MX2500WP01
  • Magnet with Clip, Material Ceramic Magnet, Max. Pull 82 lb., Thickness 0.375 In., Overall Length 2-7/8 In.,...More

  • Category : Alnico Magnets
Lifting Retrieving Magnet,150 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Lifting Retrieving Magnet, 150 lb. Pull Lifting and Retrieving Magnet
  • Item # 9PX66
  • Mfr. Model # 07542
  • Lifting and Retrieving Magnet, Material Ceramic, Max. Pull 150 lb., Thickness 1 In., Overall Length 5 In.,...More

  • Category : Ceramic Magnets
Round Magnet with Handle,95 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Magnet with Handle, 95 lb. Pull Round Magnet with Handle
  • Item # 3DXW9
  • Mfr. Model # 3DXW9
  • Round Magnet with Handle, Material Ceramic Magnet, Vinyl Handle, Max. Pull 95 lb., Thickness 0.425 In.,...More

  • Category : Ceramic Magnets
Alnico 5 Magnet Assembly,18 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alnico 5 Magnet Assembly, 18 lb. Pull Holding Magnet
  • Item # 6XY81
  • Mfr. Model # 6XY81
  • Holding Magnet, Material Alnico 5, Max. Pull 18 lb., Thickness 1 In., Diameter 1-1/16 In., Tap Size 1/4­20,...More

  • Category : Alnico Magnets
Rectangular Fixture Magnet,45 lb. Pull
Block Magnet,Ceramic,37 lb.
Alnico Holding Magnet,1.75 lb. Pull
  • STORCH PRODUCTS
  • Alnico Holding Magnet, 1.75 lb. Pull Holding Magnet
  • Item # 35KA55
  • Mfr. Model # 1292-T-16
  • Holding Magnet, Material Alnico, Max. Pull 1.75 lb., Thickness 1 In., Overall Length 1 In., Overall Width 3/8...More

  • Category : Alnico Magnets
Round Base Magnet,Neodymium,0.3 lb. Pull
Cylindrical Magnet,6.8 lb.,5/8 in. L
Round Base Magnet,Neodymium,23 lb. Pull
Shielded Magnet,Neodymium,8 lb. Pull
Disc Magnet,Neodymium,18.6 lb. Pull
Cylindrical Magnet,4.5 lb.,1/2 in. L
Rare Earth Magnet Material,8.6 lb.
Rare Earth Magnet Material,44.31 lb.
Alnico Shielded Magnet,0.14 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alnico Shielded Magnet, 0.14 lb. Pull Brass Shielded Magnet
  • Item # 10E848
  • Mfr. Model # 10E848
  • Brass Shielded Magnet, Material Alnico, Max. Pull 0.14 lb., Thickness 0.5 In., Diameter 1/4 In.

  • Category : Alnico Magnets
North Pole Magnet,Neo,1.8 lb. Pull,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • North Pole Magnet, Neo, 1.8 lb. Pull, PK10 North Pole Disc Magnet
  • Item # 10E733
  • Mfr. Model # 10E733
  • North Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 1.8 lb., Thickness 0.063 In., Diameter 3/8...More

  • Category : Rare Earth Magnets
South Pole Magnet,Neo,1.8 lb. Pull,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • South Pole Magnet, Neo, 1.8 lb. Pull, PK10 South Pole Disc Magnet
  • Item # 10E734
  • Mfr. Model # 10E734
  • South Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 1.8 lb., Thickness 0.063 In., Diameter 3/8...More

  • Category : Rare Earth Magnets
Latch and Holding Magnet,40 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Latch and Holding Magnet, 40 lb. Pull Encased Latch and Holding Magnet
  • Item # 10E828
  • Mfr. Model # 10E828
  • Encased Latch and Holding Magnet, Material Ceramic, Max. Pull 40 lb., Thickness 1 In., Overall Length 2 In.,...More

  • Category : Ceramic Magnets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More