Skip Content

Filter Results By

Applied Filters Clear All

Magnets and Magnetic Strips

38 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Strip,10 ft. L,1 In W
  • Magnetic Strip, 10 ft. L, 1 In W Magnetic Strip
  • Item # 6XY43
  • Mfr. Model # 6XY43
  • Magnetic Strip, Nonmagnetic Side Indoor Adhesive, Max. Pull 12 lb., Length 10 ft., Width 1 In., Thickness...More

Ring Magnet,Neodymium,6.7 lb. Pull
  • GRAINGER APPROVED
  • Ring Magnet, Neodymium, 6.7 lb. Pull Ring Magnet
  • Item # 10E804
  • Mfr. Model # 10E804
  • Ring Magnet, Material Grade 42 Neodymium, Casing Material Nickel Plating, Max. Pull 6.7 lb., Thickness 0.125...More

Rare Earth Magnet Material,41.44 lb.
Rare Earth Magnet Material,85lb,Sintered
Alnico 5 Magnet Assembly,18 lb. Pull
  • GRAINGER APPROVED
  • Alnico 5 Magnet Assembly, 18 lb. Pull Holding Magnet
  • Item # 6XY81
  • Mfr. Model # 6XY81
  • Holding Magnet, Material Alnico 5, Max. Pull 18 lb., Thickness 1 In., Diameter 1-1/16 In., Tap Size 1/4­20,...More

Alnico 5 Shallow Pot Magnet,29 lb. Pull
  • GRAINGER APPROVED
  • Alnico 5 Shallow Pot Magnet, 29 lb. Pull Shallow Pot Magnet
  • Item # 6XY97
  • Mfr. Model # 6XY97
  • Shallow Pot Magnet, Material Alnico 5, Max. Pull 29 lb., Thickness 0.4 In., Diameter 1-1/2 In., Hole Dia....More

Cup Magnet,Ceramic,38 lb.
  • MAG-MATE
  • Cup Magnet, Ceramic, 38 lb. Cup Magnet,Ceramic,38 lb.
  • Item # 36TV15
  • Mfr. Model # MX2000H
  • Cup Magnet, Material Ceramic, Max. Pull 38 lb., Overall Length 2-1/32 In., Overall Width 2-1/32 In., Overall...More

Ring Magnet,Neodymium,13/64 in.
  • MAG-MATE
  • Ring Magnet, Neodymium, 13/64 in. Ring Magnet
  • Item # 31LU63
  • Mfr. Model # NE875275200NP35
  • Ring Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 38 lb., Overall Length...More

Sphere Magnet,Neodymium,5.1 lb. Pull
  • GRAINGER APPROVED
  • Sphere Magnet, Neodymium, 5.1 lb. Pull Sphere Magnet
  • Item # 10E785
  • Mfr. Model # 10E785
  • Sphere Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 5.1 lb., Diameter 1/4...More

Wrist Band Magnet,38 lb. Pull
  • MAG-MATE
  • Wrist Band Magnet, 38 lb. Pull Wrist Band Magnet,38 lb. Pull
  • Item # 49L997
  • Mfr. Model # MX2000W
  • Wrist Band Magnet, Material Ceramic Magnet, Max. Pull 38 lb., Thickness 5/16 In., Overall Length 10 In.,...More

Shielded Magnet,Neodymium,4 lb. Pull
  • STORCH PRODUCTS
  • Shielded Magnet, Neodymium, 4 lb. Pull Shielded Magnet,Neodymium,4 lb. Pull
  • Item # 35KA49
  • Mfr. Model # 1291-T-08R
  • Holding Magnet, Material Neodymium, Casing Material Steel, Max. Pull 4 lb., Thickness 0.500 In., Overall...More

Disc Magnet,Neodymium,34 lb. Pull
  • STORCH PRODUCTS
  • Disc Magnet, Neodymium, 34 lb. Pull Disc Magnet,Neodymium,34 lb. Pull
  • Item # 35KC25
  • Mfr. Model # B002-6335-035N
  • Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 34 lb., Thickness 0.500 In.,...More

Pot Magnet,Alnico,18 lb. Pull
  • GENERAL
  • Pot Magnet, Alnico, 18 lb. Pull Pot Magnet,Alnico,18 lb. Pull
  • Item # 39EP49
  • Mfr. Model # 374C
  • Pot Magnet, Material Alnico, Max. Pull 18 lb., Thickness 1-5/32 In., Overall Length 1 In., Overall Width...More

Magnetic Print Holder,23 lb.,2-3/8in
  • MAG-MATE
  • Magnetic Print Holder, 23 lb., 2-3/8in Magnetic Print Holder,23 lb.,2-3/8in
  • Item # 36TV19
  • Mfr. Model # PH2100
  • Magnetic Print Holder, Nonmagnetic Side Weak Magnet, Max. Pull 23 lb., Length 2-3/8in, Width 1-1/8 In.,...More

Alnico 5 Horseshoe Magnet,13 lb. Pull
  • GRAINGER APPROVED
  • Alnico 5 Horseshoe Magnet, 13 lb. Pull Horseshoe Magnet
  • Item # 6XY53
  • Mfr. Model # 6XY53
  • Horseshoe Magnet, Material Alnico 5, Max. Pull 13 lb., Thickness 0.78 In., Overall Length 7/9 In., Overall...More

Block Magnet,10.6 lb. Pull
  • GRAINGER APPROVED
  • Block Magnet, 10.6 lb. Pull Block Magnet
  • Item # 10E788
  • Mfr. Model # 10E788
  • Block Magnet, Material Ceramic 8, Max. Pull 10.6 lb., Thickness 0.5 In., Overall Length 6 In., Overall Width...More

Channel Magnet,25 lb. Pull
  • GRAINGER APPROVED
  • Channel Magnet, 25 lb. Pull Encased Channel Magnet
  • Item # 3DYC2
  • Mfr. Model # 3DYC2
  • Encased Channel Magnet, Material Ceramic, Max. Pull 25 lb., Thickness 0.5 In., Overall Length 8 In., Overall...More

Magnetic Retriever,3 lb. Pull
  • MAG-MATE
  • Magnetic Retriever, 3 lb. Pull Magnetic Retriever
  • Item # 49L976
  • Mfr. Model # 918F
  • Magnetic Retriever, Material Rare Earth Magnet, Max. Pull 3 lb., Overall Length 18 In., Diameter 5/16 In.,...More

Magnet with Broom Holder,41 lb. Pull
  • MAG-MATE
  • Magnet with Broom Holder, 41 lb. Pull Magnet with Broom Holder
  • Item # 49M020
  • Mfr. Model # MX2500BH01
  • Magnet with Broom Holder, Material Ceramic Magnet, Max. Pull 41 lb., Thickness 0.375 In., Overall Length...More

Disc Magnet,Neodymium,1/2 in.
  • MAG-MATE
  • Disc Magnet, Neodymium, 1/2 in. Disc Magnet
  • Item # 31LU59
  • Mfr. Model # NE7550NP35
  • Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 44 lb., Overall Length...More

Latch Magnet,100 lb. Pull
  • GRAINGER APPROVED
  • Latch Magnet, 100 lb. Pull Latch Magnet
  • Item # 8PCW3
  • Mfr. Model # 7202
  • Latch Magnet, Material Steel, Max. Pull 100 lb., Overall Length 5 In., Overall Width 3/4 In., Overall Height...More

Rectangular Fixture Magnet,18 lb. Pull
  • MAG-MATE
  • Rectangular Fixture Magnet, 18 lb. Pull Rectangular Fixture Magnet
  • Item # 49M065
  • Mfr. Model # LC2360
  • Rectangular Fixture Magnet, Material Ceramic Magnet, Max. Pull 18 lb., Thickness 9/16 In., Overall Length...More

Disc Magnet,Ceramic,0.4 lb.,1/2 in. L
Alnico Holding Magnet,16 lb. Pull
  • STORCH PRODUCTS
  • Alnico Holding Magnet, 16 lb. Pull Alnico Holding Magnet,16 lb. Pull
  • Item # 35KA82
  • Mfr. Model # A025-1000
  • Holding Magnet, Material Alnico, Max. Pull 16 lb., Thickness 0.75 In., Overall Length 3/4 In., Overall Width...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More