Skip Content

Filter Results By

Applied Filters Clear All

Magnets and Magnetic Strips

104 Results Found that Include 258 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cup Magnet,Ceramic,38 lb.
  • MAG-MATE
  • Cup Magnet, Ceramic, 38 lb.Cup Magnet,Ceramic,38 lb.
  • Item # 36TV15
  • Mfr. Model # MX2000H
  • Cup Magnet, Material Ceramic, Max. Pull 38 lb., Overall Length 2-1/32 In., Overall Width 2-1/32 In., Overall...More

Magnetic Strip,6 lb.,50 ft.
  • MAG-MATE
  • Magnetic Strip, 6 lb., 50 ft.Magnetic Strip,6 lb.,50 ft.
  • Item # 36TV11
  • Mfr. Model # MRA060X0100X050
  • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 6 lb., Length 50 ft., Width 1 In.,...More

Block Magnet,Ceramic,30 lb.
  • MAG-MATE
  • Block Magnet, Ceramic, 30 lb.Block Magnet,Ceramic,30 lb.
  • Item # 31LU18
  • Mfr. Model # 1X2X2C8
  • Block Magnet, Material Ceramic 8, Max. Pull 30 lb., Thickness 1 In., Overall Length 2 In., Overall Width 2...More

Magnetic Strip,8 lb.,50 ft.
  • MAG-MATE
  • Magnetic Strip, 8 lb., 50 ft.Magnetic Strip,8 lb.,50 ft.
  • Item # 36TV13
  • Mfr. Model # MRA120X0100X050
  • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 8 lb., Length 50 ft., Width 1 In.,...More

Ring Magnet,Ceramic,41 lb.
  • MAG-MATE
  • Ring Magnet, Ceramic, 41 lb.Ring Magnet,Ceramic,41 lb.
  • Item # 31LU12
  • Mfr. Model # 455005
  • Ring Magnet, Material Ceramic 8, Max. Pull 41 lb., Overall Height 3/4 In., Diameter 5-1/4 In., Hole Dia....More

Block Magnet,Ceramic,14 lb.
  • MAG-MATE
  • Block Magnet, Ceramic, 14 lb.Block Magnet,Ceramic,14 lb.
  • Item # 31LU15
  • Mfr. Model # 500X1X2C8
  • Block Magnet, Material Ceramic 8, Max. Pull 14 lb., Thickness 1/2 In., Overall Length 2 In., Overall Width 1...More

Magnet with Zip Tie Holder,14 lb. Pull
Magnet with Cable Holder,14 lb. Pull
  • MAG-MATE
  • Magnet with Cable Holder, 14 lb. PullMagnet with Cable Holder,14 lb. Pull
  • Item # 49M017
  • Mfr. Model # MX1000CBL1
  • Magnet with Cable Holder, Material Ceramic Magnet, Max. Pull 14 lb., Thickness 0.188 In., Overall Length 3/4...More

Magnetic Strip,8 lb.,100 ft.
  • MAG-MATE
  • Magnetic Strip, 8 lb., 100 ft.Magnetic Strip,8 lb.,100 ft.
  • Item # 36TV14
  • Mfr. Model # MRN060X0100X100
  • Magnetic Strip, Max. Pull 8 lb., Length 100 ft., Width 1 In., Thickness 1/16 In., Features Conforms to Any...More

Magnetic Strip,6 lb.,100 ft.
  • MAG-MATE
  • Magnetic Strip, 6 lb., 100 ft.Magnetic Strip,6 lb.,100 ft.
  • Item # 36TV12
  • Mfr. Model # MRA060X0100X100
  • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 6 lb., Length 100 ft., Width 1 In.,...More

Disc Magnet,50 lb.,Nickel Plating
  • MAG-MATE
  • Disc Magnet, 50 lb., Nickel PlatingDisc Magnet,50 lb.,Nickel Plating
  • Item # 36TV17
  • Mfr. Model # NEO-940X500
  • Disc Magnet, Material Grade 52 Neodymium Rare Earth, Casing Material Nickel Plating, Max. Pull 50 lb.,...More

Disc Magnet,16 lb.,Nickel Plating
  • MAG-MATE
  • Disc Magnet, 16 lb., Nickel PlatingDisc Magnet,16 lb.,Nickel Plating
  • Item # 36TV16
  • Mfr. Model # NE7518NP35
  • Disc Magnet, Material Grade 35 Neodymium Rare Earth, Casing Material Nickel Plating, Max. Pull 16 lb.,...More

Cup Magnet,Ceramic,814 lb.
  • MAG-MATE
  • Cup Magnet, Ceramic, 814 lb.Cup Magnet,Ceramic,814 lb.
  • Item # 31LV11
  • Mfr. Model # MX1000ADH
  • Cup Magnet, Material Ceramic 8, Max. Pull 14 lb., Overall Height 13/64 In., Diameter 1-15/64 In., Casing...More

Rare Earth Magnet Material,85 lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 85 lb.Rare Earth Magnet Material,85 lb.
  • Item # 38VC07
  • Mfr. Model # CMP15012P1ADH
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 85 lb.,...More

Rare Earth Magnet Material,8.5 lb.
Rare Earth Magnet Material,10.88 lb.
Rare Earth Magnet Material,72 lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 72 lb.Rare Earth Magnet Material,72 lb.
  • Item # 38VC18
  • Mfr. Model # CMP181510P2N42
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 72 lb.,...More

Rare Earth Magnet Material,85lb,Sintered
Rare Earth Magnet Material,2.3 lb.
Rare Earth Magnet Material,19 lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 19 lb.Rare Earth Magnet Material,19 lb.
  • Item # 38VC16
  • Mfr. Model # CMP010510P1N42
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 19 lb.,...More

Rare Earth Magnet Material,6.86 lb.
Rare Earth Magnet Material,102 lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 102 lb.Rare Earth Magnet Material,102 lb.
  • Item # 38VC13
  • Mfr. Model # CMP208718P2N42
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 102 lb.,...More

Magnetic Print Holder,23 lb.,2-3/8in
  • MAG-MATE
  • Magnetic Print Holder, 23 lb., 2-3/8inMagnetic Print Holder,23 lb.,2-3/8in
  • Item # 36TV19
  • Mfr. Model # PH2100
  • Magnetic Print Holder, Nonmagnetic Side Weak Magnet, Max. Pull 23 lb., Length 2-3/8in, Width 1-1/8 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More